Zoeller
Submersible Effluent Pump, 1/2hp, 10.5A
Mfr # N153
Zoro # G0283026
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Explore More Products
- ZOELLER Flow-Mate Series 1-1/2 in. 115V 10.7A 1/2 hp 93 gpm NPT Cast Iron Effluent Pump 137-0001
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 8.9A F188
- ZOELLER Effluent Pump, 1hp, 10.2A D165
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 2/5 hp 77 gpm NPT Cast Iron Effluent Pump 152-0005
- ZOELLER Flow-Mate 1/2 HP Automatic Submersible Effluent Pump 98-0001
- ZOELLER Effluent Pump, 1/2hp, 15.5A M161
- ZOELLER Oil Guard(R) 1-1/2 in. 115V 10.5A 1/2 hp NPT Cast Iron Effluent Pump with Switch 940-0007
- ZOELLER 3/10 hp 115 V Cast Iron Non-Automatic Effluent Submersible Pump 57-0002
- ZOELLER Flow-Mate Series 1-1/2 in. 115V 13A 1 hp 86 gpm NPT Cast Iron Effluent Pump 140-0002
- ZOELLER 115V 1/3 HP High Head Effluent Pump With Variable Level Float Switch 151-0005
- LITTLE GIANT PUMP Effluent Pump, 1/2 HP, Cast Iron 511933
- Zoeller Effluent Pumps