Skip to Main Content
customer-service Help

Paint Hook

If you need a paint hook we have them at everyday low prices.

Shop Paint Hook

ALLWAY Swivel Pail Hook

Zoro # G3433555 Mfr # SPH
$1.86

Pointed ladder hook with swivel for paint can pail handle.

View Full Product Details
$8.68

Ladder Hanging Hook, Iron, Depth 1/2 in, Length 7 in, Width 2 1/4 in, For Use With Mfr. No.5009, 5016, 5023

View Full Product Details
$10.76

Spring Pin, System of Measurement Metric, Spring Pin Type Slotted, Basic Material Steel, Material Grade 1070 and 1080, Fastener Finish Plain, Outside Dia. 10mm, Fastener Length 60mm, Standards AISI 1070 - 1080, Nominal Diameter M10, Length Tolerance +/-0.75mm, Wall Thickness 2.00mm, Chamfer Length Reference 2.00mm, Chamfer Length (Min.) 2.00mm, Actual Dia. (Min.-Max) 10.50-10.80mm, Fits Hole Dia. (Min.-Max.) 10.00-10.30mm, Double Shear Strength (Lbs.) 15, 773, Rockwell Hardness RC43-52

View Full Product Details
$9.11

Adapter, Tube Fitting Material Wrot Copper, Fitting Connection Type C x FNPT, Tube Size 1-1/2 in, Pipe Size - Pipe Fitting 1-1/2 in, Outside Dia. 1-5/8 in, Max. Pressure 408 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

View Full Product Details
$11.38

Straight Flute Tap, Thread Size 3/8 In.-24, UNF, UNJF, Taper, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B, 3B

View Full Product Details

WERNER Cable Hook And V-Rung

Zoro # G8999033 Mfr # 92-89
$82.72

Cable Hook and V-Rung Kit, Material Steel/Rubber, For Use With 7100 and D7100 Series Extension Ladders

View Full Product Details
$130.95

Excavator Hook, Material Steel, Hook Attachment Type Weld On, Working Load Limit 4, 400 lb, Hook Opening 1 1/8 in, Hook Reach Length 4 7/8 in, Diameter 1 1/4 in, Yellow, For Use With Load Sling, Includes Latch

View Full Product Details

LEGRAND Internal Elbow,Ivory,Elbows

Zoro # G1021456 Mfr # 40N2F17V
$12.53

Internal Elbow, Height 2 in, Width 4 in, Length 4.5 in, Color Ivory, Material PVC, For Use With 40N2 Raceway

View Full Product Details
$81.92

Cable Hook and V Rung Assembly, Material Aluminum, For Use With Extension Ladders, Adjustable Up To 10 in, Standards ANSI, OSHA, Includes Cable Hook V Rung, Mounting Hardware

View Full Product Details
$107.09

Safe Bucket Load Rated Hook and Loop Vinyl, Anchorage End Connection Carabiner, Brand and Series 3M DBI-SALA, Closure Type Hook-and-Loop, Color Black, Yellow, Container Type Bucket, For Tool Type Tools, Small Parts, Height 15 in, Material Vinyl, No. of Tethers Included 1, Tethering Component Container, Tool End Connection Carabiner, Tool Holder Type Bucket, Weight Capacity 250 lb

View Full Product Details