Circuit Breaker Lockout Device, PK5, Package Quantity 5
Circuit Breaker Lockout Device, PK5, Package Quantity 5
Lockout Hasp, Lockout Hasp Style Standard, Red, Max. Number of Padlocks 6, Material Steel, Coating Material Vinyl, Closed Hasp Hole Size 1 in, Length 1 in, Width 1 3/4 in, Padlock Shackle Max. Dia. 1/2 in
Lockout Hasp, Lockout Hasp Style Standard, Red, Max. Number of Padlocks 6, Material Steel, Coating Material Vinyl, Closed Hasp Hole Size 1 in, Length 1 in, Width 1 3/4 in, Padlock Shackle Max. Dia. 1/2 in
Lockout Hasp, Lockout Hasp Style Snap-On, Red, Max. Number of Padlocks 6, Material Steel, Coating Material Vinyl, Closed Hasp Hole Size 1 in, Length 4 1/2 in, Width 1 3/4 in, Padlock Shackle Max. Dia. 3/8 in
Lockout Hasp, Lockout Hasp Style Snap-On, Red, Max. Number of Padlocks 6, Material Steel, Coating Material Vinyl, Closed Hasp Hole Size 1 in, Length 4 1/2 in, Width 1 3/4 in, Padlock Shackle Max. Dia. 3/8 in
Lockout Hasp, Lockout Hasp Style Snap-On, Red, Max. Number of Padlocks 6, Material Steel, Coating Material Vinyl, Closed Hasp Hole Size 1 1/2 in, Length 5 in, Width 2 3/8 in, Padlock Shackle Max. Dia. 3/8 in
Lockout Hasp, Lockout Hasp Style Snap-On, Red, Max. Number of Padlocks 6, Material Steel, Coating Material Vinyl, Closed Hasp Hole Size 1 1/2 in, Length 5 in, Width 2 3/8 in, Padlock Shackle Max. Dia. 3/8 in
Lockout Hasp, Lockout Hasp Style Snap-On, Red, Max. Number of Padlocks 6, Material Aluminum, Closed Hasp Hole Size 1 in, Length 4 3/8 in, Width 1 1/2 in, Padlock Shackle Max. Dia. 3/8 in, Nonsparking Yes
Lockout Hasp, Lockout Hasp Style Snap-On, Red, Max. Number of Padlocks 6, Material Aluminum, Closed Hasp Hole Size 1 in, Length 4 3/8 in, Width 1 1/2 in, Padlock Shackle Max. Dia. 3/8 in, Nonsparking Yes
Locking Cylinder Cap, Size 9-31/32 x 3-55/64 in, Color Yellow, Material Steel, Includes Lockout Device, Brass Padlock with 3 Keys, Standards OSHA 1910.147, Neck Ring Diameter 3 1/2 in, Padlock Shackle Max. Dia. 1/4 in, Max. Number of Padlocks 1, Cylinder Lockout Pressure Type Low, Thread Size 11 UNF, OSHA Compliant Yes
Locking Cylinder Cap, Size 9-31/32 x 3-55/64 in, Color Yellow, Material Steel, Includes Lockout Device, Brass Padlock with 3 Keys, Standards OSHA 1910.147, Neck Ring Diameter 3 1/2 in, Padlock Shackle Max. Dia. 1/4 in, Max. Number of Padlocks 1, Cylinder Lockout Pressure Type Low, Thread Size 11 UNF, OSHA Compliant Yes
Cable Lockout, 8 ft Cable Length, Red, Max. Number of Padlocks 4, Cable Material Steel, Cable Dia. 3/16 in, Cable Coating Material Vinyl, Body Material Glass Filled Nylon, Body Dimensions 3-1/4 in H x 6 in L x 1-1/4 in W, Padlock Shackle Max. Dia. 9/32 in, For Use With Switches, Valves, Energy Devices, Cable Lockout Style Grip-Cinching, Standards OSHA 1910.147
Cable Lockout, 8 ft Cable Length, Red, Max. Number of Padlocks 4, Cable Material Steel, Cable Dia. 3/16 in, Cable Coating Material Vinyl, Body Material Glass Filled Nylon, Body Dimensions 3-1/4 in H x 6 in L x 1-1/4 in W, Padlock Shackle Max. Dia. 9/32 in, For Use With Switches, Valves, Energy Devices, Cable Lockout Style Grip-Cinching, Standards OSHA 1910.147
Compressor Oil, Mineral Oil, Food Grade No, Size 1 gal, Container Type Can, SAE Grade 30, ISO Viscosity Grade 100, Flash Point 264 Degrees C, Four-Ball Wear Not Specified, Pour Point 25 Degrees C, Viscosity @ 100C 11.6 cSt, Viscosity @ 40C 104.6 cSt, Viscosity Index 100, Application For Reciprocating and Rotary Type Machines With The Lower Viscosity Grades Mainly Used In Rotary Compressors, Standards ASTM, Meets or Exceeds DIN 51506 VD-L (1985-09)
Compressor Oil, Mineral Oil, Food Grade No, Size 1 gal, Container Type Can, SAE Grade 30, ISO Viscosity Grade 100, Flash Point 264 Degrees C, Four-Ball Wear Not Specified, Pour Point 25 Degrees C, Viscosity @ 100C 11.6 cSt, Viscosity @ 40C 104.6 cSt, Viscosity Index 100, Application For Reciprocating and Rotary Type Machines With The Lower Viscosity Grades Mainly Used In Rotary Compressors, Standards ASTM, Meets or Exceeds DIN 51506 VD-L (1985-09)
Pliers, Tongue and Groove Pliers, Tongue and Groove Plier, Plier Jaw Style Straight Jaw, Adjustment Type Tongue and Groove, Max. Jaw Opening 1 1/2 in, Jaw Length 1 1/8 in, Overall Length 8 in, Handle Type Dipped, Tether Capable, Nonsparking No, Insulated No, No. of Jaw Positions 4, Steel Material, Polished Finish
Pliers, Tongue and Groove Pliers, Tongue and Groove Plier, Plier Jaw Style Straight Jaw, Adjustment Type Tongue and Groove, Max. Jaw Opening 1 1/2 in, Jaw Length 1 1/8 in, Overall Length 8 in, Handle Type Dipped, Tether Capable, Nonsparking No, Insulated No, No. of Jaw Positions 4, Steel Material, Polished Finish
Cable Tie Tension Tool, Cable Tie Material Nylon, Cable Tie Tensile Strength 8 to 50 lb, Tension Adjustment Method - Cable Tie Tool Pre-Set Steps, Handle Type - Cable Tie Tool Ergonomic, Cable Tie Width 0.070 in to 0.190 in, Cuts Ties Yes, Basic Material - Cable Tie Tool Plastic, Mechanism Automatic Cut-Off, Reduces Impact, Duty Rating Standard Duty, Description/Special Features Narrow Nose, Overall Length 7 53/64 in
Cable Tie Tension Tool, Cable Tie Material Nylon, Cable Tie Tensile Strength 8 to 50 lb, Tension Adjustment Method - Cable Tie Tool Pre-Set Steps, Handle Type - Cable Tie Tool Ergonomic, Cable Tie Width 0.070 in to 0.190 in, Cuts Ties Yes, Basic Material - Cable Tie Tool Plastic, Mechanism Automatic Cut-Off, Reduces Impact, Duty Rating Standard Duty, Description/Special Features Narrow Nose, Overall Length 7 53/64 in
Quick-Build Starter Kit
Quick-Build Starter Kit
Cable Tie Tension Tool, Cable Tie Material Stainless Steel, Cable Tie Tensile Strength 200 to 600 lb, Tension Adjustment Method - Cable Tie Tool Pre-Set Steps, Handle Type - Cable Tie Tool Plain, Cable Tie Width 0.180 in to 0.310 in, Cuts Ties Yes, Basic Material - Cable Tie Tool Metal, Mechanism Tension Locking, Duty Rating Standard Duty, Description/Special Features Side Entry of Ties, Overall Length 8 in
Cable Tie Tension Tool, Cable Tie Material Stainless Steel, Cable Tie Tensile Strength 200 to 600 lb, Tension Adjustment Method - Cable Tie Tool Pre-Set Steps, Handle Type - Cable Tie Tool Plain, Cable Tie Width 0.180 in to 0.310 in, Cuts Ties Yes, Basic Material - Cable Tie Tool Metal, Mechanism Tension Locking, Duty Rating Standard Duty, Description/Special Features Side Entry of Ties, Overall Length 8 in