Skip to Main Content
customer-service Help

Panel Mount Ball Valve

We make finding a panel mount ball valve fast and simple every time!

Shop Panel Mount Ball Valve

APOLLO 3/4" FNPT Brass Ball Valve Inline

Zoro # G2717251 Mfr # 94A10401
$13.16

Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 3/4 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass

View Full Product Details

APOLLO 1/2" FNPT Brass Ball Valve Inline

Zoro # G0363596 Mfr # 94A10301
$7.31 35% off
$4.75

Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1/2 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass

View Full Product Details

APOLLO 1" FNPT Brass Ball Valve Inline

Zoro # G0928541 Mfr # 94A10501
$20.04 29% off
$14.03

Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass

View Full Product Details

APOLLO 1/4" FNPT Brass Ball Valve Inline

Zoro # G2214116 Mfr # 94A10101
$6.93 35% off
$4.50

Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1/4 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material 316 Stainless Steel

View Full Product Details

APOLLO 1-1/2" FNPT Brass Ball Valve Inline

Zoro # G2759041 Mfr # 94A10701
$38.65 29% off
$27.06

Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1 1/2 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass

View Full Product Details
$25.34 35% off
$16.47

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 1/2 in, Connection Type FNPT x FNPT, Standard Port, Max. Pressure 2000 psi, Temp. Range -25 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Stainless Steel with Vinyl Grip, Stem Material 316 Stainless Steel

View Full Product Details
$25.34 14% off
$21.54

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 1/4 in, Connection Type FNPT x FNPT, Standard Port, Max. Pressure 2000 psi CWP, Temp. Range -25 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Stainless Steel with Vinyl Grip, Stem Material 316 Stainless Steel

View Full Product Details

APOLLO 2" FNPT Brass Ball Valve Inline

Zoro # G1092131 Mfr # 94A10801
$57.07

Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 2 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass

View Full Product Details

APOLLO 3/8" FNPT Brass Ball Valve Inline

Zoro # G1634866 Mfr # 94A10201
$7.74 5% off
$7.35

Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 3/8 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass

View Full Product Details
$48.19

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 3/4 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 1000 psi CWP, Temp. Range -25 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Stainless Steel with Vinyl Grip, Stem Material 316 Stainless Steel

View Full Product Details
$37.19

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 3/4 in, Connection Type FNPT x FNPT, Standard Port, Max. Pressure 2000 psi, Temp. Range -25 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Stainless Steel with Vinyl Grip, Stem Material 316 Stainless Steel

View Full Product Details