Skip to Main Content
customer-service Help

Panel Mount Thermometer

Count on great prices, fast shipping and friendly service every time you order a panel mount thermometer from Zoro.

Shop Panel Mount Thermometer

$33.00

Analog Panel Mount Thermometer, Vapor Actuated, -40 Degrees to 120 Degrees Temp. Range (F), Dial Size 2 in, Mounting Front Flanged, Tube Length 48 in, Case Material Stainless Steel, Lens Material Polycarbonate, Tube Material Nickel/Tin Plated, Sensor Length 3.6 in, Sensor Dia. 0.375 in, -40 Degrees to 50 Degrees Temp. Range (C), Accuracy +/-2 Percent, Standards NSF Certified

View Full Product Details
$19.99

Digital Panel Mount Thermometer, Sensor Style Semi-Conductor, Response Time 10 sec, Sensor Length 1.88 in, Sensor Dia. 41/50 in, Thermometer Power Source CR2032 Battery, -58 Degrees to 158 Degrees Temp. Range (F), -50 Degrees to 70 Degrees Temp. Range (C), Accuracy +/-1.8 Degrees F, Mounting Foldaway Stand and Suction Cup, Case Material Plastic, Height 2 in, Width 3 in, Depth 2/3 in, Sensor Wire Length 10 ft, Line Material Plastic, Lens Material Plastic, Display LCD

View Full Product Details

TAYLOR Digital Panel Mount,-40 to 300

Zoro # G2937076 Mfr # 994010
$18.72

When it comes to temperature monitoring, Taylor's Digital Panel Mount is the right tool for the job. This handy tool is ideal for monitoring temperatures in many different locations, including factories, plants, food storage areas, greenhouses and more. The thermometer features a 1/2-in LCD display. It measures a range from -40 to 300 degrees F. and is accurate to +/- 1.8 degrees F. between 14 degrees and 212 degrees F. The thermometer is wall-mountable. It has a cable length of 10 feet and is designed for both air and liquid immersion. It is powered by an AAA battery.

View Full Product Details
$169.26

Analog Panel Mount Thermometer, Vapor Actuated, 30 Degrees to 240 Degrees Temp. Range (F), Dial Size 6 in, Mounting Surface with Bottom Outlet, Tube Length 60 in, Case Material Cast Aluminum, Lens Material Glass, Tube Material Bronze Braided Copper, Sensor Material Copper, Sensor Length 1.87 in, Sensor Dia. 0.437 in, Sensor Connection 1/2 in NPT, 1 Degrees to 115 Degrees Temp. Range (C), Accuracy +/-1 Scale Division

View Full Product Details

CONTROL COMPANY Infrared Thermometer

Zoro # G3291438 Mfr # 4470
$131.36

Infrared Thermometer, Temp. Range (F) - Infrared -76 Degrees to 932 Degrees , Temp. Range (C) - Infrared -60 Degrees to 500 Degrees , Focus Spot Size and Distance - Infrared 1 in @ 11 in, Laser Sighting - Infrared Single Dot, Calibration Certificate Included Yes

View Full Product Details
$104.99

Infrared Thermometer, Temp. Range (F) - Infrared -76 Degrees to 1400 Degrees , Temp. Range (C) - Infrared -60 Degrees to 760 Degrees , Focus Spot Size and Distance - Infrared 1 in @ 20 in, Temp. Accuracy (C) - Infrared +/-1.0 Degrees , Temp. Accuracy (F) - Infrared +/-1.8 Degrees , Emissivity Adjustable 0.10 to 1.00, Laser Sighting - Infrared Single Dot, Temperature Alarm - Thermometer High, Low, Display - IR Camera Backlit LCD, Memory - Instrument Avg., Dif., Max., Min

View Full Product Details

MILWAUKEE 12:1 Infrared Temp-Gun

Zoro # G1993111 Mfr # 2268-20
$109.00

The Milwaukee infrared temp-gun delivers the clearest screen and faster scanning. With stunning readability indoor & outdoor, this infrared temp-gun provides easier readings for professional, residential, commercial and industrial users in any environment. Simple high/low alert setup makes scanning easier and faster. With a 7-point reinforced frame, fully bumpered nose, and shielded LCD, the Milwaukee infrared temp-gun survives 6 ft drops for superior durability.

View Full Product Details
$8.29

Digital Pocket Thermometer, Temp. Range (F) 89.6 to 109.2 Degrees F, Stem Length 5 in, Accuracy 0.1 Degrees F, Standards ASTM E1112, Battery Type 1.5V Silver Oxide Button Cell, Degree Divisions 0.1 Degrees , Resolution 0.1 Degrees , Display 4 Digit Digital LCD, Case Material Plastic, Features Memory Recall, Replaceable Battery, Reading in 60 sec, This Thermometer can be used Orally, Rectally or Axillary (Underarm). If used rectally, we recommend using the included Probe Covers

View Full Product Details
$35.86

Infrared Thermometer, Temp. Range (F) - Infrared -40 Degrees to 1076 Degrees , Temp. Range (C) - Infrared -40 Degrees to 580 Degrees , Focus Spot Size and Distance - Infrared 1 in @ 12 in, Temp. Accuracy (C) - Infrared +/-2.0 Percent of Reading or +/-2.0 Degrees Whichever is Greater Above 0.0 Degrees , +/-2.0 Percent of Reading or +/-3.0 Degrees Whichever is Greater Below 0.0 Degrees

View Full Product Details
$59.97

Klein Tools IR5 is a professional dual-laser targeting infrared thermometer, offering a wide measurement range, a tight 12:1 distance-to-spot ratio, dual targeting lasers, and several calculation modes to facilitate different temperature measurement applications. The dual lasers assist in targeting the measurement area. The distance between the two laser spots on the surface of the object being measured approximates the diamater of the circular measurement area from which the infrared sensor is collecting data. Optical Resolution (Distance-to-spot) is 12:1. Features include dual-laser targeting; auto-scan; max/min/avg/diff; high/low alarm; backlit display; auto power-off. Drop protection to 6.6-feet (2 m). Measurement Range: -22-degrees to 752-degrees F (-30-degrees to 400-degrees C). Not a medical device; thermometer is NOT intended for use on people or animals.. Uses one 9-volt battery, with battery life expectancy at 10 hours of continuous use with laser and backlight on. Includes custom pouch and batteries. Adjustable emissivity. Soft-touch, over-mold housing. For ambient temperatures above freezing, the accuracy is +/- 4-degrees F or +/- 2-percent; Accuracy below freezing is +/- 4-degrees F plus 0.2 degrees per degree below 32-degrees F.

View Full Product Details
$58.67 48% off
$29.99

Non-Contact Forehead Infrared Thermometer, Thermometer Location Forehead, Measurement Type Metric, Readout Time 0.5 sec, Color Purple/White, Material ABS/TPE, Length 6.3 in, Width 3.2 in, Height 1.7 in, Standards FDA Certified For EBT/EST Screening, CE, Includes (2) AA Batteries and Storage Pouch

View Full Product Details