Parker Coil
We have the parker coil you need to get the job done right.
Featured Product
Coil Kit, For Use With Viking Xtreme Series
View Full Product DetailsShop Parker Coil
Solenoid Coil Connector, Indicating Light Yes, Voltage 24V AC/V DC, Lead Type Plug In, Standards IP65, For Use With 15mm, 43650C 3-Pin DIN Connector, Coil Termination DIN 43650C, Strain Relief Yes, Max. Ambient Temp. (F) 120 Degrees F, Design 3 Pin 43650C, Height (mm) 15, Width (mm) 15, Type Female, Solenoid Coil Connector
View Full Product DetailsSolenoid Coil Connector, Indicating Light Yes, Voltage 24V AC/V DC, Lead Type Plug In, Standards IP65, For Use With 15mm, 43650C 3-Pin DIN Connector, Coil Termination DIN 43650C, Strain Relief Yes, Max. Ambient Temp. (F) 120 Degrees F, Design 3 Pin 43650C, Height (mm) 15, Width (mm) 15, Type Female, Solenoid Coil Connector
View Full Product DetailsCylinder Port Flow Control Valve, Valve Style Elbow, Valve Port Size 1/2 in, Valve Flow Out, Body Material - Valves Nickel-Plated Brass, Connection MNPT x FNPT, Adjustment Knurled, Pressure Range 15 to 150 psi, Temp. Range -32 Degrees to 158 Degrees F, Air Cylinder Speed Control
View Full Product DetailsCylinder Port Flow Control Valve, Valve Style Elbow, Valve Port Size 1/2 in, Valve Flow Out, Body Material - Valves Nickel-Plated Brass, Connection MNPT x FNPT, Adjustment Knurled, Pressure Range 15 to 150 psi, Temp. Range -32 Degrees to 158 Degrees F, Air Cylinder Speed Control
View Full Product DetailsHanger Mount Vibration Isolator, Spring, Capacity Range 80 to 113 lb, Deflection Range 0.75 in to 1.00 in, Max. Rod Dia. 3/8 in, Lower Rod Penetration 3 1/2 in, Depth 2 1/2 in, Height 4 1/4 in, Width 2 7/8 in, Spring Color Yellow, Color Mark Yellow, Bushing Type Rubber
View Full Product DetailsHanger Mount Vibration Isolator, Spring, Capacity Range 80 to 113 lb, Deflection Range 0.75 in to 1.00 in, Max. Rod Dia. 3/8 in, Lower Rod Penetration 3 1/2 in, Depth 2 1/2 in, Height 4 1/4 in, Width 2 7/8 in, Spring Color Yellow, Color Mark Yellow, Bushing Type Rubber
View Full Product DetailsSolenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 0.75, Operational Pressure Range 20 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/8 in NPT, Coefficient of Volume 0.75, 15mm, 3-Pin Male DIN Electrical Connections, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush, Overall Height 1 1/2 in
View Full Product DetailsSolenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 0.75, Operational Pressure Range 20 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/8 in NPT, Coefficient of Volume 0.75, 15mm, 3-Pin Male DIN Electrical Connections, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush, Overall Height 1 1/2 in
View Full Product DetailsSolenoid Valve Coil, Voltage 120V AC, Valve Coil Size 22 mm, Valve Coil Termination DIN 43650B, Max. Temp. Range (F) 0 to 311, 100 Duty Cycle, Class F, NEMA 4 Standards, Solenoid Valve Coil
View Full Product DetailsSolenoid Valve Coil, Voltage 120V AC, Valve Coil Size 22 mm, Valve Coil Termination DIN 43650B, Max. Temp. Range (F) 0 to 311, 100 Duty Cycle, Class F, NEMA 4 Standards, Solenoid Valve Coil
View Full Product DetailsSolenoid Valve Coil, Voltage 24V DC, Valve Coil Size 30 mm, Valve Coil Termination DIN 43650A, Max. Temp. Range (F) 0 to 311, 100 Duty Cycle, Class F, NEMA 4 Standards, Solenoid Valve Coil
View Full Product DetailsSolenoid Valve Coil, Voltage 24V DC, Valve Coil Size 30 mm, Valve Coil Termination DIN 43650A, Max. Temp. Range (F) 0 to 311, 100 Duty Cycle, Class F, NEMA 4 Standards, Solenoid Valve Coil
View Full Product DetailsSolenoid Valve Coil, Voltage 24V DC, Valve Coil Size 22 mm, Valve Coil Termination DIN 43650B, Max. Temp. Range (F) 0 to 311, 100 Duty Cycle, Class F, NEMA 4 Standards, Solenoid Valve Coil
View Full Product DetailsSolenoid Valve Coil, Voltage 24V DC, Valve Coil Size 22 mm, Valve Coil Termination DIN 43650B, Max. Temp. Range (F) 0 to 311, 100 Duty Cycle, Class F, NEMA 4 Standards, Solenoid Valve Coil
View Full Product DetailsSolenoid Coil Connector, Indicating Light Yes, Voltage 24V DC, Lead Type Plug, Standards IP65, For Use With 30mm Solenoid Coil, Coil Termination DIN 43650A, Strain Relief No, Height (In.) 1.18 in, Length (In.) 1 1/2 in, Width (In.) 0.86 in, Type DIN Type A, Solenoid Coil Connector
View Full Product DetailsSolenoid Coil Connector, Indicating Light Yes, Voltage 24V DC, Lead Type Plug, Standards IP65, For Use With 30mm Solenoid Coil, Coil Termination DIN 43650A, Strain Relief No, Height (In.) 1.18 in, Length (In.) 1 1/2 in, Width (In.) 0.86 in, Type DIN Type A, Solenoid Coil Connector
View Full Product DetailsSolenoid Coil Connector, Indicating Light No, Voltage 120V AC, 240V AC/12V DC, 24V DC, Lead Type Molded Wire, Standards NEMA 4, For Use With 1/4 in 30mm Connector Valves, Coil Termination DIN 43650A, Strain Relief Yes, Lead Length (In.) 36 in, Solenoid Coil Connector
View Full Product DetailsSolenoid Coil Connector, Indicating Light No, Voltage 120V AC, 240V AC/12V DC, 24V DC, Lead Type Molded Wire, Standards NEMA 4, For Use With 1/4 in 30mm Connector Valves, Coil Termination DIN 43650A, Strain Relief Yes, Lead Length (In.) 36 in, Solenoid Coil Connector
View Full Product DetailsSolenoid Valve Connector, Fits Brand ARO, ASCO, Dayton, Norgren, Parker, Spartan, Includes Connector, 2+ Ground Down, Size 45/64 in, PG11 Thread Size, Material of Construction Nylon, For Use With Any Compatible Valve, Compliance CE
View Full Product DetailsSolenoid Valve Connector, Fits Brand ARO, ASCO, Dayton, Norgren, Parker, Spartan, Includes Connector, 2+ Ground Down, Size 45/64 in, PG11 Thread Size, Material of Construction Nylon, For Use With Any Compatible Valve, Compliance CE
View Full Product DetailsSolenoid Coil Connector, Indicating Light Yes, Voltage 120V AC, Lead Type Molded Wire, Standards NEMA 4, For Use With 1/8 in 22mm Connector Valves, Coil Termination DIN 43650B, Strain Relief Yes, Height (In.) 0.81 in, Length (In.) 37 in, Width (In.) 1.12 in, Lead Length (In.) 36 in, Solenoid Coil Connector
View Full Product DetailsSolenoid Coil Connector, Indicating Light Yes, Voltage 120V AC, Lead Type Molded Wire, Standards NEMA 4, For Use With 1/8 in 22mm Connector Valves, Coil Termination DIN 43650B, Strain Relief Yes, Height (In.) 0.81 in, Length (In.) 37 in, Width (In.) 1.12 in, Lead Length (In.) 36 in, Solenoid Coil Connector
View Full Product Details