Parker Hydraulic Cylinder

Count on great prices, fast shipping and friendly service every time you order a parker hydraulic cylinder from Zoro.

Shop Parker Hydraulic Cylinder

$27.89

Hydraulic Quick Connect Hose Coupling, Plug, 60 Series, Brass, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 2, 700 psi, Max. Flow Rate 23 lpm

View Full Product Details
$55.09

Flow Control Valve, Hydraulic Flow Control Valve, Max. Flow - Hydraulic Valves 5 gpm, Max. Pressure - Hydraulic Valves 5, 000 psi, Inlet Port Size - Hydraulic Valves 1/4 in NPT, Outlet Port Size - Hydraulic Valves 1/4 in NPT, Body Material - Hydraulic Valves Steel, Yes Reverse Free Flow, Height (In.) 1.79 in, Length (In.) 2.63 in

View Full Product Details
$33.73

Flow Control Valve, Hydraulic Flow Control Valve, Max. Flow - Hydraulic Valves 5 gpm, Max. Pressure - Hydraulic Valves 2, 000 psi, Inlet Port Size - Hydraulic Valves 1/4 in NPT, Outlet Port Size - Hydraulic Valves 1/4 in NPT, Body Material - Hydraulic Valves Brass, Yes Reverse Free Flow, Height (In.) 1.79 in, Length (In.) 2.63 in

View Full Product Details
$118.97

Flow Control Valve, Hydraulic Flow Control Valve, Max. Flow - Hydraulic Valves 15 gpm, Max. Pressure - Hydraulic Valves 2, 000 psi, Inlet Port Size - Hydraulic Valves 1/2 in NPT, Outlet Port Size - Hydraulic Valves 1/2 in NPT, Body Material - Hydraulic Valves Brass, Yes Reverse Free Flow, Height (In.) 2.7 in, Length (In.) 3.44 in

View Full Product Details
$165.63

Welded Hydraulic Cylinder, Double Acting, Bore Dia. 1 1/2 in, Stroke Length 4 in, Rod Dia. 1 in, Retracted Length 12 in, Extended Length 16 in, Port Size #4 SAE, Max. Pressure 3, 000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 3/4 in

View Full Product Details
$196.54

Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2 in, Stroke Length 8 in, Rod Dia. 1 1/4 in, Retracted Length 16 in, Extended Length 24 in, Port Size #6 SAE, Max. Pressure 3, 000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in

View Full Product Details
$227.24

Welded Hydraulic Cylinder, Double Acting, Bore Dia. 1 1/2 in, Stroke Length 16 in, Rod Dia. 1 in, Retracted Length 24 in, Extended Length 40 in, Port Size #4 SAE, Max. Pressure 3, 000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 3/4 in

View Full Product Details
$217.14

Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 in, Stroke Length 12 in, Rod Dia. 1 1/4 in, Retracted Length 22 1/4 in, Port Size 1/2 in NPT, Extended Length 34 1/4 in, Max. Pressure 2, 500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in

View Full Product Details
$295.57

Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2 in, Stroke Length 20 in, Rod Dia. 1 1/4 in, Retracted Length 28 in, Extended Length 48 in, Port Size #6 SAE, Max. Pressure 3, 000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in

View Full Product Details
$222.25

Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 in, Stroke Length 8 in, Rod Dia. 1 1/8 in, Retracted Length 20 1/4 in, Port Size 3/8 in NPT, Extended Length 28 1/4 in, Max. Pressure 2, 500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in

View Full Product Details
$260.88

Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 in, Stroke Length 18 in, Rod Dia. 1 1/4 in, Retracted Length 28 1/4 in, Port Size 1/2 in NPT, Extended Length 46 1/4 in, Max. Pressure 2, 500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in

View Full Product Details