customer-service Help

Parker Oil Removal Filters

We make finding parker oil removal filters fast and simple every time!

Shop Parker Oil Removal Filters

$149.11

Compressed Air Filter, Filter Rating - Air Treatment 5 micron, Connection Size - Air Treatment 1/2 in NPT, Max. Incoming Pressure - Air Treatment 250 psi, Max. Flow - Air Treatment 130 cfm, Bowl Material - Air Treatment Zinc, Size - Air Treatment Standard, Bowl Size - Air Treatment 7.2 oz, Max. Temp. 175 Degrees F, Drain Port Size Push Type, Manual Drain Type, Polypropylene Filter Media, Housing Material Zinc, Overall Height 7.67 in, Overall Width 3.24 in

View Full Product Details

PARKER Compressed Air Filter,175 psi,4.9 In. W

Zoro # G4862907 Mfr # F602-08WGR/M4
$377.81

Compressed Air Filter, Filter Rating - Air Treatment 5 micron, Connection Size - Air Treatment 1 in NPT, Max. Incoming Pressure - Air Treatment 175 psi, Max. Flow - Air Treatment 300 cfm, Bowl Material - Air Treatment Zinc, Size - Air Treatment Standard, Bowl Size - Air Treatment 16.0 oz, Max. Temp. 150 Degrees F, Drain Port Size Push Type, Automatic Drain Type, Polypropylene Filter Media, Housing Material Zinc, Overall Height 8.72 in, Overall Width 4.9 in

View Full Product Details

PARKER Three Stage Sterile Air Filter Assembly

Zoro # G1435612 Mfr # 3B-8002N-3A1
$1,199.99

3-Stage Sterile Air Filter Assembly, Filter Rating - Air Treatment 0.01 micron, Connection Size - Air Treatment 1/4 in NPT, Max. Incoming Pressure - Air Treatment 250 psi, Max. Flow - Air Treatment 36 cfm, Bowl Material - Air Treatment Aluminum, Size - Air Treatment Subcompact, Max. Temp. 130 Degrees F, Automatic Drain Type, Overall Height 8.5 in, Overall Width 9.0 in, Includes High Efficiency Coalescing Filter

View Full Product Details
$228.91

Pneumatic Oil Filter, Filter Rating - Air Treatment 0.5 micron, Connection Size - Air Treatment 1 in NPT, Max. Incoming Pressure - Air Treatment 200 psi, Max. Flow - Air Treatment 160 cfm, Bowl Material - Air Treatment Metal, Size - Air Treatment Jumbo, Bowl Size - Air Treatment 26.0 oz, Max. Temp. 150 Degrees F, Drain Port Size 1 in, Manual Drain Type, Overall Height 10.5 in, Overall Width 4.8 in, Includes Differential Pressure Indicator

View Full Product Details
$224.06

Pneumatic Oil Filter, Filter Rating - Air Treatment 0.01 micron, Connection Size - Air Treatment 1 in NPT, Max. Incoming Pressure - Air Treatment 150 psi, Max. Flow - Air Treatment 160 cfm, Bowl Material - Air Treatment Polycarbonate with Guard, Size - Air Treatment Jumbo, Bowl Size - Air Treatment 2.0 oz, Max. Temp. 125 Degrees F, Drain Port Size 1 in, Manual Drain Type, Overall Height 10.8 in, Overall Width 4.8 in, Includes Differential Pressure Indicator

View Full Product Details
$439.99

High Efficiency Filter, Filter Rating - Air Treatment 0.01 micron, Connection Size - Air Treatment 1 in NPT, Max. Incoming Pressure - Air Treatment 250 psi, Max. Flow - Air Treatment 135 cfm, Bowl Material - Air Treatment Aluminum, Size - Air Treatment Standard, Bowl Size - Air Treatment 8.3 oz, Max. Temp. 176 Degrees F, Drain Port Size 1/2 in NPT, Automatic Drain Type, Housing Material Aluminum, Overall Height 12.56 in, Overall Width 5.08 in, Includes Internal Drain, Pressure Differential Gauge

View Full Product Details
$230.99

Pneumatic Oil Filter, Filter Rating - Air Treatment 0.01 micron, Connection Size - Air Treatment 3/4 in NPT, Max. Incoming Pressure - Air Treatment 150 psi, Max. Flow - Air Treatment 140 cfm, Bowl Material - Air Treatment Polycarbonate with Guard, Size - Air Treatment Jumbo, Bowl Size - Air Treatment 26.0 oz, Max. Temp. 125 Degrees F, Drain Port Size 3/4 in, Manual Drain Type, Overall Height 10.8 in, Overall Width 4.8 in, Includes Differential Pressure Indicator

View Full Product Details

BALSTON Compressed Air Filter,3.5 cfm,PK10

Zoro # G7012171 Mfr # 070-063-BX
$337.35

Compressed Air Filter, Filter Rating - Air Treatment 0.01 micron, Package Quantity 10

View Full Product Details
$136.81

Compressed Air Filter, Filter Rating - Air Treatment 5 micron, Connection Size - Air Treatment 3/4 in NPT, Max. Incoming Pressure - Air Treatment 250 psi, Max. Flow - Air Treatment 145 cfm, Bowl Material - Air Treatment Zinc, Size - Air Treatment Standard, Bowl Size - Air Treatment 7.2 oz, Max. Temp. 175 Degrees F, Drain Port Size Push Type, Manual Drain Type, Polypropylene Filter Media, Housing Material Zinc, Overall Height 7.67 in, Overall Width 3.24 in

View Full Product Details