Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/4 in, Max. CFM - Valves 1.4, Operational Pressure Range 20 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/4 in NPT, Coefficient of Volume 1.4, 15mm, 3-Pin Male DIN Electrical Connections, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush, Overall Height 2 1/2 in
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/4 in, Max. CFM - Valves 1.4, Operational Pressure Range 20 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/4 in NPT, Coefficient of Volume 1.4, 15mm, 3-Pin Male DIN Electrical Connections, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush, Overall Height 2 1/2 in
Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 200 psi, Max. Operating Pressure Differential Light Oil 135 psi, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F
Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 200 psi, Max. Operating Pressure Differential Light Oil 135 psi, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F
Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 100 psi, Indoor, Outdoor, Voltage 24V DC, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F
Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 100 psi, Indoor, Outdoor, Voltage 24V DC, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F
Solenoid Coil Connector, Indicating Light No, Voltage 120V AC/24V DC, Lead Type Plug In, Standards IP65, For Use With 15mm, 43650C 3-Pin DIN Connector, Coil Termination DIN 43650C, Strain Relief Yes, Max. Ambient Temp. (F) 120 Degrees F, Design 3 Pin 43650C, Height (mm) 15, Width (mm) 15, Type Female, Solenoid Coil Connector
Solenoid Coil Connector, Indicating Light No, Voltage 120V AC/24V DC, Lead Type Plug In, Standards IP65, For Use With 15mm, 43650C 3-Pin DIN Connector, Coil Termination DIN 43650C, Strain Relief Yes, Max. Ambient Temp. (F) 120 Degrees F, Design 3 Pin 43650C, Height (mm) 15, Width (mm) 15, Type Female, Solenoid Coil Connector
Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 200 psi, Max. Operating Pressure Differential Light Oil 135 psi, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 24V AC, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F
Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 200 psi, Max. Operating Pressure Differential Light Oil 135 psi, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 24V AC, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F
Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil Not Rated, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F
Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil Not Rated, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F
Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 200 psi, Max. Operating Pressure Differential Light Oil 135 psi, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 240V AC, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F
Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 200 psi, Max. Operating Pressure Differential Light Oil 135 psi, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 240V AC, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F
Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Water, Pipe Size - Valves 3/4 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil Not Rated, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 5.0, Body Material - Valves Brass, Coil Insulation Class F
Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Water, Pipe Size - Valves 3/4 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil Not Rated, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 5.0, Body Material - Valves Brass, Coil Insulation Class F
Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 100 psi, Voltage 24V DC, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F, Seal Material - Valves NBR
Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 100 psi, Voltage 24V DC, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F, Seal Material - Valves NBR
Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 200 psi, Max. Operating Pressure Differential Light Oil 135 psi, Max. Operating Pressure Differential Water 150 psi, Voltage 110/50, 120/60, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F, Seal Material - Valves NBR
Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 200 psi, Max. Operating Pressure Differential Light Oil 135 psi, Max. Operating Pressure Differential Water 150 psi, Voltage 110/50, 120/60, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F, Seal Material - Valves NBR
Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 100 psi, Indoor, Outdoor, Voltage 12V DC, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F
Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 100 psi, Indoor, Outdoor, Voltage 12V DC, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F
General Purpose Air Regulator, Pipe Size - Regulators 1/4 in, Max. Flow - Regulators 53 cfm, Max. Inlet Pressure - Regulators 250 psi, Max. Temp. - Regulators 175 Degrees F, Adjustment Range - Regulators 0 to 125 psi, Nonrising Adjustment Knob, 1/4 in NPT Gauge Port, 6 Series, Balanced Valve Design, Overall Height - Regulators 6.08 in, Overall Width - Regulators 2.84 in, Overall Length 2.74 in, Body Material Aluminum, Includes (2) Gauge Plugs and Face Gauge, Regulator
General Purpose Air Regulator, Pipe Size - Regulators 1/4 in, Max. Flow - Regulators 53 cfm, Max. Inlet Pressure - Regulators 250 psi, Max. Temp. - Regulators 175 Degrees F, Adjustment Range - Regulators 0 to 125 psi, Nonrising Adjustment Knob, 1/4 in NPT Gauge Port, 6 Series, Balanced Valve Design, Overall Height - Regulators 6.08 in, Overall Width - Regulators 2.84 in, Overall Length 2.74 in, Body Material Aluminum, Includes (2) Gauge Plugs and Face Gauge, Regulator