customer-service Help

Partner Saw

Our endless aisle includes a partner saw and so much more!

Shop Partner Saw

$1,287.16

Power Cutter Cart, Length 33 in, Width 28 in, Height 38 in, Features Adjustable Handle With Integrated Throttle Control, Alignment Control And/Or Curve Cutting Adjustment, Depth Control, For Use With Mfr. No. K970

View Full Product Details
$78.48

Diamond Saw Blade, Tacti-Cut VH Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5, 460 RPM, Max. Saw Power 14 hp, For Use With Saw Type Power Cutters, Small Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 5 in, Materials Cut Masonry, For Use On Concrete Type Reinforced, Grade Good, Cut Width 0.118 in, Blade Material Diamond

View Full Product Details
$1,192.96

Concrete Saw, Gas Powered, K770 Series, Primary Saw Application Concrete, Masonry, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 5, 400 RPM, Horsepower 5, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 5 in, Variable Speed No, Tool Weight 22.4 lb, Fuel Type Gasoline, Engine Type Two Stroke, Engine Displacement 74 cc, Engine Brand Husqvarna, Fuel Tank Capacity 30.4 oz, Start Type Pull-Cord (Recoil), Includes Blade Sold Separately, T Wrench

View Full Product Details
$693.11

Water Tank Kit, Length 15 in, Width 6 1/2 in, Height 16 1/2 in, Features 2.64 Gallon Tank Capacity, Battery Level Indicator, Lithium-Ion Battery and Charger Included, Self-Propelled, For Use With Core Drills And Other Tools Needing Water Source, Power Cutters

View Full Product Details
$1,240.57

Concrete Saw, Power Source Corded, Series K 4000, Primary Saw Application Concrete, Masonry, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 4, 200 RPM, Horsepower 2.4, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 5 in, Variable Speed No, Tool Weight 17.4 lb, Current 15 A, Voltage 120V AC, Includes Blade Sold Separately, Wet Kit whit GFCI

View Full Product Details

HUSQVARNA Diamond Saw Blade,Demolition,14" dia.

Zoro # G7475478 Mfr # Vari-Cut Turbo 14
$100.99

Diamond Saw Blade, Vari-Cut Turbo Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5, 460 RPM, Max. Saw Power 20 hp, For Use With Saw Type Masonry Saws, Small Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 5 in, Materials Cut Concrete, Masonry, Stone, For Use On Concrete Type Brick, Concrete, Various Stone Materials, Grade Better, Cut Width 0.125 in, Blade Material Diamond

View Full Product Details
$69.99

Diamond Saw Blade, QH-5 Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5, 460 RPM, Max. Saw Power 20 hp, For Use With Saw Type Masonry Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 5 in, Materials Cut Block, Brick, Concrete, For Use On Concrete Type Reinforced, Grade Good, Cut Width 0.118 in, Blade Material Diamond

View Full Product Details
$2,049.30

Concrete Saw, Gas Powered, K970 Series, Primary Saw Application Rescue, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 5, 400 RPM, Horsepower 6.5, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 5 in, Variable Speed No, Tool Weight 22.7 lb, Fuel Type Gasoline, Engine Type Two Stroke, Engine Displacement 94 cc, Engine Brand Husqvarna, Fuel Tank Capacity 34.0 oz, Start Type Pull-Cord (Recoil)

View Full Product Details

HUSQVARNA Plastic Water Tank,4 gal.

Zoro # G1651478 Mfr # 506326302
$113.53

Plastic Water Tank, 4 gal., For Use With Grainger Item Number 12M797, 2LDT6, 2LEA5, 3EHD2, 3RDN5, 3RDN7, 3RDN8, 6PEV2, For Use With Mfr. Model Number DM220, DM230, DMS 180, DMS 240, DMS280, K3000-VAC, K3000W, K760, Fits Brand Husqvarna

View Full Product Details