Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Pedestal Grills

If you need pedestal grills we have them at everyday low prices.

Featured Product

Pedestal Grill,Dble Cantilever,1064 Sq
$1,044.83
qty

Shop Pedestal Grills

  • Rotating Pedestal Park Charcoal Grill
    $248.11
    qty
    • The Rotating Grill has 280 sq. in. of cooking area. It is all MIG welded 7 galvanized base plates and 10 galvanized side plates with cool-coil handles and can be adjusted to 4 different levels. The post is made of 3-1/2 in. O.D. galvanized steel. This has the standard 3/16 in. steel high-temp black powder coated firebox and the post is in ground installation.

    • View Full Product Details

  • Pedestal Grill,Cantilever,300 Sq. Inch
    $611.54
    qty

  • Pedestal Grill,Adjustable,300 Sq. Inch
    $570.19
    qty
    • The Rotating Grill has 300 sq. in. of cooking area. It is all MIG welded 7 galvanized base plates and 10 galvanized side plates with cool-coil handles and can be adjusted to 4 different levels. The post is made of 3-1/2 in. O.D. galvanized steel. This has the standard 3/16 in. steel high-temp black powder coated firebox and the post is in ground installation.

    • View Full Product Details

  • Rotating Flipback Pedestal Charcoal Gril
    $324.10
    qty
    • The rotating Flip-Back Grill has 280 sq. in. of cooking area. It is all MIG welded 12 galvanized perforated frame and the cooking grate has a cool-coil handles and can be adjusted to 4 different levels. The grate flips back fro easy clean-up and fire building and the post is made of 3-1/2 in. galvanized steel. This has the standard high-temp black powder coated firebox and the post is in ground installation.

    • View Full Product Details

  • Pedestal Grill,Bi-Level,1008 Sq. Inch
    $1,020.22
    qty
    • The Bi-Level Grill has 1008 sq. in. of cooking area and includes a utility shelf with a 4-level adjustable cooking grate. The firebox is made of 3/16 in. steel and 4 in. square post with 1/4 in. gussets for additional support. It has a 7 galvanized base plate and 11 gauge side walls with all MIG weld. It is for in ground installation.

    • View Full Product Details

  • Propane Grill,Portable,339 sq. in.
    $247.05
    qty
    • Propane Grill, Portable, Overall Length 45 In., Overall Depth 22-51/64 In., Overall Height 37-29/32 In., Cooking Surface Dimensions 339 sq. in., Color Red/Black, Material Porcelain Coated Steel, BtuH 10, 000, Tank Capacity 16.4 oz., Burners 2, Wheel Type (2) PC Wheel/Tire, Wheel Size 6-1/4 In., Includes No-Spill Swivel Grease Cup, (2) Steel Side Tables, Collapsible Grill Stand w/ Wheels, Built-In Thermometer Instastart(TM) Matchless Ignition, (2) Independently Controlled Burners

    • View Full Product Details

  • Grillster Portable Gas Grill, 8, 000 Btu
    $116.94
    qty
    • If sleek design, high performance, and no hassle cleaning are your thing, then the Cuisinart Grillster portable gas grill is the perfect grill for you! Weighing just 10 pounds, the Cuisinart Grillster is a streamlined, lightweight portable grill that can be taken anywhere. The steel-hinged lid and triple wall design create an exceptional, contained cooking area. With temperatures reaching upwards to 600 degrees, you'll have plenty of cooking power for burgers, steak, seafood, vegetables, chicken or kabobs. Once you're finished cooking, save time and energy by tossing the enameled cooking grate into the dishwasher so it can do the work for you. Take it to the beach, the park, or the game. It tucks perfectly into a trunk and can be enjoyed anywhere.

    • View Full Product Details

  • Portable Grill Box
    $164.21
    qty

  • Screwdriver,Cabinet,3/16x3",Round
    $11.65
    qty

  • Cover,Grill,Park Style BBQ
    $26.64
    qty
    • Park Style BBQ Grill Cover; Classic Accessories designs, manufactures and sells innovative textile products that cover, protect and organize outdoor gear. CA Veranda covers have interior bound seams for strength, high-density stitching for durability, padded handles for comfort, matching webbing for a great look and California Prop 65 compliance for health and safety Three-year limited warranty

    • View Full Product Details

  • Roll-Away Gas Grill, Portable, Cast Iron
    $254.08
    qty
    • The Cuisinart All Foods Roll-Away portable outdoor LP gas grill combines exceptional performance with convenient portability making it the perfect choice for the serious backyard griller and the on-the-go Chef. Designed for ultimate versatility, the grill™s ample grilling space, full-size height and convenient hide-away side shelves make it ideal for everyday family grilling. At the same time, the convenient integrated roll-away folding cart makes it easy to pack up and transport to any campground, tailgate or beach “ so you don™t have to compromise on the quality of your grill when you are away from home. It features a large 240 sq. in. grill surface, Cuisinart™s reliable TwistStart electric ignition, a 15, 000 BTU stainless steel loop burner and an integrated precision temperature gauge. Plus, the heat distribution panel ensures even temperatures across the entire grilling surface and reduces flare-up. This grill uses liquid propane gas cylinders which are sold separately.

    • View Full Product Details