Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pendant Control

Count on great prices, fast shipping and friendly service every time you order a pendant control from Zoro.

Featured Product

SQUARE D 2NO Yellow Pendant Control Station 9001BW92Y
$91.00
  • Pendant Push Button Station, Legend Up/Down, Contact Form 2NO, Mechanical Interlock Yes, NEMA Rating 1, 3, 3R, 4, 4X, Housing Color Yellow, Hub 1/2 In.-14 NPT, Action Momentary, Number of Operators 2, Type of Operator Push Button, Number of Speeds 1, Contact Rating 5A @ 600V AC/DC, NEMA Contact Rating Designation B600/P600, Height 4.69 in, Width 2.19 in, Depth 2.94 in, Housing Material Polycarbonate/PET Polyester Blend, Standards CE, CSA, UL

  • View Full Product Details

Shop Pendant Control