- Home
- /
- Heating & Cooling
- /
- Heating Equipment
- /
- Heaters & Furnaces
- /
- Electric Heaters & Accessories
- /
- Electric Wall Heaters
- /
- Electric Kickspace Heater, Recessed, 1000/750 W, 208/240V AC, Black
Shop Alternate Products
This Product is Discontinued
Cadet
Electric Kickspace Heater, Recessed, 1000/750 W, 208/240V AC, Black (Discontinued)
Mfr # UC102B
Zoro # G8738597
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 1000/750
- BtuH 2560/3415
- Heater Voltage 208/240VAC
- Color Black
- Amps AC 4.17/3.6
Customers Also Purchased
- Brand Cadet
-
MFR #
UC102B
-
Zoro #
G8738597
- UPC # 027418100368
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Rough Opening Height | 3-1/2" |
Grille Width | 18 in |
Rough Opening Width | 14-1/2" |
Grille Height | 3 1/2 in |
Width | 14-1/2" |
Rough Opening Depth | 8-1/4" |
Height | 3-1/2" |
Depth | 8-1/4" |
Rough-In Dimensions - W x H x D | 14-1/2 in x 3-1/2 in x 8-1/4 in |
Rough-In Depth | 8 1/4 in |
Rough-In Width | 14 1/2 in |
Rough-In Height | 3 1/2 in |
Details
Watts | 1000/750 |
BtuH | 2560/3415 |
Heater Voltage | 208/240VAC |
Color | Black |
Amps AC | 4.17/3.6 |
Finish | Powder Coated |
Hz | 60 |
Mounting Type | Recessed |
Series | Perfectoe |
Phase | 1 |
Standards | UL Listed |
Item | Electric Kickspace Heater |
Heater Type | Electric |
Grille Material | Metal |
Voltage | 208/240V AC |
Air Flow | 32 cfm |
Thermostat Included | No |
Heating Method | Electric Heat |
Amperage | 4.2A/3.6A |
Housing Color | Black |
Wattage Output | 1000 W, 750 W |
Grille Finish | Powder Coated |
Housing Finish | Powder Coated |
Grille Color | Black |
Heating Capacity | 3415/2560 BtuH |
Frequency | 60 Hz |
Description
Electric Kickspace Heater, Rough-In Height 3 1/2 in, Rough-In Width 14 1/2 in, Rough-In Depth 8 1/4 in, Wattage Output 1000 W, 750 W, Housing Color Black, Housing Finish Powder Coated, Heating Method Electric Heat, Heating Capacity 3415/2560 BtuH, Thermostat Included Unit-Mounted, Voltage 208/240V AC, 1 Phase, Mounting Type Recessed, Air Flow 32 cfm, Amperage 4.2A/3.6A, Frequency 60 Hz, Grille Height 3 1/2 in, Grille Width 18 in, Grille Color Black, Grille Finish Powder Coated