Pex Valve

Shop Pex Valve

Legend Valve 1/2" T-1960NL PEX BALL VALVE

Zoro # G1766566 Mfr # 101-543NL
$8.91

T-1960NL No Lead, DZR Forged Brass Cold Expansion PEX (F 1960) Ball Valve

View Full Product Details
Delivery surcharges apply
$10.05
$10.69

Apollo Pex 1/2 in. Brass PEX Barb Ball Valve

Zoro # G204266162 Mfr # APXV1212
$5.95

The ApolloPEX is simple to install and provides flow control through an anti-stick and smooth operating quarter turn lever handle. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX valves can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.

View Full Product Details
$7.12

Ball Valve, Body Material QickSert(R) CR Polymer, Body Style Inline, 1-Piece, Pipe Size 1/2 in, Tube Size 1/2 in, Connection Type PEX x FNPT, Full Port, Max. Pressure 250 psi CWP, Max. Steam Pressure 160 psi WSP, Temp. Range 33 Degrees to 200 Degrees F, Ball Material QickSert(R) CR Polymer, Seat Material EPDM, Stem Type 1-Piece Stem/Ball, Handle Type Lever, Handle Material Plastic, Stem Material Polymer, Body Seal Material EPDM, Hose I.D. 1/2 in

View Full Product Details

Legend Valve 1" T-1960NL PEX BALL VALVE

Zoro # G1772936 Mfr # 101-545NL
$19.34

T-1960NL No Lead, DZR Forged Brass Cold Expansion PEX (F 1960) Ball Valve

View Full Product Details
$14.00
$12.97

• PREMIUM PEX BALL VALVE: Features a PEX connector for secure, leak-free connections. and made from forged brass. The construction of heavy duty forged brass valve pressure is rated 150 PSI for steam and 600 PSI for water, oil and gas. Blue handle valve is to designate hot and blue handle is to designate cold to keep your system organized. • COMPATABLE PRODUCT: Use with any PEX Clamp tool and stainless-steel clamp rings, or PEX Crimp tool and copper rings. The Revalved PEX connection valve is perfect for your next commercial or homeowner residential plumbing project. Works with all PEX manifolds, fittings, and tubing in all types of water systems • USE WITH ANY PEX CONNECTION SYSTEM: Work with Crimp Connection System (PEX Crimp tool + Copper Crimp Rings) or Clamp Connection System (PEX Clamp tool + Stainless Steel PEX Clamps). Designed for hydronic heating as well as potable water distribution • SAFETY GRIP-COATED HANDLE: Features a 90-degree safety grip coated handle that allows for easy use. Red to designate hot and blue to designate cold. HIGH-QUALITY, BUILT TO LAST: Corrosion-resistant forged brass, free of lead & any harmful materials • SEAL OF EXCELLENCE: Our brass valves have a 30-day money-back guarantee because we value your trust Full Port 3/4” PEX Brass Ball Valve by REVALVED – Your One Stop Solution for Secure & Dependable Plumbing & Construction Needs After years of working in the professional plumbing and construction fields. The REVALVED brand swear by this simple truth: every structure is only as strong, secure, and dependable as its parts That is why we’ve made it our purpose to provide our customers with products that will not only work, but will do so in the best way possible, for as long as possible Full Port 3/4” PEX Brass Ball Valve – Heavy Duty Forged Brass & Chrome Plating Designed and constructed according to a series of precise specs and strict safety requirements, this fully approved brass ball valve is exactly what your plumbing or construction projects need: • Heavy duty, 100% lead-free forged brass • Full port construction for optimal flow and tight, leak-proof shutoff • Corrosion resistant chrome-plated brass ball valve • PEX connections for use with any PEX tubing, crimp, clamp system • Bidirectional flow control

View Full Product Details

Apollo Expansionpex Pex A Ball Valve 1/2

Zoro # G3900210 Mfr # EPXV12
$12.35

1/2 Ball Valve For use with Cold Expansion PEX A pipe and sleeve system. Compatible with Uponor (Wirsbo) ProPEX piping systems.For use with Cold Expansion PEX A pipe and sleeve system.

View Full Product Details
$8.49

Water Supply Stop, Body Style - Valves Angle, Finish Chrome, Inlet Size 1/2 in, Inlet Type PEX, Outlet Size 3/8 in, Outlet Type Compression, Max. Pressure 125 psi, Temp. Range 40 Degrees to 180 Degrees F, Body Material Brass, Handle Material Brass, Stem Material Brass, Includes Angle Valve, Standards AB1953, IAPMO/UPC/SA Listed

View Full Product Details
$11.09

Flair-It Ecopoly polysulfone insert PEX fittings are constructed of durable Accudel Polysulfone (PSU). PSU is a cost effective alternative to brass. These fittings meet the requirements of ASTM F 2159 cNSFg.

View Full Product Details
$11.95

The ApolloPEX is simple to install and provides flow control through an anti-stick and smooth operating quarter turn lever handle. The quarter turn, single lever control allows for simple control of water flow in hydronic and potable water systems and the side vent allows for the expulsion of air or water for testing, repair or weatherization situations. Also capable of being integrated into hydronic heating systems, ApolloPEX valves can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.

View Full Product Details

Sharkbite BALL VALVE BRASS 1/2""

Zoro # G3898932 Mfr # 22461LFA
$11.29

Great for emergency water shut off where an existing isolation valve has failed from either aging corrosion or another fault. The easiest way to join copper CPVC or PEX pipe in any combination with no soldering clamps unions or glue. Get SharkBite and get a grip on your next plumbing project.

View Full Product Details
$14.56

The ApolloPEX 3/4 in. Brass PEX Barb Ball Valve with tee handle is simple to install and provides flow control through an anti-stick and smooth operating quarter turn tee-style handle. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX valves can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.

View Full Product Details

Sharkbite PEX BALL VALVE 3/4""

Zoro # G3904751 Mfr # 22462LFA
$15.50

This quarter turn ball valve are an easy to install and low-cost solution to add or replace a shut-off valve into your potable water or hydronic water heating system.

View Full Product Details

Legend Valve 1/2" PEX TEE

Zoro # G1096709 Mfr # 460-153NL
$3.52
$15.97

• PREMIUM PEX BALL VALVE: Features a PEX connector for secure, leak-free connections. and made from forged brass. The construction of heavy duty forged brass valve pressure is rated 150 PSI for steam and 600 PSI for water, oil and gas. Blue handle valve is to designate hot and blue handle is to designate cold to keep your system organized. • COMPATABLE PRODUCT: Use with any PEX Clamp tool and stainless-steel clamp rings, or PEX Crimp tool and copper rings. The Revalved PEX connection valve is perfect for your next commercial or homeowner residential plumbing project. Works with all PEX manifolds, fittings, and tubing in all types of water systems • USE WITH ANY PEX CONNECTION SYSTEM: Work with Crimp Connection System (PEX Crimp tool + Copper Crimp Rings) or Clamp Connection System (PEX Clamp tool + Stainless Steel PEX Clamps). Designed for hydronic heating as well as potable water distribution • SAFETY GRIP-COATED HANDLE: Features a 90-degree safety grip coated handle that allows for easy use. Red to designate hot and blue to designate cold. HIGH-QUALITY, BUILT TO LAST: Corrosion-resistant forged brass, free of lead & any harmful materials • SEAL OF EXCELLENCE: Our brass valves have a 30-day money-back guarantee because we value your trust Full Port 1” PEX Brass Ball Valve by REVALVED – Your One Stop Solution for Secure & Dependable Plumbing & Construction Needs After years of working in the professional plumbing and construction fields. The REVALVED brand swear by this simple truth: every structure is only as strong, secure, and dependable as its parts That is why we’ve made it our purpose to provide our customers with products that will not only work, but will do so in the best way possible, for as long as possible Full Port 1” PEX Brass Ball Valve – Heavy Duty Forged Brass & Chrome Plating Designed and constructed according to a series of precise specs and strict safety requirements, this fully approved brass ball valve is exactly what your plumbing or construction projects need: • Heavy duty, 100% lead-free forged brass • Full port construction for optimal flow and tight, leak-proof shutoff • Corrosion resistant chrome-plated brass ball valve • PEX connections for use with any PEX tubing, crimp, clamp system • Bidirectional flow control

View Full Product Details

Legend Valve 3/4" T-1960NL PEX BALL VALVE

Zoro # G1804488 Mfr # 101-544NL
$15.00

T-1960NL No Lead, DZR Forged Brass Cold Expansion PEX (F 1960) Ball Valve

View Full Product Details

Zurn Pex Strght Val 1/2B 1/2B

Zoro # G3891007 Mfr # APXV1212
$10.76

The ApolloPEX B 1/2 inch Lead Free Brass PEX B Bar

View Full Product Details

Apollo Pex 3/4 in. Brass PEX Barb Ball Valve

Zoro # G804266166 Mfr # APXV3434
$9.29

The ApolloPEX is simple to install and provides flow control through an anti-stick and smooth operating quarter turn lever handle. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX valves can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.

View Full Product Details
$16.91

Legend Valve 1/2" T-2006 NO LEAD PEX BV

Zoro # G1777075 Mfr # 101-593NL
$7.30

1/2" T-2006 No Lead, DZR Forged Brass PEX Ball Valve

View Full Product Details
$73.53

• PREMIUM PEX BALL VALVE: Features a PEX connector for secure, leak-free connections. and made from forged brass. The construction of heavy duty forged brass valve pressure is rated 150 PSI for steam and 600 PSI for water, oil and gas. Blue handle valve is to designate hot and blue handle is to designate cold to keep your system organized.• COMPATABLE PRODUCT: Use with any PEX Clamp tool and stainless-steel clamp rings, or PEX Crimp tool and copper rings. The Revalved PEX connection valve is perfect for your next commercial or homeowner residential plumbing project. Works with all PEX manifolds, fittings, and tubing in all types of water systems• USE WITH ANY PEX CONNECTION SYSTEM: Work with Crimp Connection System (PEX Crimp tool + Copper Crimp Rings) or Clamp Connection System (PEX Clamp tool + Stainless Steel PEX Clamps). Designed for hydronic heating as well as potable water distribution• SAFETY GRIP-COATED HANDLE: Features a 90-degree safety grip coated handle that allows for easy use. Red to designate hot and blue to designate cold. HIGH-QUALITY, BUILT TO LAST: Corrosion-resistant forged brass, free of lead & any harmful materials• SEAL OF EXCELLENCE: Our brass valves have a 30-day money-back guarantee because we value your trustFull Port 1/2” PEX Brass Ball Valve by REVALVED – Your One Stop Solution for Secure & Dependable Plumbing & Construction NeedsAfter years of working in the professional plumbing and construction fields. The REVALVED brand swear by this simple truth: every structure is only as strong, secure, and dependable as its partsThat is why we’ve made it our purpose to provide our customers with products that will not only work, but will do so in the best way possible, for as long as possibleFull Port 1/2” PEX Brass Ball Valve – Heavy Duty Forged Brass & Chrome PlatingDesigned and constructed according to a series of precise specs and strict safety requirements, this fully approved brass ball valve is exactly what your plumbing or construction projects need:• Heavy duty, 100% lead-free forged brass• Full port construction for optimal flow and tight, leak-proof shutoff• Corrosion resistant chrome-plated brass ball valve• PEX connections for use with any PEX tubing, crimp, clamp system• Bidirectional flow control

View Full Product Details

Sharkbite PEX CLAMP TOOL 3/8""-1""

Zoro # G3899431 Mfr # UC961

B & K Pipe Pex 1/2X100 Blue

Zoro # G4576473 Mfr # U860B100
$29.17

Nibco PEX -C blue tube in various sizes and length

View Full Product Details

Dewalt 20V MAX* 1 in. PEX Expander

Zoro # G1575021 Mfr # DCE400B
$375.59

Cordless Expansion Tool, Battery Platform 20V MAX, Maximum Compatible Tube Size 1 in, Minimum Compatible Tube Size 1/2 in, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 20 V DC, Power Source Cordless, Expansion Head Sizes Included 1/2 in, 3/4 in, 1 in

View Full Product Details
$6.01

The Apollo ExpansionPEX 1/2 in. PEX-A Expansion Sleeve (25-Pack) is simple to install. Apollo ExpansionPEX are produced using PEX-A material. Apollo ExpansionPEX are required to create a secure Apollo ExpansionPEX connection. Apollo ExpansionPEX Expansion Sleeves are engineered with a bevel along the leading edge to ease pipe insertion and an integrated stop to ensure proper placement of the sleeve. The Apollo ExpansionPEX system is a comprehensive cold expansion piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.

View Full Product Details
$70.94

Outlet Box, Washing Machine, Inlet Connection PEX 1807, Box Width 8.25 In., Box Height 6.13 In., Box Depth 3.75 In., Faceplate Width 10-3/16 In., Faceplate Height 8-13/16 In., Drain Location No Drain, Valve Connection 1/4 In. Turn, Material of Construction Brass, Standards UPC, Includes Locknuts, Valves, and Mounting Flanges, Compliance ASME A112.18.1

View Full Product Details

Pex Valve

We make finding a pex valve fast and simple every time!