Photohelic
If you need a photohelic we have them at everyday low prices.
Featured Product
Differential Pressure Gauge, Gauge Nominal Dial Size 5 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 10, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.2, Gauge Operating Temp. Range 20 Degrees to 120 Degrees F, Rated Total Pressure -20 in Hg to 25 psi
View Full Product DetailsDifferential Pressure Gauge, Gauge Nominal Dial Size 5 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 10, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.2, Gauge Operating Temp. Range 20 Degrees to 120 Degrees F, Rated Total Pressure -20 in Hg to 25 psi
View Full Product DetailsShop Photohelic
Differential Pressure Gauge, Gauge Nominal Dial Size 3 3/4 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 5, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.1, Gauge Operating Temp. Range 20 Degrees to 120 Degrees F
View Full Product DetailsDifferential Pressure Gauge, Gauge Nominal Dial Size 3 3/4 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 5, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.1, Gauge Operating Temp. Range 20 Degrees to 120 Degrees F
View Full Product DetailsDC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24 to 28V DC, Power Rating 80W, Output Amps 3.3, Mounting DIN Rail, Switching, Case Material Metal Case, Height 124 mm, Width 32 mm, Depth 102 mm, Series Dimension, Hz 50/60, Phase - Electrical 1, IP Rating 20, Output Noise 50mV, Hold Up Time 29 msec, Status Indicator LED, Features High Efficiency and Long Lifetime, Operating Temp. Range -25 Degrees to 70 Degrees C, Standards cUL us, cRU us, Class I Division 2, CE, ROHS, NEC Class 2
View Full Product DetailsDC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24 to 28V DC, Power Rating 80W, Output Amps 3.3, Mounting DIN Rail, Switching, Case Material Metal Case, Height 124 mm, Width 32 mm, Depth 102 mm, Series Dimension, Hz 50/60, Phase - Electrical 1, IP Rating 20, Output Noise 50mV, Hold Up Time 29 msec, Status Indicator LED, Features High Efficiency and Long Lifetime, Operating Temp. Range -25 Degrees to 70 Degrees C, Standards cUL us, cRU us, Class I Division 2, CE, ROHS, NEC Class 2
View Full Product DetailsDifferential Pressure Gauge, Gauge Nominal Dial Size 4 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 10, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.2, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F
View Full Product DetailsDifferential Pressure Gauge, Gauge Nominal Dial Size 4 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 10, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.2, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F
View Full Product DetailsEnclosure Window Kit, Frame Height 7.5 in, Frame Width 5 1/2 in, Frame Depth 0.31 in, Cut Out Height 4.69 in, Cut Out Width 6.69 in, Cut Out Depth 0.76 in, Finish No Finish, For Use With NEMA 4, 4X, 12, 13 Enclosure, Includes Mounting Hardware, Frame Material 304 Stainless Steel, Color Stainless Steel, Description/Special Features 304 Stainless Steel with 0.25 in Polycarbonate Window
View Full Product DetailsEnclosure Window Kit, Frame Height 7.5 in, Frame Width 5 1/2 in, Frame Depth 0.31 in, Cut Out Height 4.69 in, Cut Out Width 6.69 in, Cut Out Depth 0.76 in, Finish No Finish, For Use With NEMA 4, 4X, 12, 13 Enclosure, Includes Mounting Hardware, Frame Material 304 Stainless Steel, Color Stainless Steel, Description/Special Features 304 Stainless Steel with 0.25 in Polycarbonate Window
View Full Product DetailsHOFFMAN NEMA 12, 13 8.0 in H x 6.0 in W x 6.0 in D Wall Mount Enclosure
Zoro # G7522112 Mfr # A8066CHEnclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6.0 in, Enclosure Cover Features Clamps, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 8.0 in, Interior Panel 32FR93, IP Rating 65, Metal Gauge 14/16, Wall Mounting, Series A51CH, Standards CSA Certified, cUL, IEC, UL Listed, Width 6.0 in
View Full Product DetailsEnclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6.0 in, Enclosure Cover Features Clamps, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 8.0 in, Interior Panel 32FR93, IP Rating 65, Metal Gauge 14/16, Wall Mounting, Series A51CH, Standards CSA Certified, cUL, IEC, UL Listed, Width 6.0 in
View Full Product DetailsInterior Panel, Material Steel, Finish White, For Use With Junction Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 6.75 in, Width 4.88 in, Gauge 14
View Full Product DetailsInterior Panel, Material Steel, Finish White, For Use With Junction Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 6.75 in, Width 4.88 in, Gauge 14
View Full Product DetailsSQUARE D Miniature Circuit Breaker, 100 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series
Zoro # G1892527 Mfr # QO2100Miniature Circuit Breaker, Amps 100, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase 1, Series QO, Max. AIR Rating 10kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 3.5 in, Width 1.5 in, Depth 2.91 in, Min. Operating Temp. 104 Degrees F
View Full Product DetailsMiniature Circuit Breaker, Amps 100, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase 1, Series QO, Max. AIR Rating 10kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 3.5 in, Width 1.5 in, Depth 2.91 in, Min. Operating Temp. 104 Degrees F
View Full Product DetailsDifferential Pressure Gauge, Gauge Nominal Dial Size 4 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 0.25, Gauge Accuracy +/-4.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.005, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F
View Full Product DetailsDifferential Pressure Gauge, Gauge Nominal Dial Size 4 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 0.25, Gauge Accuracy +/-4.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.005, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F
View Full Product DetailsDifferential Pressure Gauge, Gauge Nominal Dial Size 4 1/2 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 2, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.05, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F
View Full Product DetailsDifferential Pressure Gauge, Gauge Nominal Dial Size 4 1/2 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 2, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.05, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F
View Full Product DetailsAir Filter Adapter Kit, For Use With Differential Pressure Gauges and Manometers, Includes Surface Mounting Bracket, Screws, Two Molded Plastic Vent Valves, Integral Compression Fittings on Tips and Valves, Two 5-feet Lengths of 1/4 in ID Aluminum Tubing
View Full Product DetailsAir Filter Adapter Kit, For Use With Differential Pressure Gauges and Manometers, Includes Surface Mounting Bracket, Screws, Two Molded Plastic Vent Valves, Integral Compression Fittings on Tips and Valves, Two 5-feet Lengths of 1/4 in ID Aluminum Tubing
View Full Product DetailsDWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge,0.25In to 0 to 0.25In H2O
Zoro # G3168907 Mfr # 2300-0Differential Pressure Gauge, Gauge Nominal Dial Size 4 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value -0.25 to 0 to 0.25, Gauge Accuracy +/-3.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.01, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F
View Full Product DetailsDifferential Pressure Gauge, Gauge Nominal Dial Size 4 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value -0.25 to 0 to 0.25, Gauge Accuracy +/-3.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.01, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F
View Full Product Details