customer-service Help

Pipe Crimpers

Our endless aisle includes pipe crimpers and so much more!

Shop Pipe Crimpers

$49.83

This ZORO SELECT SC3R Pipe Crimper is the ideal tool for bending sheet metal. It can crimp mild steel, galvanized steel and stainless steel with ease. The nickel plated steel pipe crimper has a jaw depth of 1 1/4 in. Designed to bend 22 ga mild steel, 24 ga galvanized steel and 26 ga stainless steel, this pipe crimper has an overall length of 9". It also features a safety latch that prevents accidental closure while you work. The sheet metal crimper comes with three blades. The ZORO SELECT Pipe Crimper is the high quality tool you need for your next project.

View Full Product Details

KLEIN TOOLS 5 Blade Duct Crimper

Zoro # G6936802 Mfr # 86520
$32.99

The 5-Blade Crimper from Klein Tools produces factory-precision indentations in stove pipe and round duct with just a squeeze. Compound-leverage mechanism makes precise indentations on 24 gauge steel and 28 gauge stainless steel. The 5-Blade Crimper features comfortable, contoured grips that cover hardened steel handles and a convenient self-opening tool latch for one handed operation. The all steel construction with nickel plating provides long life and durability. Produces factory-precision indentations in stove pipe and round duct with just a squeeze. Compound-leverage mechanism makes precise indentations. Crimps 24 gauge steel and 28 gauge stainless steel. All steel construction with nickel-plating provides long life and durability. Comfortable, contoured grips cover hardened steel handles. Convenient self-opening latch for one-handed operation. Quality tool for HVAC professionals provides superior results.

View Full Product Details
$38.45

Downspout Crimper, Jaw Depth 1 1/4 in, Max. Capacity - Sheet Metal Tool 22 ga Mild Steel, 24 ga Galvanized Steel, 26 ga Stainless Steel, Number of Blades 3, Depth Marking - Sheet Metal Tools No Markings, Overall Length - Sheet Metal Tool 9 in, Safety Latch Yes, Material Steel, Handle Design Soft-touch w/Nonslip Handle Insert, Handle Color Red/Black, Features Double Crimp Downsizes Without Deforming Down-Spout

View Full Product Details
$48.62

This ZORO SELECT C6R Pipe Crimper is a tool designed for plumbers and pipe fitters. The 11-3/4 in. long steel pipe crimper has five blades to give you the required pressure needed to work with mild steel, galvanized steel and stainless steel. It also features a safety latch that keeps the blades locked when not in use. With an overall length of 11 3/4 in., this sheet metal crimper is easy to handle. If you are looking for a reliable pipe crimper, look no further than this Zoro Select product.

View Full Product Details
$44.38

When you need to cut flexible duct, the Malco FDC1 Flex Duct Cutter is the perfect tool for the job. It features a stainless steel blade and vinyl handle. The wire cutter on this duct cutter makes it easy to cut wire as well as PVC and metal pipes. This 11 7/8 in. long tool has a 6 in. cutting length with compound leverage design for easier operation. It also has a black vinyl handle that provides firm grip and control when using this product. If you want a dependable duct cutter that can also be used for cutting wires, this is the right choice for you.

View Full Product Details
$25.96

Sheet Metal Crimper, Jaw Depth 1 1/4 in, Max. Capacity - Sheet Metal Tool 22 ga Mild Steel, Number of Blades 5, Depth Marking - Sheet Metal Tools 1/4 in Increments, Overall Length - Sheet Metal Tool 9 1/4 in, Safety Latch Yes, Material Forged Steel, Handle Design Cushion, Handle Color Red

View Full Product Details
$53.91

Turbo Shear, Straight, Left Cutting Action, Curve Type Tight Patterns, Right Angles, Metal Gauge 18 Mild Steel 20 Galvanized 22 Stainless Steel, Steel, Installs In Chuck Of 1200 RPM Or Larger Drill Including Tight Patterns And Square Cuts

View Full Product Details
$31.09

If you are working with sheet metal, the Lenox C5 Sheet Metal Crimper is the tool for you. It has a comfortable grip and it is made of stainless steel. The sheet metal crimper's jaws have been reinforced to provide a lifetime of performance. It also features chrome silicone valve quality wire that will last for years to come. This 9 3/4" long tool has an 18 ga mild steel capacity and 22 ga stainless steel capacity. The handle color is blue/white, and it comes with a safety latch feature. The Lenox C5 Sheet Metal Crimper is the durable tool that will meet your demands in sheet metal work.

View Full Product Details
$476.25

Edge Roller, Folding Depth 5/8 in to 4 in, Overall Length - Sheet Metal Tool 12 3/4 in, Max. Capacity - Sheet Metal Tool 22 ga Mild Steel, Safety Latch No, Material Stainless Steel, Features 3-Station, Large Radius, English/Metric Depth Gauge on One Leg Aligns Depth of all Roller Stations, Adjustment Knobs Hold Depth Setting, Depth Marking - Sheet Metal Tools 5/8 in to 4 in Adjustable

View Full Product Details
$454.64

Portable Mini Brake, Bending Length (In.) 48 in, Cutting Width (In.) -, Capacity of Mild Steel (Gauge) 22, Finger Width (In.) -, Max. Box Depth (In.) Infinite, Max. Lift of Beam (In.) 3/8 in, - Blade, Structural Steel, Die -, Cam-over Style Clamps, Compact Size, Dual-Direction, Extra Wide Feet, No Fixed Throat Depth

View Full Product Details