Pipe Threading Tool
Count on great prices, fast shipping and friendly service every time you order a pipe threading tool from Zoro.
Featured Product
RIDGID Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt
Zoro # G7551643 Mfr # 44923Pipe Threading and Cutting Machines, Handheld Pipe Threading Machine, Bolt Size No Bolt, For Nominal Pipe Size 1/2 in to 2 in, Rod Size No Rod, 1/2 hp HP, Reversing Yes, Overall Length 30 in, Overall Width 8 in, Corded/Cordless Corded, Pipe Equipment Series 690-I, Pipe Threading Machine Dies Included 1/8 in to 2 in 11R, Pipe Threading Machine Die Heads Included 1/8 in to 2 in, Threading Machine Type Handheld Operation, Voltage 115 V, Phase 1, Amps 12 A, Hz 50/60, No. of Speeds 1, No Load RPM 32
View Full Product DetailsPipe Threading and Cutting Machines, Handheld Pipe Threading Machine, Bolt Size No Bolt, For Nominal Pipe Size 1/2 in to 2 in, Rod Size No Rod, 1/2 hp HP, Reversing Yes, Overall Length 30 in, Overall Width 8 in, Corded/Cordless Corded, Pipe Equipment Series 690-I, Pipe Threading Machine Dies Included 1/8 in to 2 in 11R, Pipe Threading Machine Die Heads Included 1/8 in to 2 in, Threading Machine Type Handheld Operation, Voltage 115 V, Phase 1, Amps 12 A, Hz 50/60, No. of Speeds 1, No Load RPM 32
View Full Product DetailsShop Pipe Threading Tool
Pipe Threading Replacement Dies, Pipe Dies Set for Manual Pipe Threaders, For Nominal Pipe Size 1 in, Threads per Inch 11 1/2, Die Material/Type High Speed Stainless Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Manual Pipe Threaders, For Nominal Pipe Size 1 in, Threads per Inch 11 1/2, Die Material/Type High Speed Stainless Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Manual Pipe Threaders, For Nominal Pipe Size 1 in, Threads per Inch 11 1/2, Die Material/Type High Speed Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Manual Pipe Threaders, For Nominal Pipe Size 1 in, Threads per Inch 11 1/2, Die Material/Type High Speed Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Manual Pipe Threaders, For Nominal Pipe Size 1 in, Threads per Inch 11 1/2, Die Material/Type Alloy Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Number of Pieces in Set 4, Replacement Pipe Die, Package Quantity 4
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Manual Pipe Threaders, For Nominal Pipe Size 1 in, Threads per Inch 11 1/2, Die Material/Type Alloy Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Number of Pieces in Set 4, Replacement Pipe Die, Package Quantity 4
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Manual Pipe Threaders, For Nominal Pipe Size 3/4 in, Threads per Inch 14, Die Material/Type High Speed Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Manual Pipe Threaders, For Nominal Pipe Size 3/4 in, Threads per Inch 14, Die Material/Type High Speed Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Manual Pipe Threaders, For Nominal Pipe Size 1-1/2 in, Threads per Inch 11 1/2, Die Material/Type High Speed Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Manual Pipe Threaders, For Nominal Pipe Size 1-1/2 in, Threads per Inch 11 1/2, Die Material/Type High Speed Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Manual Pipe Threaders, For Nominal Pipe Size 3/4 in, Threads per Inch 14, Die Material/Type Alloy Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Manual Pipe Threaders, For Nominal Pipe Size 3/4 in, Threads per Inch 14, Die Material/Type Alloy Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Threading Machine Die Heads, For Nominal Pipe Size 1 in to 2 in, Threads per Inch 11 1/2, Die Material/Type High Speed Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 713, 816, 817 and 842 Universal Die Heads, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Threading Machine Die Heads, For Nominal Pipe Size 1 in to 2 in, Threads per Inch 11 1/2, Die Material/Type High Speed Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 713, 816, 817 and 842 Universal Die Heads, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Manual Pipe Threaders, For Nominal Pipe Size 1-1/2 in, Threads per Inch 11 1/2, Die Material/Type High Speed Stainless Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Manual Pipe Threaders, For Nominal Pipe Size 1-1/2 in, Threads per Inch 11 1/2, Die Material/Type High Speed Stainless Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Manual Pipe Threaders, For Nominal Pipe Size 2 in, Threads per Inch 11 1/2, Die Material/Type High Speed Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Manual Pipe Threaders, For Nominal Pipe Size 2 in, Threads per Inch 11 1/2, Die Material/Type High Speed Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Threading Machine Die Heads, For Nominal Pipe Size 1/2 in to 3/4 in, Threads per Inch 14, Die Material/Type High Speed Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 711, 713, 811A, 815A, 816, 817 and 842 Universal Die Heads, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Threading Machine Die Heads, For Nominal Pipe Size 1/2 in to 3/4 in, Threads per Inch 14, Die Material/Type High Speed Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 711, 713, 811A, 815A, 816, 817 and 842 Universal Die Heads, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 1-1/4 in, Threads per Inch 11, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 1AC02, 3AFP4, 4A508, For Use With Pipe Threader Series 12-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes 1 Set of Dies, Manual Threader Die Head
View Full Product DetailsPipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 1-1/4 in, Threads per Inch 11, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 1AC02, 3AFP4, 4A508, For Use With Pipe Threader Series 12-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes 1 Set of Dies, Manual Threader Die Head
View Full Product Details