Plastic Airline
Our endless aisle includes a plastic airline and so much more!
Featured Product
Airline Hose, 50 ft Hose Length, SAR System, Includes V11 Hose-to-Hose Adapter Fitting, V13 Hose-to-Pipe Adapter Fitting
View Full Product DetailsAirline Hose, 50 ft Hose Length, SAR System, Includes V11 Hose-to-Hose Adapter Fitting, V13 Hose-to-Pipe Adapter Fitting
View Full Product DetailsShop Plastic Airline
Coiled Airline Hose, 25 ft Hose Length, SAR System, Includes MPT on Both Ends to Accept 1/4 In. FPT Fittings, 125 psi Maximum Pressure, NIOSH Approved
View Full Product DetailsCoiled Airline Hose, 25 ft Hose Length, SAR System, Includes MPT on Both Ends to Accept 1/4 In. FPT Fittings, 125 psi Maximum Pressure, NIOSH Approved
View Full Product DetailsAirline Hose, 100 ft Hose Length, SAR System, 185 psi Maximum Pressure, NIOSH Approved
View Full Product DetailsAirline Hose, 100 ft Hose Length, SAR System, 185 psi Maximum Pressure, NIOSH Approved
View Full Product DetailsQuick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 1/4 in
View Full Product DetailsQuick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 1/4 in
View Full Product DetailsCoiled Air Hose, Hose Inside Dia. 1/4 in, Hose Length 12 ft, Hose Color Yellow, Hose Tube Material Nylon, Max. Working Pressure @ 70 F 185 psi, Temp. Range -40 Degrees to 176 Degrees F, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
View Full Product DetailsCoiled Air Hose, Hose Inside Dia. 1/4 in, Hose Length 12 ft, Hose Color Yellow, Hose Tube Material Nylon, Max. Working Pressure @ 70 F 185 psi, Temp. Range -40 Degrees to 176 Degrees F, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
View Full Product DetailsREELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD
Zoro # G1661974 Mfr # S601013-50Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range 0 Degrees to 150 Degrees F, Standards ANSI B1.20.1, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
View Full Product DetailsAir Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range 0 Degrees to 150 Degrees F, Standards ANSI B1.20.1, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
View Full Product DetailsThe Klein Tools Wire Stripper Multi-Tool cuts, crimps, and strips solid and stranded wire and shears bolts. Two cutting blades for 8-22 AWG solid and 10-26 AWG stranded wire. The crimping function handles 7-8 mm insulated and non-insulated terminals, lugs, and splices. Wire Strippers with 2 wire cutters; one at tip, the other halfway back near stripping holes double the utility of this tool. Multi Tool crimps 7 - 8mm insulated and non-insulated terminals, lugs and splices. Cleanly shears 4-40, 10-24, 10-32, 8-32 and 6-32 bolts. Cuts and strips 8-22 AWG solid and 10-26 AWG stranded wire. Pivot nut adjusts tension. Full-sized, plastic-covered cushioned handles. Overall length: 8.5-Inch. Crimping dies color-coded for easy identification.
View Full Product DetailsThe Klein Tools Wire Stripper Multi-Tool cuts, crimps, and strips solid and stranded wire and shears bolts. Two cutting blades for 8-22 AWG solid and 10-26 AWG stranded wire. The crimping function handles 7-8 mm insulated and non-insulated terminals, lugs, and splices. Wire Strippers with 2 wire cutters; one at tip, the other halfway back near stripping holes double the utility of this tool. Multi Tool crimps 7 - 8mm insulated and non-insulated terminals, lugs and splices. Cleanly shears 4-40, 10-24, 10-32, 8-32 and 6-32 bolts. Cuts and strips 8-22 AWG solid and 10-26 AWG stranded wire. Pivot nut adjusts tension. Full-sized, plastic-covered cushioned handles. Overall length: 8.5-Inch. Crimping dies color-coded for easy identification.
View Full Product DetailsAir Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class C, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
View Full Product DetailsAir Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class C, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
View Full Product DetailsCoiled Air Hose, Hose Inside Dia. 1/4 in, Hose Length 6 ft, Hose Color Blue, Hose Tube Material Polyurethane, Max. Working Pressure @ 70 F 125 psi, Temp. Range -40 Degrees to 158 Degrees F, Safety Factor 3:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
View Full Product DetailsCoiled Air Hose, Hose Inside Dia. 1/4 in, Hose Length 6 ft, Hose Color Blue, Hose Tube Material Polyurethane, Max. Working Pressure @ 70 F 125 psi, Temp. Range -40 Degrees to 158 Degrees F, Safety Factor 3:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
View Full Product DetailsRespirator Wipes, Alcohol, Size 8 in x 5 in, Includes (100) Pre-Packaged Wipes, Package Quantity 100
View Full Product DetailsRespirator Wipes, Alcohol, Size 8 in x 5 in, Includes (100) Pre-Packaged Wipes, Package Quantity 100
View Full Product DetailsUSB Cable, USB Specification 2.0, 3 ft, Color Black, Connector Type A Male to 5 Pin B Micro Male, Ferrite Core, Gold Plated, For Use With Blue Tooth, Cell phones, UL/CSA Standards
View Full Product DetailsUSB Cable, USB Specification 2.0, 3 ft, Color Black, Connector Type A Male to 5 Pin B Micro Male, Ferrite Core, Gold Plated, For Use With Blue Tooth, Cell phones, UL/CSA Standards
View Full Product DetailsQuick Connect Hose Coupling, Industrial, Brass, Socket, Female, NPT, Coupling Size 1/4 in
View Full Product DetailsQuick Connect Hose Coupling, Industrial, Brass, Socket, Female, NPT, Coupling Size 1/4 in
View Full Product Details