Skip to Main Content
customer-service Help

Plastic Bushing

We make finding a plastic bushing fast and simple every time!

Shop Plastic Bushing

THUNDERBIRD Plastic Bushing

Zoro # G9243677 Mfr # TB-400E-7
$17.85

Plastic Bushing. This is a genuine OEM (Original Equipment Manufacturer) part.. Thunderbird has more than 30 years of experience in providing durable, long lasting and cost effective mixers and other food service equipment..

View Full Product Details
$11.90

Anti-Short Bushing, Trade Size 5/16 in, Cable Size - Anti-Short Bushing (2) 12 ga, (2) 14 ga, (3) 14 ga, Material Plastic, For Use With Armored Cable, M/C and Flexible Metal Conduit, Max. Dia. - Anti-Short Bushing 0.68 in, Standards CSA File No. LR49636, UL Listed File No. E62807, Package Quantity 100

View Full Product Details

RACO INSULATING BUSHING 3" PLASTIC

Zoro # G4283399 Mfr # 1412
$2.56

Insulated Bushing, For Conduit Type IMC, Rigid, Conduit Fitting Type Bushing, Conduit Trade Size 3 in, Conduit Fitting Material Plastic, Overall Length 17/32 in, For Use With Fittings, Threaded Rigid/IMC Conduit

View Full Product Details
$0.26

Insulating Bushing, For Conduit Type Rigid, Threaded IMC, Conduit Fitting Type Bushing, Conduit Trade Size 3/4 in, Conduit Fitting Material Plastic, Overall Length 13/32 in, For Use With Fittings, Threaded Rigid/IMC Conduit, Includes Clamp

View Full Product Details

AFC Anti-Short Bushing, Plastic, PK35

Zoro # G0422055 Mfr # 8040
$2.11

Anti-Short Bushing, Trade Size 1/2 in, Cable Size - Anti-Short Bushing (1) 1 ga, (2) 8 ga, (3) 8 ga, (4) 10 ga, Material Plastic, Package Quantity 35

View Full Product Details

BERKEL Plastic Bushing,Long

Zoro # G4877253 Mfr # 01-400827-0079N
$22.66

Plastic Bushing, Long, Fits Brand Berkel, For Use With Mfr. Model Number 825A, 827, 827A, 827A-PLUS, 829A, 829A-PLUS, 829E, 829E-PLUS, 84145

View Full Product Details
$4.20

3/4 in plastic insulating bushings are used to protect low voltage cables from damage caused by sharp edges on the end of EMT conduits. Garvin' plastic insulating bushings have a tight press fit that firmly holds it while the installer snaps it in place on the end of conduits, they will not fall off when cables are pulled.

View Full Product Details
$14.85

Anti-Short Bushing, Trade Size 3/4 in, Cable Size - Anti-Short Bushing (2) 6 ga, (3) 6 ga, (4) 2 ga, (4) 3 ga, (4) 6 ga, (4) 8 ga, Material Plastic, For Use With Armored Cable, M/C and Flexible Metal Conduit, Max. Dia. - Anti-Short Bushing 1.34 in, Standards CSA File No. LR49636, UL Listed File No. E62807, Package Quantity 50

View Full Product Details
$2.30

Reducing Bushing, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 in x 3/4 in, Fitting Connection Type MNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

View Full Product Details