customer-service Help

Plastic Casters

If you need plastic casters we have them at everyday low prices.

Shop Plastic Casters

$4.05

Threaded Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, 3 5/8 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

View Full Product Details
$7.99

Threaded Stem Caster, Swivel Caster, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 6 in Mounting Height, Delrin, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

View Full Product Details
$9.69

Swivel, Standard Plate Caster, Load Rating 220 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard

View Full Product Details
$4.12

Threaded Stem Caster for Furniture & Office Equipment, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 1/2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 2 1/2 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Nickel Plated Frame Finish, No Non-Marking, 1 Number of Wheels

View Full Product Details
$23.09

Swivel, Standard Plate Caster, Load Rating 750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

View Full Product Details
$5.29

General Purpose Threaded Stem Caster, Swivel Caster, 210 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 3 13/16 in Mounting Height, Delrin, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

View Full Product Details
$4.11

Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 2 1/8 in Wheel Width, Nylon Wheel/Tread Material, 2 1/8 in Mounting Height, Plain, Uses Various Stem Sizes Caster Stem Size, No Stem/Plate Included, Steel Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 2 Number of Wheels

View Full Product Details

ZORO SELECT Stem Caster,3/8" Stem Dia.,90 lb. Ld

Zoro # G3317555 Mfr # P5S-R020G-ST4-SB
$2.89

General Purpose Threaded Stem Caster, Swivel Caster with Brake, 90 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

View Full Product Details
$1.91

General Purpose Threaded Stem Caster, Swivel Caster, 65 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Polyolefin Wheel/Tread Material, 2 13/16 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

View Full Product Details
$3.92

Friction-Ring Stem Caster for Furniture & Office Equipment, Swivel Caster, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 3 3/4 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

View Full Product Details
$4.78

Threaded Stem Caster for Furniture & Office Equipment, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 1/2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 3 3/32 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Nickel Plated Frame Finish, No Non-Marking, 1 Number of Wheels

View Full Product Details