Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plastic Ceiling Tile

Count on great prices, fast shipping and friendly service every time you order a plastic ceiling tile from Zoro.

Featured Product

ARMSTRONG Ceramaguard Ceiling Tile , 24 in W x 48 in L, 6 PK, 0.55 NRC 608A
$275.18
  • Ceiling Tile, Ceiling Tile, Material Ceramic, Mineral Fiber, Series Ceramaguard, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 40, Light Reflectance 0.82, Resistant To Bacteria, Mildew, Mold, Sag, Soil, Texture Medium, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 37 Percent

  • View Full Product Details

Shop Plastic Ceiling Tile

  • SUSPEND-IT Ceiling Tile Clips,Plastic,1 In,PK20 8863-6
    $3.73

  • ARMSTRONG Cortega Ceiling Tile , 24 in W x 48 in L, 12 PK, 0.55 NRC 769A
    $91.05
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cortega, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.82, Resistant To Class A Fire Retardant, Texture Medium, Coverage 96 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 34 Percent, Application General Use, Features Economical, Standards ASTM E1264, Package Quantity 12

    • View Full Product Details

  • $289.86
    • Ceiling Tile, Ceiling Tile, Material Ceramic, Mineral Fiber, Series Ceramaguard, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 38, Light Reflectance 0.82, Resistant To Bacteria, Humidity, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Medium, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 37 Percent

    • View Full Product Details

  • ARMSTRONG Cortega Ceiling Tile , 24 in W x 24 in L, 16 PK, 0.55 NRC 704A
    $74.47
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cortega, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 33, Light Reflectance 0.82, Resistant To Class A Fire Retardant, Texture Medium, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 25 Percent, Application General Use, Features Economical, Standards ASTM E1264, Package Quantity 16

    • View Full Product Details

  • ARMSTRONG Cortega Ceiling Tile , 24 in W x 48 in L, 10 PK, 0.55 NRC 2767D
    $103.13
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cortega, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.82, Resistant To Class A Fire Retardant, Texture Medium, Coverage 80 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 34 Percent, Application General Use, Features Scoring Creates Nominal 24 in x 24 in Squares

    • View Full Product Details

  • ARMSTRONG Cortega Ceiling Tile , 24 in W x 24 in L, 16 PK, 0.55 NRC 770
    $62.40
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cortega, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 30, Light Reflectance 0.82, Resistant To Class A Fire Retardant, Texture Medium, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 36 Percent, Application General Use, Features Economical, Standards ASTM E1264, Package Quantity 16

    • View Full Product Details

  • ARMSTRONG Dune Ceiling Tile , 24 in W x 24 in L, 16 PK, 0.5 NRC 1774
    $114.52
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Dune, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.5, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.83, Resistant To Bacteria, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 43 Percent, Application Corridors, Hospitality, Offices, Retail, School/Classrooms

    • View Full Product Details

  • ARMSTRONG Ceramaguard Ceiling Tile , 24 in W x 48 in L, 6 PK, 605C
    $229.01
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Ceramaguard, Length 48 in, Width 24 in, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 40, Light Reflectance 0.88, Resistant To Bacteria, Mildew, Mold, Sag, Texture Smooth, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 37 Percent

    • View Full Product Details

  • ARMSTRONG Fissured Ceiling Tile , 24 in W x 48 in L, 12 PK, 0.55 NRC 755B
    $90.18
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Fissured, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 30, Light Reflectance 0.81, Resistant To Class A Fire Retardant, Texture Medium Fissured, Coverage 96 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 34 Percent, Application General Use, Features Economical, Directional Fissured, Class A

    • View Full Product Details

  • ARMSTRONG Fissured Ceiling Tile , 24 in W x 24 in L, 16 PK, 0.55 NRC 705A
    $77.36
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Fissured, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 30, Light Reflectance 0.81, Resistant To Class A Fire Retardant, Texture Medium Fissured, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 34 Percent, Application General Use, Features Class A, Standards ASTM E1264, Package Quantity 16

    • View Full Product Details

  • $93.99
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Fine Fissured, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.85, Resistant To Bacteria, Mildew, Mold, Sag, Texture Medium Fine Fissured, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 55 Percent

    • View Full Product Details