customer-service Help

Plastite

If you need a plastite we have them at everyday low prices.

Shop Plastite

$67.09

Hanger Kit, Sliding Door Box Rail, Max. Weight (Lb.) 450 lb, Steel, Bright Zinc Finish, Length (In.) 4 19/32 in, Max. Wheel Dia. (In.) 2 1/8 in, Nylon Bearings, Number of Wheels 4, Steel, Hardware Included, For Use With Doors Weighing Up To 450 Pounds

View Full Product Details

ZORO SELECT Steel Track, Box, 12 Ft.

Zoro # G1861002 Mfr # 4PE55
Delivery surcharges apply
$135.39

Track, Sliding Door, Max. Weight (Lb.) 450 lb, Steel, Galvanized Finish, Length (In.) 144 in, Height (In.) 2 1/4 in, Width (In.) 1 3/4 in, Steel, Hardware Not Included, For Use With Doors Weighing Up To 450 Pounds

View Full Product Details
$70.59

Ball Valve, Body Material Lead-Free Nickel Plated Brass, Body Style Inline, 2-Piece, Pipe Size 1 1/4 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range 0 Degrees F to 365 Degrees F, Ball Material 304 Stainless Steel, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Stem Material Lead Free Brass, Body Seal Material PTFE

View Full Product Details

ZORO SELECT Sealant Tape,1/2 x 520 In

Zoro # G5392475 Mfr # 21TF20
$0.65

Thread Sealant Tape, Material PTFE, Density 0.35 to 0.5sg, Width 1/2 in, Length 520 in, Thickness 10, Color White, Gas Pressure Range 0 to 300 psi, Performance Temp. Range -400 Degrees to 550 Degrees F, Liquid Pressure Range 0 to 10, 000 psi, Application General Purpose Economy Grade

View Full Product Details
$28.99

Heavy-Duty Apron Bracket, Sliding Door Box Rail, Max. Weight (Lb.) 600 lb, Steel, Bright Zinc Finish, Length (In.) 4 5/8 in, Height (In.) 8 3/4 in, Width (In.) 2 3/8 in, Max. Wheel Dia. (In.) 2 1/8 in, Ball Bearings, Number of Wheels 4, Steel, Hardware Included, For Use With Doors Weighing Up To 450 Pounds

View Full Product Details
$37.94

Cloth Rag, Cleaning Cloth Style T-Shirt, Material Cotton, Cleaning Cloth Color Assorted, Cleaning Cloth Condition New, Weight 25 lb, Estimated Piece Count 200, Package Type Box, Size Varies, Lint Level Standard, Primary Cleaning Application General-Purpose Cleaning

View Full Product Details
Delivery surcharges apply
$196.39

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Includes Mounting Hardware and Tray

View Full Product Details
$1.75

Cylindrical Vibration Isolator, Male Threads Both Ends, Max. Load Downward Compression (Lb.) 50, Max. Load Sideways Shear (Lb.) 9, Cylinder Dia. 1 in, Height 3/4 in, Thread Length 1/2 in, Rubber, Thread Size 1/4-20, Compression Mounting, Clear Zinc Plated, Grade 5 Screws, Resistant To Abrasion, Includes 0.40 in Deflection

View Full Product Details