October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Pneumatic Fan

We have the pneumatic fan you need to get the job done right.

Featured Product

Pneumatic Blower,Venturi,Plastic
$442.16
qty
  • Venturi Style Pneumatic Air Blower, Inlet Connection 1 In. NPT, Base Dia. 14-1/3 In., Overall Length 46 In., Max. Inlet Pressure 140 psi, 80 scfm Air Consumed @ 40 PSIG, 110 scfm Air Consumed @ 60 PSIG, 140 scfm Air Consumed @ 80 PSIG, 3620 cfm Total Air Flow @ 40 PSIG, 4215 cfm Total Air Flow @ 60 PSIG, 4810 cfm Total Air Flow @ 80 PSIG, Base Material Cast Aluminum, Housing Material Plastic, Application Ventilation with Compressed Air or Steam of Hazardous or Explosive Vapors

  • View Full Product Details

Shop Pneumatic Fan