Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pneumatic Grinder

Our endless aisle includes a pneumatic grinder and so much more!

Featured Product

INGERSOLL RAND Air Die Grinder,25krpm,0.33hp,28cfm 308B
$87.91
  • Air Die Grinder, Straight, Free Speed 25, 000 RPM, HP 0.33 hp, Collet 1/4 in, Exhaust Rear, Variable Speed No, Grinder Type Straight, CFM @ Full Load 28.0, Average CFM @ 15 Second Run Time 7.0, Handle Material Composite, Min. Hose Size 3/8 in, Overall Length 6 27/32 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Durable, Ergonomic Composite, Lightweight, Includes (2) Wrenches, 6mm Collet, Manuals, Tool, Duty Standard

  • View Full Product Details

Shop Pneumatic Grinder