Pneumatic Lockout Valve
We make finding a pneumatic lockout valve fast and simple every time!
Shop Pneumatic Lockout Valve results
(Showing 1 - 15)
Relevance
Key Features:
- NPT (In.): 1/2 in
- For Use With: Speedaire Intermediate, Speedaire Standard
- Item: Air Line Lockout Valve
Key Features:
- Item: Compressed Air Lubricator
- Series: Intermediate Duty
- Bowl Material: Plastic
Key Features:
- Item: Compressed Air Lubricator
- Series: Compact
- Bowl Material: Metal
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/4 in NPT
- Filter Rating - Air Treatment: 5 micron
Key Features:
- Item: Compressed Air Regulator
- Gauge Port: 1/8 in NPT
- Adjustment Range (Regulators): 5 to 125 psi
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/2 in NPT
- Filter Rating - Air Treatment: 40 micron
Key Features:
- Max. Pressure: 250 psi
- Bowl Size: 7 oz.
- Max. Incoming Pressure - Air Treatment: 250 psi
Key Features:
- Item - Air Compressor: Stationary Air Compressor, Generator
- Engine HP - Air Compressor: 13.0 hp
- Rated Watts - Air Compressor, Generator: 2300/3500
Key Features:
- Quick Connect Air Coupling Body Size: 1/4"
- Quick Connect Air Coupling Pipe Size: 1/4"
- Quick Connect Air Coupling Material: Brass
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/2 in NPT
- Filter Rating - Air Treatment: 40 micron
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 3/8 in NPT
- Filter Rating - Air Treatment: 40 micron
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/4 in NPT
- Drain Size: 1/4 in
Key Features:
- Item: Air Cylinder
- Cylinder Action: Double Acting
- Bore Dia.: 3 in
Key Features:
- Tank Size: 15 gal.
- Voltage: 120/240VAC
- Max. Pressure: 135 psi