Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Polyken

We make finding a polyken fast and simple every time!

Featured Product

7-1/2 ft.L 400 lb. Weight Capacity Red Fall Limiter
$223.84
qty

Shop Polyken

  • Foil Tape,72mm x 31m,Foil
    $33.63
    qty
    • Foil Tape, Tape Backing Material Aluminum, Tape Adhesive Rubber, Tape Thickness 17.00 mil, Tape Width 72mm, Tape Length 31m, Tape Shape Continuous Roll, Tape Color Silver, Min. Tape Performance Temp. 20 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Tensile Strength 20 lb./in., Tape Adhesive Strength 200 oz./in., Series 360, Standards UL 723

    • View Full Product Details

  • Film Tape,Polyethylene,Black,48mm x 33m
    $9.78
    qty
    • Film Tape, Tape Backing Material Polyethylene, Tape Adhesive Rubber, Tape Thickness 8.00 mil, Tape Width 48mm, Tape Length 33m, Tape Shape Continuous Roll, Tape Color Black, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Tensile Strength 21 lb./in., Tape Adhesive Strength 60 oz./in., Series 827, Standards PSTC-1, ASTM D1000, D3833

    • View Full Product Details

  • Double Sided Tape,48mm W x 33m,Cloth
    $12.86
    qty
    • Double Sided Tape, Tape Backing Material Cloth, Tape Adhesive Rubber, Tape Thickness 11.00 mil, Tape Width 48mm, Tape Length 33m, Tape Shape Continuous Roll, Tape Color Tan, 40 Degrees F, 200 Degrees F, Tape Tensile Strength 20 lb./in., Tape Adhesive Strength 40 oz./in., Tape Core Diameter 3 In., Liner Color Blue, Series 105C, Standards ASTM D1000, PSTC-101

    • View Full Product Details

  • Fire Retardant Sealing Duct Tape,Black
    $21.23
    qty
    • Fire-Retardant Tape, Duct Tape Type Fire-Retardant Tape, Duct Tape Width 2 In., Duct Tape Length 100 ft., Duct Tape Thickness 8.50 mil, Duct Tape Grade Utility, Tape Color Family Black, Black, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 20 Degrees to 221 Degrees C, Adhesion Strength 42 oz./in., Tensile Strength 27 lb./in., Diameter 4 In., Standards ASTM D 568

    • View Full Product Details

  • Gaffers Tape,11.5 mil,48mm x 50m,Black
    $15.17
    qty
    • Gaffer's Tape, Duct Tape Type Gaffer's Tape, Duct Tape Width 48mm, Duct Tape Length 50m, Duct Tape Thickness 11.50 mil, Duct Tape Grade Industrial, Tape Color Family Black, Black, Duct Tape Primary Material Coated Cloth, Material Vinyl Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 50 oz./in., Tensile Strength 42 lb./in., Diameter 6-3/16 In.

    • View Full Product Details

  • Gaffers Tape,11.5 mil,1 In x 55 yd,Black
    $9.99
    qty
    • Gaffer's Tape, Duct Tape Type Gaffer's Tape, Duct Tape Width 1 In., Duct Tape Length 55 yd., Duct Tape Thickness 11.50 mil, Duct Tape Grade Industrial, Tape Color Family Black, Black, Duct Tape Primary Material Coated Cloth, Material Vinyl Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 50 oz./in., Tensile Strength 42 lb./in., Diameter 6-3/16 In.

    • View Full Product Details

  • Duct Tape,48mm x 55m,12 mil,Olive Drab
    $20.89
    qty
    • Duct Tape, Duct Tape Type Duct Tape, Duct Tape Width 48mm, Duct Tape Length 55m, Duct Tape Thickness 12.00 mil, Duct Tape Grade Industrial, Tape Color Family Green, Olive Drab, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 95 oz./in., Tensile Strength 50 lb./in., Standards ASTM D5486 Type IV, Class 1

    • View Full Product Details

  • Double Coated Tape,1 In x 25 yd.,Natural
    $7.47
    qty
    • Double Sided Tape, Tape Backing Material Cloth, Tape Adhesive Rubber, Tape Thickness 11.00 mil, Tape Width 1 In., Tape Length 25 yd., Tape Shape Continuous Roll, Tape Color Tan, 40 Degrees F, 200 Degrees F, Tape Tensile Strength 20 lb./in., Tape Adhesive Strength 40 oz./in., Tape Core Diameter 3 In., Liner Color Blue, Series 105C, Standards ASTM D1000, PSTC-101

    • View Full Product Details

  • Duct Tape,48mm x 55m,12 mil,Black
    $19.47
    qty
    • Duct Tape, Duct Tape Type Duct Tape, Duct Tape Width 48mm, Duct Tape Length 55m, Duct Tape Thickness 12.00 mil, Duct Tape Grade Industrial, Tape Color Family Black, Black, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 50 oz./in., Tensile Strength 30 lb./in., Standards NRC REG 1.38 and ASME NQA-1

    • View Full Product Details

  • Gaffers Tape,Black,55 yd. L x 4 in. W
    $52.05
    qty
    • Gaffer's Tape, Duct Tape Type Gaffer's Tape, Duct Tape Width 4 In., Duct Tape Length 55 yd., Duct Tape Thickness 11.50 mil, Duct Tape Grade Industrial, Tape Color Family Black, Black, Duct Tape Primary Material Coated Cloth, Material Vinyl Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 50 oz./in., Tensile Strength 42 lb./in., Diameter 6-5/16 In., Standards UL 723

    • View Full Product Details

  • Self Wound Foil Tape,2 In x 60 yd.,PK24
    $1,112.28
    qty
    • Self Wound Foil Tape, Tape Backing Material Aluminum, Tape Adhesive Acrylic, Tape Thickness 5.50 mil, Tape Width 2 In., Tape Length 60 yd., Tape Shape Continuous Roll, Tape Color Silver, Min. Tape Performance Temp. -40 Degrees F, Max. Tape Performance Temp. 350 Degrees F, Tape Tensile Strength 26 lb./in., Tape Adhesive Strength 68 oz./in., Tape Core Diameter 5 In., Series 345, Standards FAR 25.853 (A) And L-T-80B, Package Quantity 24

    • View Full Product Details