Skip to Main Content
customer-service Help

Polyrex Em

If you need a polyrex em we have them at everyday low prices.

Shop Polyrex Em

$5.69

Multipurpose Grease, NLGI Grade 2, Base Oil Mineral, Container Size 13.7 oz, NSF Rating Not Rated, Grease Thickener Lithium Complex, Grease Color Blue, Grease Container Cartridge, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 284 Degrees F, Flash Point 400 Degrees F, Dropping Point 536 Degrees F, Four-Ball Wear 0.50mm, Specific Gravity -, Timken OK Load 40 lb, Standards -, Mobilgrease(R) XHP 222

View Full Product Details
$6.54

Extreme Pressure Grease, NLGI Grade 2, Base Oil Mineral, Container Size 13.7 oz, NSF Rating Not Rated, Grease Thickener Lithium, Grease Color Brown, Grease Container Cartridge, Min. Operating Temp. -4 Degrees F, Max. Operating Temp. 266 Degrees F, Flash Point Not Specified, Dropping Point 190 Degrees C, Four-Ball Wear 0.40mm, Specific Gravity -, Timken OK Load 40 lb, Application Bushings, Multipurpose Applications in Antifriction, Pins Under Normal Operating Conditions, Plain Bearings

View Full Product Details
$7.74

Extreme Pressure Grease, NLGI Grade 1, Base Oil Mineral, Container Size 13.7 oz, NSF Rating Not Rated, Grease Thickener Lithium, Grease Color Brown, Grease Container Cartridge, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 120 Degrees F, Flash Point Not Specified, Dropping Point 190 Degrees C, Four-Ball Wear 0.40mm, Specific Gravity -, Timken OK Load 40 lb, Application Centralized Lubrication Systems, Other Applications Where Low Temperature Performance is Required, Mobilux(R) EP 1

View Full Product Details
$16.71

Multipurpose Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 13.4 oz, NSF Rating Not Rated, Grease Thickener Lithium Complex, Grease Color Red, Grease Container Cartridge, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 350 Degrees F, Flash Point Not Specified, Dropping Point 475 Degrees F, Four-Ball Wear 0.50mm, Timken OK Load Not Specified, Application Higher Speed Applications Such as Electric Motors, Where Reduced Friction, Low Wear, Long Service Life are Required

View Full Product Details
$3.68

Multipurpose Grease, Size 14 oz, Amber, Tube, 0.9 Specific Gravity, Use in a Wide Variety of Applications That Do Not Require Anti-Wear or Extreme Pressure Agents, Dropping Point 177 Degrees C, Timken OK Load 25 lb

View Full Product Details

VALVOLINE 14.1 oz. Grease Cartridge Red

Zoro # G0501907 Mfr # VV61510
$4.49

Grease, Extreme Pressure and High Temperature, Size 14.1 oz, Red, Cartridge, - Specific Gravity, Chassis, Disc Brakes, Linkage, U Joints, Wheel Bearings, GM 1051344, NLGI GC-LB, Dropping Point 530 Degrees F, Timken OK Load Not Specified

View Full Product Details

MOBIL 5 gal Extreme Pressure Grease Pail

Zoro # G2350564 Mfr # 105763
$262.90

Extreme Pressure Grease, NLGI Grade 2, Base Oil Mineral, Container Size 5 gal, NSF Rating Not Rated, Grease Thickener Lithium, Grease Color Tan, Grease Container Pail, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 130 Degrees F, Flash Point 400 Degrees F, Dropping Point 190 Degrees C, Four-Ball Wear 0.40mm, Timken OK Load 40 lb, Application Bushings, Multipurpose Applications in Antifriction, Pins Under Normal Operating Conditions, Plain Bearings, Mobilux(R) EP 2

View Full Product Details

MOBIL 1 Bearing Grease Cartridge Red

Zoro # G3452364 Mfr # 121071
$15.83

Bearing Grease, Cartridge, Size 13.4 oz, Red, Cartridge, 1.01 Specific Gravity, Pulling a Wide Variety of Cable Types These Include Power, Control, Instrumentation, Communication Cables, UL Listed 98UL and UL Approved, Dropping Point 288 Degrees C, Timken OK Load 45 lb

View Full Product Details
$29.65

Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 56.0, Max. Operating Pressure 6, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Black, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 15 1/2 in, Includes Cast Pump Head, Hose and Follower

View Full Product Details
$11.86

Multipurpose Grease, NLGI Grade 1, Base Oil Mineral, Container Size 14 oz, NSF Rating Not Rated, Grease Thickener Lithium, Grease Color Dark Brown, Grease Container Cartridge, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 120 Degrees F, Flash Point Not Specified, Dropping Point 215 Degrees C, Four-Ball Wear 0.35mm, Specific Gravity -, Timken OK Load 60 lb, Application Grid Couplings, High Speed Flexible Gear, Mobilgrease(R) XTC

View Full Product Details