Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Portable Band Saw Stand

We have the portable band saw stand you need to get the job done right.

Featured Product

GENERAL INTERNATIONAL Band Saw 4.5" 5A Metal cutting with stand BS5205
$360.49

Shop Portable Band Saw Stand

  • MILWAUKEE Portable Band Saw Table,24 In.H 48-08-0260
    $339.99

  • PALMGREN Metal Cut Miter Band Saw 9683312
    $4,579.00

  • MILWAUKEE Deep Cut Portable Band Saw,11.0A 6232-20
    $279.00
    • The new deep cut band saws deliver 2X more durability, best-in-class power at 11 amps, revolutionary cut visibility and the industry’s largest cut capacity at 5 in. x 5 in. These band saws still deliver on the heritage of long-term reliability and performance that make Milwaukee band saws the standard in industrial metalworking, but now feature a new, exclusive job site armor™ technology and all metal direct drive system that provide game-changing durability. The job site armor™ technology is made of a proprietary composite material and has crush zone barriers that provide long lasting rugged protection. The all metal direct drive gearing system delivers maximum tool life, while requiring less servicing than a chain drive. in addition, a gear protecting clutch extends gear and motor life by absorbing high impact forces caused by blade lock-ups. The new band saw's slimmer motor housing increases user line of site delivering superior cut accuracy and revolutionary cut visibility, while a new balanced body design allows tool to rest naturally and comfortably in users hands. At 14.5 Lbs., this lighter weight design delivers more control over the tool and less fatigue at the conclusion of the work day. Other innovative features include a tool-free locking adjustable shoe for a button actuated tool-free design that allows user to quickly adjust from an extended shoe to no shoe in seconds, while the new debris protection system delivers longer pulley life by removing debris during use.

    • View Full Product Details

  • JET Horizontal/Vertical Band Saw,115V HVBS-56V
    $721.02
    • Band Saw, Band Saw Type Combination Horizontal/Vertical, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 2 in x 6 in, 5 in x 5-3/4 in, Throat Depth - Vertical 5 in, Round Cutting Capacity - Horizontal 5 in, SFPM Range 80 to 230, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings 3, Material Application Combination Metal and Wood, Blade Length 64-1/2 in, Max. Blade Width 1/2 in, Min. Blade Width 1/2 in

    • View Full Product Details

  • DAYTON Horizontal Band Saw,HP 1,110 V 21C004
    $1,554.67
    • Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 120/240V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 7 in x 12 in, Round Cutting Capacity - Horizontal 7 in, SFPM Range 132, 178, 260, 96, Miter Angle Range 45 Degrees , Number of Speed Settings 4, Material Application Metal, Max. Blade Width 3/4 in, Min. Blade Width 3/4 in, Cutting Capacity Square 7 in, Power Source Corded, Blade Thickness 0.035 in, Blade Wheels Dia. 11.25 in, Amps AC 12.0, Hz 60, HP 1 hp

    • View Full Product Details

  • MILWAUKEE Deep Cut Portable Band Saw,11.0A 6232-21
    $299.00
    • The new deep cut band saws deliver 2X more durability, best-in-class power at 11 Amps, revolutionary cut visibility and the industry’s largest cut capacity at 5 in. x 5 in. These band saws still deliver on the heritage of long-term reliability and performance that make Milwaukee band saws the standard in industrial metalworking, but now feature a new, exclusive job site armor™ technology and all metal direct drive system that provide game-changing durability. The job site armor™ technology is made of a proprietary composite material and has crush zone barriers that provide long lasting rugged protection. The all metal direct drive gearing system delivers maximum tool life, while requiring less servicing than a chain drive. in addition, a gear protecting clutch extends gear and motor life by absorbing high impact forces caused by blade lock-ups and a new debris protection system delivers longer pulley life by removing debris during use. The new band saw's slimmer motor housing increases user line of site delivering superior cut accuracy and revolutionary cut visibility, while a new balanced body design allows tool to rest naturally and comfortably in the users hands. At 14.5 Lbs., this lighter weight design delivers more control over the tool and less fatigue at the conclusion of the work day. Another innovative feature is the tool-free locking adjustable shoe, which is a button actuated tool-free design that allows the user to quickly adjust from an extended shoe to no shoe in seconds. Band saw blade sold separately.

    • View Full Product Details

  • DAYTON Horizontal Band Saw,HP 1/3,115/230 V 2LKT4
    $642.59
    • Horizontal Band Saw, Cutting Capacity Rectangle 5-1/2 In. x 6-1/2 In., Cutting Capacity Round 5 In., Cutting Capacity Square 5-1/2 In., Voltage 115/230, 1/3 HP, 80 to 200 fpm Speeds, Max. Thickness of Cut 5-1/2 In., Miter Capacity 45 Degrees , Max. Blade Length 64-1/2 In., Corded, Max. Blade Width 1/2 In., Blade Thickness 0.025 In., Overall Height 36 In., Overall Width 40 In., Overall Depth 19 In., Cutting Angle 45 Degrees , 1725 RPM, 1 Phase, 60 Hz

    • View Full Product Details

  • $329.00
    • The M18 FUEL™ band saw cuts faster than its corded counterparts, provides the same legendary durability of a Milwaukee corded band saw and delivers up to 2X more run time than other cordless options. Utilizing a POWERSTATE™ brushless motor and Constant Power Technology™, the M18 FUEL™ deep cut band saw cuts faster than corded band saws. It also delivers the same legendary durability that has made Milwaukee corded deep cut band saws second to none for decades by utilizing over 90% of the same parts. Equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM™ XC5.0 Battery technology provides up to 2.5X more run-time through superior pack construction, electronics, and more work per charge over the life of the battery than any competitive lithium-ion battery on the market. REDLINK Plus™ intelligence has the most advanced system of cordless power tool electronics, providing optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL™ deep cut band saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.

    • View Full Product Details

  • JET Horizontal Band Saw,HP 1/2,115 V 414461
    $1,099.00
    • Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 115V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 7-1/2 in x 5 in, Round Cutting Capacity - Horizontal 5 in, SFPM Range 85 to 200, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings 3, Material Application Metal, Blade Length 68-1/2 in, Max. Blade Width 1/2 in, Min. Blade Width 1/2 in, Cutting Capacity Square 5 in, Power Source Corded, Blade Thickness 0.025 in, Amps AC 9.0/4.5, Hz 60, HP 0.5 hp

    • View Full Product Details

  • DAYTON Vertical Band Saw,21" D,60 Hz,1/32 HP 400H57
    $399.33
    • Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 120V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 4 in x 9-1/2 in, Throat Depth - Vertical 9.5 in, Round Cutting Capacity - Horizontal 4 in, SFPM Range 2900, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings 1, Material Application Wood, Blade Length 67-3/8 in, Max. Blade Width 1/2 in, Min. Blade Width 1/4 in, Cutting Capacity Square 4 in, Power Source Corded, Blade Thickness 0.025 in

    • View Full Product Details

  • BAILEIGH INDUSTRIAL Horizontal Band Saw,HP 1,110/220 V BS-712M
    $1,991.46
    • Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 110/220V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 7 in x 10-3/16 in, Round Cutting Capacity - Horizontal 7 in, SFPM Range 125 to 270, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings 3, Material Application Metal, Blade Length 92-7/8 in, Max. Blade Width 3/4 in, Cutting Capacity Square 7 in, Power Source Corded, Blade Thickness 0.035 in, Hz 60, HP 1 hp, Includes Blade, Max. Blade Length 93 in

    • View Full Product Details