Portable Buddy Heater
Our endless aisle includes a portable buddy heater and so much more!
Featured Product
Shop Portable Buddy Heater
MR. HEATER, INC. Little Buddy Heater, Liquid Propane, 3800 BtuH, 9-3/4" Wx 12" L
Zoro # G9559046 Mfr # F215100Little Buddy Heater, 3800 Btu
View Full Product DetailsPRO-TEMP Portable Electric Jobsite & Garage Heater, 1500, 120V AC, 1 Phase
Zoro # G9100497 Mfr # PT-515-120Portable Electric Jobsite & Garage Heater, NEMA Plug Configuration 5-15P, Overall Height 14 in, Overall Length 14 in, Overall Depth 12 in, Overall Width 12 in, Voltage 120V AC, 1 Phase, Wattage Output 1.5kW, Air Temp. Rise 74 Degrees to 119 Degrees F, Housing Finish Enamel, Housing Color Black, Red, Housing Material Steel, Heating Method Fan Forced, Heating Capacity 5100 BtuH, Beam Pattern 45 Degrees , Amperage 15A, Air Flow 152 cfm, Frequency 60 Hz, Thermal Overheat Protection Automatic Reset
View Full Product DetailsPortable Electric Jobsite & Garage Heater, NEMA Plug Configuration 5-15P, Overall Height 14 in, Overall Length 14 in, Overall Depth 12 in, Overall Width 12 in, Voltage 120V AC, 1 Phase, Wattage Output 1.5kW, Air Temp. Rise 74 Degrees to 119 Degrees F, Housing Finish Enamel, Housing Color Black, Red, Housing Material Steel, Heating Method Fan Forced, Heating Capacity 5100 BtuH, Beam Pattern 45 Degrees , Amperage 15A, Air Flow 152 cfm, Frequency 60 Hz, Thermal Overheat Protection Automatic Reset
View Full Product DetailsPortable Electric Heater, Non-Oscillating, Overall Height 10 in, Overall Width 7 5/8 in, Overall Depth 7 1/2 in, Number of Heat Settings 3, Key Features Mechanical Controls, Overheat Protection, Tip-Over Switch, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Safety Tip-Over Switch Included Yes, Thermal Overheat Protection Manual Reset, Control Type Mechanical Selector Dial, Heater Style Desk and Floor, Heating Method Fan Forced
View Full Product DetailsPortable Electric Heater, Non-Oscillating, Overall Height 10 in, Overall Width 7 5/8 in, Overall Depth 7 1/2 in, Number of Heat Settings 3, Key Features Mechanical Controls, Overheat Protection, Tip-Over Switch, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Safety Tip-Over Switch Included Yes, Thermal Overheat Protection Manual Reset, Control Type Mechanical Selector Dial, Heater Style Desk and Floor, Heating Method Fan Forced
View Full Product DetailsMR. HEATER, INC. High Intensity Workshop Heater,40000 Btu, Natural Gas, 40,000 BtuH
Zoro # G9559098 Mfr # F272800High Intensity Workshop Heater, 40000 Btu
View Full Product DetailsMR. HEATER, INC. Cordless Heater, Liquid Propane, 35,000 BtuH, 10" Wx 18" L
Zoro # G9559028 Mfr # F227900Cordless Heater, Propane, 35000 Btu
View Full Product DetailsMASTER Forced Air Heater, Liquid Propane, 60,000 BtuH, 300 cfm, 7 7/64 in Wx
Zoro # G9679074 Mfr # MH-60V-GFAPortable Gas Torpedo Heater, Fuel Type Propane, Heating Capacity Output 60, 000 BtuH, Heating Area 1, 500 sq ft, Minimum Cylinder Size 20 lb, Ignition Type Continuous Spark, Ignition Power Source Electric, Thermostat Included No, Overall Height 13 in, Overall Width 7 1/2 in, Overall Depth 18 in, Automatic Safety Shut-Off Included Yes, Built-In Air Pressure Gauge Included No, Digital Temperature Readout Included No, Flame-Out Sensor Included Yes, LED Diagnostics Included No
View Full Product DetailsPortable Gas Torpedo Heater, Fuel Type Propane, Heating Capacity Output 60, 000 BtuH, Heating Area 1, 500 sq ft, Minimum Cylinder Size 20 lb, Ignition Type Continuous Spark, Ignition Power Source Electric, Thermostat Included No, Overall Height 13 in, Overall Width 7 1/2 in, Overall Depth 18 in, Automatic Safety Shut-Off Included Yes, Built-In Air Pressure Gauge Included No, Digital Temperature Readout Included No, Flame-Out Sensor Included Yes, LED Diagnostics Included No
View Full Product DetailsPortable Electric Jobsite & Garage Heater, NEMA Plug Configuration 5-15P, Overall Height 11 3/8 in, Overall Length 11 3/8 in, Overall Depth 11 9/16 in, Overall Width 11 3/4 in, Voltage 120V AC, 1 Phase, Wattage Output 0.6kW/0.9kW/1.5kW, Housing Finish Unfinished, Housing Color Gray, Housing Material Plastic, Heating Method Fan Forced, Heating Capacity 3070/5118 BtuH, Amperage 7A/12.5A, Frequency 60 Hz, Thermal Overheat Protection Automatic Reset, Manufacturers Warranty Length 1 yr, 3 yr Motor
View Full Product DetailsPortable Electric Jobsite & Garage Heater, NEMA Plug Configuration 5-15P, Overall Height 11 3/8 in, Overall Length 11 3/8 in, Overall Depth 11 9/16 in, Overall Width 11 3/4 in, Voltage 120V AC, 1 Phase, Wattage Output 0.6kW/0.9kW/1.5kW, Housing Finish Unfinished, Housing Color Gray, Housing Material Plastic, Heating Method Fan Forced, Heating Capacity 3070/5118 BtuH, Amperage 7A/12.5A, Frequency 60 Hz, Thermal Overheat Protection Automatic Reset, Manufacturers Warranty Length 1 yr, 3 yr Motor
View Full Product Details