customer-service Help

Portable Circular Saw

Our endless aisle includes a portable circular saw and so much more!

Shop Portable Circular Saw

$426.82

Portable Band Saw, Voltage 20V DC, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Blade Length 32 7/8 in, Round Cutting Capacity 2 1/2 in, Rectangular Cutting Capacity 2-1/2 in, Number of Speed Settings 1, Charger Included Yes, Brushless Motor No, Number of Batteries Included 1, Battery Capacity (1) 5 Ah, Battery Pack Replacement 31AC52, Battery Series 20V MAX*, SFPM Range 570, Drive Type Dual Bearing, Handle Type D-Handle, Tool Length 15 in, Tool Weight 9.4 lb, Cordless. The DCS371P1 20V MAX* Lithium Ion Band Saw Kit allows for more accurate cuts with minimal fatigue. Designed with centered handle position with superior balance and ergonomics. Also features a hook and blade tracking adjustment to increase handle, base, and blade life.

View Full Product Details
$363.01

The DEWALT DCS374B 20v Max XR Deep Cut Band Saw features a 5" cut capacity to cut strut pipe angle iron pipe and various other materials. Cuts up to 4" SCH 40 pipe and double strut. This band saw has an LED Work Light with a 20 second delay that illuminates dark work surfaces for accurate cutting and offers variable speed trigger and dial allow for versatility and control. The DEWALT Deep Cut Band Saw is capable of up to 149 cuts of 1-5/8" Strut with 14 TPI blade. There is an integrated hang hook which allows user to hang the saw without damaging the front handle or base and the tool-less blade changing lever loosens blade tension for easy blade changes. This is a bare tool item - battery sold separately. 5" Cutting CapacityIntegrated hang hook allows user to hang the saw without damaging the front handle or baseLED Work Light with 20 second delay illuminates dark work surfaces for accurate cutting.Tool less blade changing lever loosens blade tensionVariable Speed for versatility and controlDEWALT built brushless motor for performance and durability. This 20V MAX* Brushless Band Saw has the power and runtime you expect from DEWALT. With a 20V MAX* Brushless motor and ability to use any DEWALT 20V MAX* or FLEXVOLT® batteries, it can cut up to 5 in. x 4-3/4 in. rectangular material and up to 4 in. round material. It also includes blade speed control, integrated hang hook, and a durable base.

View Full Product Details
$638.86

Cordless Band Saw, Battery Included, Voltage 20.0, Blade Length 44-7/8 In., Rectangle Capacity 5 In. x 4-3/4 In., Round Capacity 4-3/4 In., Cordless Tool Battery Type Li-Ion, Surface Ft. per Min. High 490, Number of Speeds Variable, Battery Included (2) 31AC52, Battery Pack Replacement 31AC52, Battery Capacity 5.0Ah, Light No, Includes Blade, (2) 5.0Ah Batteries, Charger, Kit Box. This 20V MAX* Brushless Band Saw has the power and runtime you expect from DEWALT. With a 20V MAX* Brushless motor and (2) 20V MAX* 5Ah batteries, it can cut up to 5 in. x 4-3/4 in. rectangular material and up to 4 in. round material. It's compatible with all DEWALT 20V MAX* and FLEXVOLT® batteries, includes blade speed control, integrated hang hook, and a durable rubber base.

View Full Product Details
$437.75

Portable Band Saw, Voltage 20V DC, Cordless Tool Kit Contents (1) Bare Tool, Blade Length 44 7/8 in, Round Cutting Capacity 4 3/4 in, Rectangular Cutting Capacity 5 in x 4-3/4 in, Number of Speed Settings 5, Charger Included No, Brushless Motor Yes, Charger Replacement 49EM80, Number of Batteries Included 0, Battery Pack Replacement 31AC52, SFPM Range 0 to 490, Drive Type Direct, Handle Type D-Handle, Tool Length 20 3/4 in, Tool Weight 13 lb, Cordless. This brushless Band Saw requires dual switch activation, a PERFORM & PROTECT™ feature, to ensure two hands are used during tool operation. It can cut up to 5 in. x 4-3/4 in. rectangular material and up to 4 in. round material. The blade speed control dial allows the user to tailor the speed of the unit to the application.

View Full Product Details

DEWALT Deep Cut Band Saw

Zoro # G0377106 Mfr # DWM120
$319.00

Band Saw, Portable Band Saw Type Deep Cut, Blade Length 44 7/8 in, Round Cutting Capacity 5 in, Rectangular Cutting Capacity 5 in x 4-3/4 in, Number of Speed Settings 5, SFPM Range 100 to 350, Current 10.0 A, Includes Blade, Hex Wrench, Throttle Type Dial, Variable Speed Yes, Drive Type Worm Gear And Chain, Hz 60, Handle Type Ergonomic, Soft Grip, Standards UL, Tool Length 21 in, Tool Weight 15.0 lb, Voltage 120, Corded. The DWM120 Deep Cut Band Saw has a powerful 10 Amp motor for operating various jobsite applications and cutting rectangular stock up to 5 inches deep. Variable speed dial allows user to vary speed for specific materials and various applications.

View Full Product Details
$229.85

Bandsaw, Voltage 20V DC, Cordless Tool Kit Contents (1) Bare Too, (1) Battery, (1) Charger, Blade Length 27 in, Round Cutting Capacity 1 3/4 in, Rectangular Cutting Capacity 1-3/4 in x 1-3/4 in, Number of Speed Settings Continuous, Charger Included Yes, Brushless Motor Yes, Charger Replacement 11A157, Number of Batteries Included 1, Battery Capacity (1) 4 Ah, Battery Pack Replacement 55KE70, Battery Series 20V MAX*, SFPM Range 150 to 380, Tool Weight 6.6 lb, Cordless. This Compact Bandsaw is lightweight at 6.6 lbs. with an integrated guard, making it ideal for overhead and one-handed cutting applications. The 1-3/4 in. cut capacity allows for cuts in small-sized metal diameters found on the jobsite. Adjust to the required speed for cutting through stainless-steel, strut, and all thread with the variable-speed trigger and speed dial. Hang this bandsaw in between cuts with the integrated hang hook and illuminate the cutting area with the LED. This tool is LAYNARD READY™ compatible and Tool Connect™ Chip-Ready.

View Full Product Details
$243.62

The Milwaukee 2429-21XC M12™ sub-compact band saw is the most compact and lightest weight cordless band saw on the market. At less than half the weight and size compared to a traditional deep cut band saw, the M12™ band saw provides one-handed power and portability to electricians, maintenance professionals, and other users cutting small diameter materials. The M12™ band saw weighs only 6.75 lbs and 12 in. in length, making it ideal for overhead or one-handed cutting applications. This powerful saw can cut through 3/4 in. EMT in only 3 seconds, and will deliver over 150 cuts per charge with the included M12™ REDLITHIUM™ XC high capacity battery. With a 1-5/8 in. x 1-5/8 in. cut capacity and low vibration, the M12™ band saw performs clean cuts on the most common small diameter metal cutting applications. The M12™ band saw also features a dual-latching lower guard that covers the blade outside the active cutting area, addressing OSHA guarding requirements and making the tool Suitable for one-handed use. The tool also includes a variable speed trigger, and LED light.

View Full Product Details

DEWALT Band Saw Blade Guard, Metal

Zoro # G1809720 Mfr # DCS3711
$20.00

Band Saw Blade Guard, Size 14-1/2 in x 4-7/8 in, Features Metal Construction, For Use With DCS371 20V MAX. The DCS3711 Band Saw Blade Guard secures the blade in place without covering the cutting area. Metal construction increases the life of the blade guard. Also use with DCS371 20V MAX* Type 2 Band saw.

View Full Product Details

MILWAUKEE M18 FUEL Deep Cut Band Saw

Zoro # G6182574 Mfr # 2729-20
$361.06

The M18 FUEL™ band saw cuts faster than its corded counterparts, provides the same legendary durability of a Milwaukee corded band saw and delivers up to 2X more run time than other cordless options. Utilizing a POWERSTATE™ brushless motor and Constant Power Technology™, the M18 FUEL™ deep cut band saw cuts faster than corded band saws. It also delivers the same legendary durability that has made Milwaukee corded deep cut band saws second to none for decades by utilizing over 90% of the same parts. Equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM™ XC5.0 Battery technology provides up to 2.5X more run-time through superior pack construction, electronics, and more work per charge over the life of the battery than any competitive lithium-ion battery on the market. REDLINK Plus™ intelligence has the most advanced system of cordless power tool electronics, providing optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL™ deep cut band saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.

View Full Product Details
$20.99

Portable Band Saw Blade, Primary Material Application Wood, Blade Length 44 7/8 in, Teeth per Inch 24, Blade Series Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Non-Ferrous Metals, Wood, Metal Cutting Type Thick Metal, Thin Metal, Package Quantity 3. Packed with a Matrix II High-Speed Steel Edge, 8% cobalt content, and Rc 65-67 tooth hardness, DEWALT Bi-Metal Portable Bandsaw Blades can stand up to extreme heat and wear. An alloy steel backer resists fatigue.

View Full Product Details
$20.99

Portable Band Saw Blade, Primary Material Application Wood, Blade Length 44 7/8 in, Teeth per Inch 14/18, Blade Series Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Non-Ferrous Metals, Wood, Metal Cutting Type Thick Metal, Thin Metal, Package Quantity 3. Packed with a Matrix II High-Speed Steel Edge, 8% cobalt content, and Rc 65-67 tooth hardness, DEWALT Bi-Metal Portable Bandsaw Blades can stand up to extreme heat and wear. An alloy steel backer resists fatigue.

View Full Product Details