Portcable
Count on great prices, fast shipping and friendly service every time you order a portcable from Zoro.
Featured Product
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, 20V DC, Porter Cable, Series 20V MAX, Brushless Motor No, Tip No Mar, Depth Control Yes, Firing Mode Sequential, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 2 in, Nail Capacity 100, Built-In Light Yes, Battery Capacity 2.0 Ah, Battery Model No. Mfr. No. PCC680L, Battery Series 20V MAX
View Full Product DetailsNail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, 20V DC, Porter Cable, Series 20V MAX, Brushless Motor No, Tip No Mar, Depth Control Yes, Firing Mode Sequential, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 2 in, Nail Capacity 100, Built-In Light Yes, Battery Capacity 2.0 Ah, Battery Model No. Mfr. No. PCC680L, Battery Series 20V MAX
View Full Product DetailsShop Portcable
Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 330 ft-lb, Bare Tool, Voltage 20V DC, Series 20V MAX, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2600, Max. No Load RPM 1650, Cordless, Handle Type Pistol Grip, Tool Length 10 In., Tool Weight 4.6 lb, Clutch Style Keyless, Battery Included No, Battery Pack Replacement Mfr. No. DCB205
View Full Product DetailsCordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 330 ft-lb, Bare Tool, Voltage 20V DC, Series 20V MAX, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2600, Max. No Load RPM 1650, Cordless, Handle Type Pistol Grip, Tool Length 10 In., Tool Weight 4.6 lb, Clutch Style Keyless, Battery Included No, Battery Pack Replacement Mfr. No. DCB205
View Full Product DetailsCordless Combination Kit, Cordless Tools Included Circular Saw, Drill, Reciprocating Saw, Work Light, Voltage 20V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 1.3 Ah, Includes 1/2 in 18T Circular Saw Blade, 6 in Wood Cutting Reciprocating Saw Blade, Tool Brand Porter Cable, Series 20V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. PCC681L, Battery Series 20V MAX, Charger Mfr. No. PCC691L, Charger Included Yes
View Full Product DetailsCordless Combination Kit, Cordless Tools Included Circular Saw, Drill, Reciprocating Saw, Work Light, Voltage 20V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 1.3 Ah, Includes 1/2 in 18T Circular Saw Blade, 6 in Wood Cutting Reciprocating Saw Blade, Tool Brand Porter Cable, Series 20V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. PCC681L, Battery Series 20V MAX, Charger Mfr. No. PCC691L, Charger Included Yes
View Full Product DetailsNail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20V DC, Porter Cable, Series 20V MAX, Brushless Motor No, Tip No Mar, Depth Control Yes, Firing Mode Sequential, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 2 in, Nail Capacity 100, Built-In Light Yes, Battery Series 20V MAX, Charger Included No, Housing Material Plastic, Number of Fuel Cells Included 0
View Full Product DetailsNail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20V DC, Porter Cable, Series 20V MAX, Brushless Motor No, Tip No Mar, Depth Control Yes, Firing Mode Sequential, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 2 in, Nail Capacity 100, Built-In Light Yes, Battery Series 20V MAX, Charger Included No, Housing Material Plastic, Number of Fuel Cells Included 0
View Full Product DetailsAngle Grinder, Head Type Standard Head, Grip Style Rat Tail, Voltage 20V DC, Wheel Diameter 4 1/2 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Switch Type Trigger, Lock-Off Switch No, Lock-On Switch No, Max. Speed 8, 500 RPM, Number of Speed Settings 1, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable, Anti-Restart Technology No, Anti-Kickback Clutch Type None
View Full Product DetailsAngle Grinder, Head Type Standard Head, Grip Style Rat Tail, Voltage 20V DC, Wheel Diameter 4 1/2 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Switch Type Trigger, Lock-Off Switch No, Lock-On Switch No, Max. Speed 8, 500 RPM, Number of Speed Settings 1, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable, Anti-Restart Technology No, Anti-Kickback Clutch Type None
View Full Product DetailsDrill, Voltage 20V DC, Battery Included, Battery Capacity (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 20V MAX Series, No Load RPM 0 to 450/0 to 1800, Chuck Size 1/2 in, Max. Power 370 MWO, Max. Torque 270 in-lb, Battery Included 21RU24, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 21RU24, Chuck Keyless, Tool Length 7 13/32 in, Tool Weight 3.3 lb
View Full Product DetailsDrill, Voltage 20V DC, Battery Included, Battery Capacity (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 20V MAX Series, No Load RPM 0 to 450/0 to 1800, Chuck Size 1/2 in, Max. Power 370 MWO, Max. Torque 270 in-lb, Battery Included 21RU24, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 21RU24, Chuck Keyless, Tool Length 7 13/32 in, Tool Weight 3.3 lb
View Full Product DetailsCircular Saw Kit, Power Source Cordless, Series 20V MAX, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 4, 000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Steel, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 50 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Variable Speed Yes, Tool Length 13 in, Tool Weight 6.5 lb, Wireless Tool Tracking No, Brushless Motor Yes
View Full Product DetailsCircular Saw Kit, Power Source Cordless, Series 20V MAX, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 4, 000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Steel, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 50 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Variable Speed Yes, Tool Length 13 in, Tool Weight 6.5 lb, Wireless Tool Tracking No, Brushless Motor Yes
View Full Product DetailsCircular Saw, Power Source Corded, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5, 500 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Shoe Material Steel, Drive Type Direct Drive, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 45 Degrees Right, Bevel Stops 45 Degrees , Max. Cutting Depth @ 0 Deg. 1 7/8 in, Max. Cutting Depth @ 45 Deg. 2 1/2 in, Variable Speed Yes, Tool Length 13 1/2 in, Tool Weight 11 lb, Current 15 A, Voltage 120V AC
View Full Product DetailsCircular Saw, Power Source Corded, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5, 500 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Shoe Material Steel, Drive Type Direct Drive, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 45 Degrees Right, Bevel Stops 45 Degrees , Max. Cutting Depth @ 0 Deg. 1 7/8 in, Max. Cutting Depth @ 45 Deg. 2 1/2 in, Variable Speed Yes, Tool Length 13 1/2 in, Tool Weight 11 lb, Current 15 A, Voltage 120V AC
View Full Product DetailsCordless Hammer Drill, Voltage 20V DC, Cordless Drill Class Premium, Chuck Size 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 23, Maximum Working Torque 22.1 ft-lb, Blows per Minute 0 to 25, 500, Maximum Blows per Minute 25, 500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 1.3 Ah, Battery Model Number PCC681L, Battery Series 20V MAX, Charger Included Yes, Charger Model Number PCC691L
View Full Product DetailsCordless Hammer Drill, Voltage 20V DC, Cordless Drill Class Premium, Chuck Size 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 23, Maximum Working Torque 22.1 ft-lb, Blows per Minute 0 to 25, 500, Maximum Blows per Minute 25, 500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 1.3 Ah, Battery Model Number PCC681L, Battery Series 20V MAX, Charger Included Yes, Charger Model Number PCC691L
View Full Product DetailsCordless Combination Kit, Cordless Tools Included Drill, Flashlight, Impact Driver, Reciprocating Saw, Voltage 20V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 1.5 Ah, Tool Brand Porter Cable, Series 20V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. PCC680L, Battery Series 20V MAX, Charger Mfr. No. PCC691, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
View Full Product DetailsCordless Combination Kit, Cordless Tools Included Drill, Flashlight, Impact Driver, Reciprocating Saw, Voltage 20V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 1.5 Ah, Tool Brand Porter Cable, Series 20V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. PCC680L, Battery Series 20V MAX, Charger Mfr. No. PCC691, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
View Full Product DetailsCordless Hammer Drill, Voltage 20V DC, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Number of Speed Settings 2, Maximum Working Torque 21.2 ft-lb, Blows per Minute 0 to 27, 200, Maximum Blows per Minute 27, 200 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 2.0Ah, Battery Series 20V MAX, Charger Included No, Chuck Material Metal, Chuck Style Keyless, Clutch Style Ratcheting, Drill Chuck Type Keyless
View Full Product DetailsCordless Hammer Drill, Voltage 20V DC, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Number of Speed Settings 2, Maximum Working Torque 21.2 ft-lb, Blows per Minute 0 to 27, 200, Maximum Blows per Minute 27, 200 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 2.0Ah, Battery Series 20V MAX, Charger Included No, Chuck Material Metal, Chuck Style Keyless, Clutch Style Ratcheting, Drill Chuck Type Keyless
View Full Product DetailsPorter-Cable 20V MAX* 1/2 in. Cordless Drill/Driver and 1/4 in. Impact Driver Combo Kit
Zoro # G1836777 Mfr # PCCK604L2Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 20V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 1.3 Ah, Includes #2 PH Bit Tip, Double Ended Screwdriving Bit, Tool Brand Porter Cable, Series 20V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. PCC681L, Battery Series 20V MAX, Charger Mfr. No. PCC699L, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
View Full Product DetailsCordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 20V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 1.3 Ah, Includes #2 PH Bit Tip, Double Ended Screwdriving Bit, Tool Brand Porter Cable, Series 20V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. PCC681L, Battery Series 20V MAX, Charger Mfr. No. PCC699L, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
View Full Product Details