customer-service Help

Porter Cable Grinder

Our endless aisle includes a porter cable grinder and so much more!

Shop Porter Cable Grinder

$64.99

This Milwaukee 6130-33 7.0 AMP 4-1/2" Small Angle Grinder is the ideal tool for your next project. It has a compact design and features an adjustable guard, debris baffles, and a multi-port exhaust system. The grinder has a lightweight design that makes it easy to use. It comes with an adjustable guard that can be locked into position quickly and easily, while its debris baffles keep dust from building up inside the motor housing. The grinder's multi-port exhaust system helps to keep it cool during extended use. This angle grinder is the perfect addition to your tool collection.

View Full Product Details
$10.99

Bull Point Chisel, Shank Type SDS Max, Overall Length (In.) 18 in, Shank Size (In.) 23/32 in, Shank Length (In.) 4 1/2 in, Length (In.) 18 in, For Use With Hammer Drill, Application General Chipping Work

View Full Product Details
$107.18

The 11 amp 4-1/2 in. small angle grinder (Paddle, lock-on) delivers up to 3X more durability and up to 50% more power than the competition. With a 1, 400 MWO motor that powers through the toughest jobs, the 6142-30 is the perfect match for industrial users. A grip circumference measuring a full 2 in. less than the competition, this Milwaukee grinder provides more control and less fatigue throughout the day. Milwaukee's electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss, and soft start. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.

View Full Product Details
$107.38

Angle Grinder, Wheel Dia. 4 1/2 in, Nominal Amps 11, No Load RPM 11, 000 RPM, Switch Type Paddle, Lock-on Yes, Lock-off Yes, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 11 13/16 in, Tool Weight 4.3 lb, Speed Type Single, Handle Design Barrel Grip, Cord Length 6.3 ft, Number of Conductors 2, Features Dust Ejection System(Tm), One-Touch Guard, Includes 2-Position Side Handle, Flange, Nut, Wrench. The DWE402 4-1/2" (115mm) Small Angle Grinder features three powerful systems for maximizing performance such as the Dust Ejection System for preventing damaging dust from entering the tool, One-Touch Guard™ for 360-degree rotation, and Quick-Change™ Wheel Release for easy wheel removal.

View Full Product Details
$138.15

The M18™ cordless lithium-ion 4-1/2 in. cut-off / grinder provides speed, durability and ease-of-use to the industrial user. Built with a Milwaukee® 4-pole motor, the 2680-20 delivers maximum power when cutting or grinding. The 2680-20 is the only cordless cut-off / grinder in the market to provide the user-preferred paddle switch for comfort and ease-of use when operating in various positions. L-shape intake vents protect the cut-off / grinder by keeping harmful debris from entering the tool and damaging internal components.

View Full Product Details
$84.14

The DWE4011 4-1/2" Small Angle Grinder with One-Touchâ„¢ Guard has a powerful 7 Amp motor for fast material removal. One-Touchâ„¢ Guard eliminates the need for a tool to adjust the guard location. 7 amp AC/DC, 12, 000 rpm motor designed for faster material removal and higher overload protectionOne-Touchâ„¢ guard eliminates the need for a tool to adjust the guard location. Hex wrench replaces spanner wrench - hex wrench is found in most tool boxes if lostLow profile, jam-pot gear case increases durability and allows tool to fit into tight spacesQuick-Changeâ„¢ wheel release allows tool-free wheel removal without the need for a wrench2-position removable side handle provides increased comfort and controlSlim, ergonomic body design provides increased comfort in extended use applications5/8"-11 spindle thread accepts a wide range of 4-1/2" accessoriesReplaces D28110. The DWE4011 4-1/2" Small Angle Grinder with One-Touch™ Guard has a powerful 7 Amp motor for fast material removal. One-Touch™ Guard eliminates the need for a tool to adjust the guard location.

View Full Product Details
$158.30

Cordless Angle Grinder, Bare Tool, Voltage 20.0 V, Wheel Dia. 4 1/2 in, 8, 000 RPM No Load RPM, Cordless Tool Battery Type Li-Ion, Series 20V MAX(TM), Brushless Motor No, Switch Type Trigger, Lock-on No, Lock-off Yes, Tool Length 14 in, Battery Included No, Speed Type Single, Battery Pack Replacement 11A165, Battery Capacity 3.0 Ah, Spindle Thread Size 5/8 In.-11, Tool Weight 5.1 lb, Features 2-Position Side Handle, Quick Change(TM) Wheel Release, Tool Free Guard. The DCG412B 20V MAX* Lithium Ion 4-1/2" / 5" Grinder increases productivity with features like Quick-Change™ wheel release, convenient trigger switch with lock-off button, and extended run-time battery.

View Full Product Details
$113.77

Drill Kit, Voltage 20V DC, Battery Included, Battery Capacity 1.3Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 20V MAX Compact Series, No Load RPM 0 to 350/0 to 1500, Chuck Size 1/2 in, Max. Power 283 UWO, Max. Torque Not Specified, Battery Included (2) Mfr. No. PCC681, Transmission 2-Speed, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement Mfr. No. PCC681, Chuck Keyless, Tool Length 8 1/4 in, Tool Weight 3.5 lb. Perfect for metal drilling, wood drilling, and fastening, the 20V MAX* Brushless Cordless 1/2 in. Drill/Driver delivers the runtime and performance you need for the job**. Built for daily use, this tool offers variable speeds to tackle a broad variety of work. Easily access confined work areas with its compact, lightweight construction that minimizes jobsite fatigue while the keyless chuck allows for quick bit changes and an attached LED illuminates low-light spaces.

View Full Product Details
$102.60

The 11 amp 4-1/2 in. small angle grinder (Paddle, lock-on) delivers up to 3X more durability and up to 50% more power than the competition. With a 1, 400 MWO motor that powers through the toughest jobs, the 6141-30 is the perfect match for industrial users. A grip circumference measuring a full 2 in. less than the competition, this Milwaukee grinder provides more control and less fatigue throughout the day. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.

View Full Product Details

PORTER CABLE 20V MAX* 2.0Ah Battery

Zoro # G0100171 Mfr # PCC682L
$95.26

Battery, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 20V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Battery Series 20V MAX*, Cordless Tool Battery Platform 20V MAX*, Wireless Tool Tracking No. With 1.5Ah for optimized runtime, the 20V MAX* Compact Battery is the ideal solution for your cordless tool platform. High-energy flow cells are designed to improve tool performance. Conveniently switch the battery out and plug it in for use with any PORTER-CABLE 20V MAX* power tool.

View Full Product Details
$233.15

Cordless Combination Kit, Cordless Tools Included Circular Saw, Drill, Reciprocating Saw, Work Light, Voltage 20V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 1.3 Ah, Includes 1/2 in 18T Circular Saw Blade, 6 in Wood Cutting Reciprocating Saw Blade, Tool Brand Porter Cable, Series 20V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. PCC681L, Battery Series 20V MAX, Charger Mfr. No. PCC691L, Charger Included Yes. Put the power, weight, and comfort you need to get the job done at your fingertips with this professional-grade 20V MAX* Cordless 4-Tool Combo Kit. Including a 1/2 in. 2-Speed Drill/Driver, 5-1/2 in. Circular Saw, Compact Reciprocating Saw, and LED work light, this combination of tools is ideal for tackling a variety of around-the-farm, house, or job-site tasks with reduced user fatigue so you can get more done in less time. A durable 5-1/2 in. 18T carbide blade and reciprocating saw blade with convenient tool-free blade and pivoting shoe are included in this combo kit. Plus, Lithium Ion batteries keep you ready and working with little or no downtime.

View Full Product Details