Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Positest At

If you need a positest at we have them at everyday low prices.

Featured Product

Adhesion Tester
$2,036.06
  • Adhesion Tester, 20 mm Dolly Adhesion Strength Range 0 To 3000 Psi, 0 To 20 Mpa, 50 mm Dolly Adhesion Strength Range 0 To 500 Psi, 0 To 3.5 Mpa, Adhesion Strength Accuracy +/-1%, Adhesion Strength Resolution 1 Psi, 0.01MPa, Display 4 segment LCD, Interface USB, Recording Capacity 200 Tests, Standards ASTM D4541, ISO 4642, Includes (20) 20 mm Dollies, Abrasive Pad, Cutting Tool, Adhesive, Mixing Sticks, Mixing Palettes And Cotton Swabs, 2 AA Batteries, Video, Carrying Case, Instructions

  • View Full Product Details

Shop Positest At