Positioning Strap
We make finding a positioning strap fast and simple every time!
Featured Product
Klein's positioning straps work with Klein's climbing equipment for linemen. Made with exceptionally strong and long-lasting Klein-Kord, the straps are adjustable within a 2' range. Features an adjustable buckle and two locking snap-hooks. Adjustable straps are 1-3/4-Inch (44 mm) wide. Made of 6-ply Klein-Kord® for maximum wear and chemical resistance. Drop-forged, single tongue adjustment buckle has a corrosion-resistant finish. Two drop-forged steel Klein-Lok locking snap-hooks with 11/16-Inch (17 mm) throat opening. Red wear indicator located in the center. Maximum length up to 6-Feet. Adjustable range is 2-Feet.
View Full Product DetailsKlein's positioning straps work with Klein's climbing equipment for linemen. Made with exceptionally strong and long-lasting Klein-Kord, the straps are adjustable within a 2' range. Features an adjustable buckle and two locking snap-hooks. Adjustable straps are 1-3/4-Inch (44 mm) wide. Made of 6-ply Klein-Kord® for maximum wear and chemical resistance. Drop-forged, single tongue adjustment buckle has a corrosion-resistant finish. Two drop-forged steel Klein-Lok locking snap-hooks with 11/16-Inch (17 mm) throat opening. Red wear indicator located in the center. Maximum length up to 6-Feet. Adjustable range is 2-Feet.
View Full Product DetailsShop Positioning Strap
Klein's positioning straps work with Klein's climbing equipment for linemen. Made with exceptionally strong and long-lasting Klein-Kord, the straps are adjustable within a 2' range. Features a Gard snap hook with 5000 lb. (2268 kg) gate strength. The drop-forged, single tongue adjustment buckle has a corrosion-resistant finish. Depending on the application, choose a positioning strap that allows you to work at arm's length from the pole or other positioning anchorage. Made of 6-ply, 1-3/4-Inch (44 mm) wide Klein-Kord®, an exceptionally strong, flexible fabric. Elongated 6-1/2-Inch (165 mm) snap hook is easy to use with even the thickest gloves. Internal lock mechanism. Snap hook has 5000-pound (2268 kg) proof-loaded rating. Red wear indicator in center of strap alerts user when strap needs to be replaced. Depending on the application, choose a positioning strap that allows you to work at arm's length from the pole or other positioning anchorage. Maximum length up to 6-Feet.
View Full Product DetailsKlein's positioning straps work with Klein's climbing equipment for linemen. Made with exceptionally strong and long-lasting Klein-Kord, the straps are adjustable within a 2' range. Features a Gard snap hook with 5000 lb. (2268 kg) gate strength. The drop-forged, single tongue adjustment buckle has a corrosion-resistant finish. Depending on the application, choose a positioning strap that allows you to work at arm's length from the pole or other positioning anchorage. Made of 6-ply, 1-3/4-Inch (44 mm) wide Klein-Kord®, an exceptionally strong, flexible fabric. Elongated 6-1/2-Inch (165 mm) snap hook is easy to use with even the thickest gloves. Internal lock mechanism. Snap hook has 5000-pound (2268 kg) proof-loaded rating. Red wear indicator in center of strap alerts user when strap needs to be replaced. Depending on the application, choose a positioning strap that allows you to work at arm's length from the pole or other positioning anchorage. Maximum length up to 6-Feet.
View Full Product DetailsThis is not an anti-fall element, its use as such it is the responsibility of the user. Reinforced seams. Diameter of cord 1/2”. Double action hooks. Tensile strength 6, 000 lb. This product complies with ANSI Z359.1 1992.A10.14.1991. No fall protection equipment included. Total length: 70". Width: 1/2".
View Full Product DetailsThis is not an anti-fall element, its use as such it is the responsibility of the user. Reinforced seams. Diameter of cord 1/2”. Double action hooks. Tensile strength 6, 000 lb. This product complies with ANSI Z359.1 1992.A10.14.1991. No fall protection equipment included. Total length: 70". Width: 1/2".
View Full Product Details3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., 310 lb. Weight Capacity, Red
Zoro # G0620956 Mfr # 1385301Adjustable Length Positionining Lanyard, Adjustable Length Yes, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Brand and Series 3M Protecta PRO(TM), Color Red, Features Built-In Wear Indicator, Hardware Material Steel, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester Webbing, Lanyard Type Adjustable, Length 6 ft
View Full Product DetailsAdjustable Length Positionining Lanyard, Adjustable Length Yes, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Brand and Series 3M Protecta PRO(TM), Color Red, Features Built-In Wear Indicator, Hardware Material Steel, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester Webbing, Lanyard Type Adjustable, Length 6 ft
View Full Product DetailsMSA Adjustable Positioning Lanyard, 6 ft., 310 lb. Weight Capacity, Green
Zoro # G9645668 Mfr # 10201456Adjustable Length Positionining Lanyard, Adjustable Length Yes, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Brand and Series MSA V-Series, Color Green, Hardware Material Steel, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester Webbing, Lanyard Type Adjustable, Length 6 ft, Length Range 3 1/2 ft to 6 ft, Minimum Length 3 ft 6 in
View Full Product DetailsAdjustable Length Positionining Lanyard, Adjustable Length Yes, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Brand and Series MSA V-Series, Color Green, Hardware Material Steel, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester Webbing, Lanyard Type Adjustable, Length 6 ft, Length Range 3 1/2 ft to 6 ft, Minimum Length 3 ft 6 in
View Full Product DetailsAdj Web Positioning Lanyard
View Full Product DetailsHONEYWELL MILLER Positioning/Restraint Lanyard, 4 ft., 310 lb. Weight Capacity, Yellow
Zoro # G1193243 Mfr # 213WLS-Z7/4FTYLPositioning Lanyard, Adjustable Length No, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Brand and Series Honeywell Miller, Color Yellow, Hardware Material Steel, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester, Lanyard Type Fixed, Length 4 ft, Length Range 4 ft, Minimum Length 4 ft, RFID Equipped No
View Full Product DetailsPositioning Lanyard, Adjustable Length No, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Brand and Series Honeywell Miller, Color Yellow, Hardware Material Steel, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester, Lanyard Type Fixed, Length 4 ft, Length Range 4 ft, Minimum Length 4 ft, RFID Equipped No
View Full Product DetailsHONEYWELL MILLER Positioning Lanyard, 6 ft., 310 lb. Weight Capacity, Orange
Zoro # G1404545 Mfr # T9111W-Z7/6FTAFFixed Length Positionining Lanyard, Adjustable Length No, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Brand and Series Honeywell Miller Titan II, Color Orange, Hardware Material Steel, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester Webbing, Lanyard Type Fixed, Length 6 ft, Length Range 6 ft, Minimum Length 6 ft, RFID Equipped No
View Full Product DetailsFixed Length Positionining Lanyard, Adjustable Length No, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Brand and Series Honeywell Miller Titan II, Color Orange, Hardware Material Steel, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester Webbing, Lanyard Type Fixed, Length 6 ft, Length Range 6 ft, Minimum Length 6 ft, RFID Equipped No
View Full Product DetailsHONEYWELL MILLER Adjustable Positioning Lanyard, 6 ft., 310 lb. Weight Capacity, Yellow
Zoro # G9754595 Mfr # 210WLS-Z7/6FTYLPositioning Lanyard, Adjustable Length Yes, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Brand and Series Honeywell Miller, Color Yellow, Hardware Material Steel, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester, Lanyard Type Adjustable, Length 6 ft, Length Range 4 ft to 6 ft, Minimum Length 4 ft, RFID Equipped No
View Full Product DetailsPositioning Lanyard, Adjustable Length Yes, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Brand and Series Honeywell Miller, Color Yellow, Hardware Material Steel, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester, Lanyard Type Adjustable, Length 6 ft, Length Range 4 ft to 6 ft, Minimum Length 4 ft, RFID Equipped No
View Full Product DetailsAdjustable Lanyard, 4-8 ft., Neon Orange
View Full Product DetailsFALLTECH Adjustable Positioning Lanyard, 10 ft., 310 lb. Weight Capacity, Orange
Zoro # G5574585 Mfr # G8165B10Adjustable Positioning Lanyard, Color Orange, Hardware Material Aluminum, Length 10 ft, Standards ANSI Z359.3-2007, OSHA 1926.502, Weight Capacity 310 lb
View Full Product DetailsAdjustable Positioning Lanyard, Color Orange, Hardware Material Aluminum, Length 10 ft, Standards ANSI Z359.3-2007, OSHA 1926.502, Weight Capacity 310 lb
View Full Product DetailsHONEYWELL MILLER Positioning Lanyard, 6 ft., 310 lb. Weight Capacity, Yellow
Zoro # G9754421 Mfr # 213WLS-Z7/6FTYLPositioning Lanyard, Adjustable Length No, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Brand and Series Honeywell Miller, Color Yellow, Hardware Material Steel, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester, Lanyard Type Fixed, Length 6 ft, Length Range 6 ft, Minimum Length 6 ft, RFID Equipped No
View Full Product DetailsPositioning Lanyard, Adjustable Length No, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Brand and Series Honeywell Miller, Color Yellow, Hardware Material Steel, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester, Lanyard Type Fixed, Length 6 ft, Length Range 6 ft, Minimum Length 6 ft, RFID Equipped No
View Full Product Details