Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Pot Belly Stoves For Sale

We have the pot belly stoves for sale you need to get the job done right.

Featured Product

Burning Stove,Wood,Small,1,200 sq. ft.
$958.28
qty
  • Pleasant Hearth non-catalytic wood burning stoves will warm your heart and your home with highly efficient and effective indoor zone heating. This stove has been EPA certified with emissions at 3.9 grams/hr. Perfect for single-family use with little assembly required. All Pleasant Hearth wood burning stove feature a brick lined firebox, chrome handles, air wash system that automatically maintains the cleanliness of the glass window, front-loading solid cast iron door with large ceramic glass viewing area. Stoves operate best when fueled with seasoned cord firewood. Heating coverage area is up to 1, 200 sq. ft. Features: EPA Certified (NSPS Phase 1 Approved) - Up to 50, 000 BTU's/hr. heats up to 1, 200 sq. ft. - Large ceramic glass window to the fire for an amazing view - Separately sold variable speed blower (PBAR-2427) for quiet, yet powerful heat distribution - Instructional DVD included for assembly & operation

  • View Full Product Details

Shop Pot Belly Stoves For Sale

  • Burning Stove,Wood,Blwr,M,1,800 sq. ft.
    $1,180.63
    qty
    • Pleasant Hearth non-catalytic wood burning stoves provide will warm your heart and your home with highly efficient and effective indoor zone heating. This stove has been EPA certified with emissions at 4.3 grams/hr. Perfect for single-family with little assembly required. All Pleasant Hearth wood burning stove feature a brick lined firebox, chrome handles, air wash system that automatically maintains the cleanliness of the glass window, front-loading solid cast iron door with large ceramic glass viewing area. Stoves operate best when fueled with seasoned cord firewood. Heating coverage area is up to 1, 800 sq. ft. Features: EPA Certified (NSPS Phase 1 Approved) - Up to 65, 000 BTU's/hr. heats up to 1, 800 sq. ft. - Large ceramic glass window to the fire for an amazing view - Ash drawer allows for quick & easy cleanup - Includes variable speed blower (PBAR-2427) for quiet, yet powerful heat distribution - Instructional DVD included for assembly & operation

    • View Full Product Details

  • Oil Burning Pump
    $72.38
    qty

  • Burning Stove,Wood,L,2,200 sq. ft.
    $1,262.14
    qty
    • Pleasant Hearth non-catalytic wood burning stoves will warm your heart and your home with highly efficient and effective indoor zone heating. This stove has been EPA certified with emissions at 3.6 grams/hr. Perfect for single-family use with little assembly required. All Pleasant Hearth wood burning stove feature a brick lined firebox, chrome handles, air wash system that automatically maintains the cleanliness of the glass window, front-loading solid cast iron door with large ceramic glass viewing area. Stoves operate best when fueled with seasoned cord firewood. Heating coverage area is up to 2, 200 sq. ft. Features: EPA Certified (NSPS Phase 1 Approved) - Up to 77, 000 BTU's/hr. heats up to 2, 200 sq. ft. - Large ceramic glass window to the fire for an amazing view - Ash drawer allows for quick & easy cleanup - Separately sold variable speed blower (PBAR-2427) for quiet, yet powerful heat distribution - Instructional DVD included for assembly & operation

    • View Full Product Details

  • Cabinet Pellet Stove,50,000 Btu
    $1,896.61
    qty
    • Pleasant Hearth pellet burning stoves will warm your heart and your home with highly efficient and effective indoor zone heating. This stove has been EPA certified with emissions at 0.69 g/hr. Perfect for single-family or mobile home use with little assembly required. All Pleasant Hearth pellet burning stoves feature chrome handles, air wash system that automatically maintains the cleanliness of the glass window, solid cast iron door with large ceramic glass viewing area. Stoves operate best when fueled with premium pellet fuel. Heating coverage area is up to 2, 200 sq. ft. Features: EPA Certified (NSPS Phase 1 & 2 Approved) - 120 lb. hopper gets you up to 70 hours of non-stop heat - Up to 50, 000 BTU's/hr. heats up to 2, 200 sq. ft. - Mobile Home Approved with included Outside Air Kit ($60 Value) - Exclusive Comfort Control System - 1 knob to easily set a comfortable heat level; this system will automatically work by itself to maintain that level - Exclusive Integrated Diagnostics has never made troubleshooting so easy - Automatic blower built-in for quiet, yet powerful heat distribution - Large ceramic glass window to the fire for an amazing view

    • View Full Product Details

  • Pellet Stove,Medium,35,000 Btu
    $1,718.48
    qty
    • Pleasant Hearth pellet burning stoves will warm your heart and your home with highly efficient and effective indoor zone heating. This stove has been EPA certified with emissions at 0.34 g/hr. Perfect for single-family or mobile home use with little assembly required. All Pleasant Hearth pellet burning stoves feature chrome handles, air wash system that automatically maintains the cleanliness of the glass window, solid cast iron door with large ceramic glass viewing area. Stoves operate best when fueled with premium pellet fuel. Heating coverage area is up to 1, 750 sq. ft. Features: EPA Certified (NSPS Phase 1 & 2 Approved) - 40 lb. hopper gets you up to 24 hours of non-stop heat - Up to 35, 000 BTU's/hr. heats up to 1, 750 sq. ft. - Mobile Home Approved with included Outside Air Kit ($60 Value) - Exclusive Comfort Control System - 1 knob to easily set a comfortable heat level; this system will automatically work by itself to maintain that level - Exclusive Integrated Diagnostics has never made troubleshooting so easy - Automatic blower built-in for quiet, yet powerful heat distribution - Large ceramic glass window to the fire for an amazing view

    • View Full Product Details

  • Stove Blower For Pleasant Hearth Only
    $77.14
    qty
    • Improve heat distribution from your Pleasant Hearth Vent Free Stove or Wood Burning Stove with Pleasant Hearth's Stove blower. Variable speed operation allows adjustable heat distribution. This blower is not thermostatically controlled. Designed and certified to only operate with Pleasant Hearth vent free stoves or wood burning stoves. Features: Improve whole room heating with this blower - Variable heat control offers the most customizable settings - Includes power supply (6' Cord Length), and all installation hardware - Designed and certified to only operate with Pleasant Hearth Vent Free Stoves or Wood Burning Stoves

    • View Full Product Details

  • Blower,134 cfm,115V,0.74A,1500 rpm
    $63.87
    qty

  • Log Hoop,40" dia.
    $44.69
    qty
    • The Pleasant Hearth 40" Log Hoop is designed to store a substantial amount of firewood. Keep your wood off of the ground to prevent rot and insects while keeping it neatly organized in the stylish circular design of the log hoop. Features: Large circular body to store firewood - Sturdy base - Black finish - Assembly: 40"L x 14"W x 43"H

    • View Full Product Details

  • Log Holder w/Canvas Tote
    $38.25
    qty
    • The transitional design of this wrought iron log holder with canvas log tote fits perfectly with any décor. The frame is constructed from 100% steel and is powdered coated with a black finish that adds both beauty and durability. The canvas tote will hold and transport wood as needed. This log holder comes 100% pre-assembled - just insert the tote. Features: Black finish - Heavy-duty steel construction - Canvas tote included for transporting wood - Assembly: 17”L x 14”W x 17.25”H

    • View Full Product Details

  • Car Stove,Portable,12V
    $33.74
    qty

  • Pipe Section,3" Dia.,3 ft. L
    $16.61
    qty