Power Ratchet
Count on great prices, fast shipping and friendly service every time you order a power ratchet from Zoro.
Featured Product
Choose the sub-compact ratchet with best-in-class power, speed and durability. The M12™ cordless 3/8 in. lithium-ion ratchet is the ideal tool for auto mechanics, maintenance and repair professionals looking for maximum performance and productivity in a subcompact cordless tool. It utilizes a powerful 12 Volt motor to produce up to 35 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet without the AirGrip. It’s powered by the M12 REDLITHIUM™ battery pack (sold separately), which delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. At just 10-3/4 in. long and 1.9 lbs, the ratchet is tool-belt portable, and features a 3/4 in. low-profile head design for work in the tightest of spaces and engine bays. The variable-speed metal trigger and reinforced steel housing provide maximum control and durability with any application.
View Full Product DetailsChoose the sub-compact ratchet with best-in-class power, speed and durability. The M12™ cordless 3/8 in. lithium-ion ratchet is the ideal tool for auto mechanics, maintenance and repair professionals looking for maximum performance and productivity in a subcompact cordless tool. It utilizes a powerful 12 Volt motor to produce up to 35 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet without the AirGrip. It’s powered by the M12 REDLITHIUM™ battery pack (sold separately), which delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. At just 10-3/4 in. long and 1.9 lbs, the ratchet is tool-belt portable, and features a 3/4 in. low-profile head design for work in the tightest of spaces and engine bays. The variable-speed metal trigger and reinforced steel housing provide maximum control and durability with any application.
View Full Product DetailsShop Power Ratchet
The Milwaukee M12™ FUEL™ 3/8 in. ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic ratchets in the industry. With up to 55ft-lbs of max torque and 200 RPM, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading fuel technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12™ FUEL™ ratchet, which delivers the maximum portability and productivity for the professional user.
View Full Product DetailsThe Milwaukee M12™ FUEL™ 3/8 in. ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic ratchets in the industry. With up to 55ft-lbs of max torque and 200 RPM, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading fuel technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12™ FUEL™ ratchet, which delivers the maximum portability and productivity for the professional user.
View Full Product DetailsChoose the sub-compact ratchet with best-in-class power, speed and durability. The M12™ cordless 3/8 in. lithium-ion ratchet is the ideal tool for auto mechanics, maintenance and repair professionals looking for maximum performance and productivity in a subcompact cordless tool. It utilizes a powerful 12 Volt motor to produce up to 35 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet without the AirGrip. It’s powered by the M12 REDLITHIUM™ battery pack, which delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. At just 10-3/4 in. long and 1.9 lbs, the ratchet is tool-belt portable, and features a 3/4 in. low-profile head design for work in the tightest of spaces and engine bays. The variable-speed metal trigger and reinforced steel housing provide maximum control and durability with any application. The kit includes one M12 battery, a 30-minute charger, a 3/8 in. to 1/4 in. adapter and carrying case.
View Full Product DetailsChoose the sub-compact ratchet with best-in-class power, speed and durability. The M12™ cordless 3/8 in. lithium-ion ratchet is the ideal tool for auto mechanics, maintenance and repair professionals looking for maximum performance and productivity in a subcompact cordless tool. It utilizes a powerful 12 Volt motor to produce up to 35 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet without the AirGrip. It’s powered by the M12 REDLITHIUM™ battery pack, which delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. At just 10-3/4 in. long and 1.9 lbs, the ratchet is tool-belt portable, and features a 3/4 in. low-profile head design for work in the tightest of spaces and engine bays. The variable-speed metal trigger and reinforced steel housing provide maximum control and durability with any application. The kit includes one M12 battery, a 30-minute charger, a 3/8 in. to 1/4 in. adapter and carrying case.
View Full Product DetailsThe Milwaukee M12™ FUEL™ 3/8 in. ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic ratchets in the industry. With up to 55ft-lbs of max torque and 200 RPM, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading fuel technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12™ FUEL™ ratchet, which delivers the maximum portability and productivity for the professional user.
View Full Product DetailsThe Milwaukee M12™ FUEL™ 3/8 in. ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic ratchets in the industry. With up to 55ft-lbs of max torque and 200 RPM, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading fuel technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12™ FUEL™ ratchet, which delivers the maximum portability and productivity for the professional user.
View Full Product DetailsCordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Ratchet, Voltage 12V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, Includes Belt Clip, Tool Brand Milwaukee, Series M12, Battery Included Mfr. No. 48-11-2420, Number of Batteries Included 2, Battery Model No. (1) Mfr. No. 48-11-2420, (1) Mfr. No. 48-11-2440, Battery Series M12 REDLITHIUM, Charger (1) Mfr. No. 48-59-2401, Charger Included Yes
View Full Product DetailsCordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Ratchet, Voltage 12V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, Includes Belt Clip, Tool Brand Milwaukee, Series M12, Battery Included Mfr. No. 48-11-2420, Number of Batteries Included 2, Battery Model No. (1) Mfr. No. 48-11-2420, (1) Mfr. No. 48-11-2440, Battery Series M12 REDLITHIUM, Charger (1) Mfr. No. 48-59-2401, Charger Included Yes
View Full Product DetailsThe MILWAUKEE® M12 FUEL™ 3/8" Extended Reach Ratchets are the latest addition to the best-in-class lineup of battery powered ratchets. The M12 FUEL™ ratchets provide industry leading torque output with a slim head profile and an extended neck for the longest reach in tight spaces. The long handle ratchet features an Investment Cast Steel Yoke housing and a POWERSTATE™ Brushless Motor that deliver superior durability users expect from Milwaukee. The long reach electric ratchets are the ideal addition to any tool chest to get to stubborn, hard to reach fasteners without the concern of knuckle busting, The 3/8" cordless ratchet provides the performance of a pneumatic ratchet with up to 40 ft-lbs max torque, the same torque output as the M12 FUEL™ Ratchets.
View Full Product DetailsThe MILWAUKEE® M12 FUEL™ 3/8" Extended Reach Ratchets are the latest addition to the best-in-class lineup of battery powered ratchets. The M12 FUEL™ ratchets provide industry leading torque output with a slim head profile and an extended neck for the longest reach in tight spaces. The long handle ratchet features an Investment Cast Steel Yoke housing and a POWERSTATE™ Brushless Motor that deliver superior durability users expect from Milwaukee. The long reach electric ratchets are the ideal addition to any tool chest to get to stubborn, hard to reach fasteners without the concern of knuckle busting, The 3/8" cordless ratchet provides the performance of a pneumatic ratchet with up to 40 ft-lbs max torque, the same torque output as the M12 FUEL™ Ratchets.
View Full Product DetailsThe Milwaukee M12™ cordless 1/4 in. ratchet kit features the best in class power, speed and durability with 30 ft/lbs of torque, 250 RPM, and a 5 year warranty. It is the shortest and most compact cordless ratchet on the market with a compact low profile head design. Weighing at only 1.9 lbs with battery the M12™ 1/4 in. ratchet is designed to fit in tight spaces and small engine bays while reducing user fatigue. The variable speed metal trigger slows for greater control over the task, as well as, increased durability that is able to withstand the jobsite. Additional features include an battery fuel gauge that displays the remaining run time and a built-in LED light illuminates the work surface.
View Full Product DetailsThe Milwaukee M12™ cordless 1/4 in. ratchet kit features the best in class power, speed and durability with 30 ft/lbs of torque, 250 RPM, and a 5 year warranty. It is the shortest and most compact cordless ratchet on the market with a compact low profile head design. Weighing at only 1.9 lbs with battery the M12™ 1/4 in. ratchet is designed to fit in tight spaces and small engine bays while reducing user fatigue. The variable speed metal trigger slows for greater control over the task, as well as, increased durability that is able to withstand the jobsite. Additional features include an battery fuel gauge that displays the remaining run time and a built-in LED light illuminates the work surface.
View Full Product DetailsThe 2691 - 22 M18™ cordless lithium-ion 2-tool Combo kit includes the compact driver (2601-20) and the 1/4 in. hex impact driver (2650-20). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™, the M18 cordless lithium-ion system delivers more torque, more power, and longer run-time than the competition.
View Full Product DetailsThe 2691 - 22 M18™ cordless lithium-ion 2-tool Combo kit includes the compact driver (2601-20) and the 1/4 in. hex impact driver (2650-20). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™, the M18 cordless lithium-ion system delivers more torque, more power, and longer run-time than the competition.
View Full Product Details