customer-service Help

Powered Drain Auger

We have the powered drain auger you need to get the job done right.

Shop Powered Drain Auger

$873.75

Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Application Floor Drains, Lavatory Drains, Sink Drains, Standards CUL and CSA, UL, Includes 1/2 in x 75 ft Solid Core Cable, AutoFeed Control, Tool Set

View Full Product Details
$70.84

Combination Auger, Combination Urinal Auger and Shower Drain Auger, Handle Type Ergonomically Designed, C Cutter Head with Dual Operation, Power or Manual, Cable Type Left Hand Wound Cable with C Cutter Head

View Full Product Details
$60.72

Closet Auger, Dual Powered, Handle Type Slip-Resistant, Ergonomically Designed, Adjustable Shaft, Heavy Duty Cable, Cable Type Tri-Wrap Inner Core

View Full Product Details
$395.56

Drain Gun w/Autofeed, Drain Gun, Drain Line Capacity I.D. (In.) 3/4 to 2 1/2, Manual Chuck Type, Motor Type Variable Speed, Motor Rating 120V, 3.2 Amps, 1/2 hp, Single Phase, Motor Trigger Switch Finger Trigger, Operating Speed (RPM) 0-600, Drum Characteristics Inner Drum Prevents Cable Flip-Over, 50 ft of 5/16 in , 35 ft of 3/8 in , Includes AUTOFEED, C-1IC 5/16 in x 25 ft Cable

View Full Product Details
$620.40

Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 9 ft, Application For Cleaning Drainage and Heating Lines, Standards UL Approved, Features Integrated Transport Car with Telescoping Handle

View Full Product Details

RIDGID Funnel Auger,2-1/2 In.,Steel

Zoro # G2717041 Mfr # 63105
$36.00

Funnel Auger, For Use With K-1500B/23717, Mfr. No. K-1500A/23712, Size 2-1/2 in, Connection Size 1 1/4 in, Material Steel, Number of Pieces 1, Includes Female Coupling

View Full Product Details

MILWAUKEE TRAPSNAKE 6' Toilet Auger

Zoro # G9684221 Mfr # 49-16-2576
$62.76

The MILWAUKEE® TRAPSNAKE™ 6 ft. Toilet Auger offers a breakthrough in protection, ease of use, and durability over every closet auger that exists today. This tool features several industry-firsts, including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism that holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool. As part of the TRAPSNAKE™ Porcelain Auger System, the TRAPSNAKE™ 6’ Toilet Auger can also be put on the M12™ TRAPSNAKE™ Driver, the first powered unit optimized for the challenges of porcelain fixtures, with the power and speed to work through tough clogs in tight traps. The optimized electronics protect the fixture from the auger and allow the user to feel when engaged with a blockage to aid in retreiving.

View Full Product Details

MILWAUKEE M12 Drain Snake KIT

Zoro # G9683847 Mfr # 2571-21
$249.00

The M12™ drain snake is the ultimate service plumbing solution for tough jobs through 2-1/2 in. drain lines; and weighing only 10 lbs., it’s the lightest professional drain cleaner on the market. It’s unique, hybrid design provides the benefits of both handheld and floor based drain cleaners in one machine. The tool’s fixed drum shield with flat base protects users and fixtures while providing maximum tool support for easy cable feed. Plumbers, facility maintenance, and property managers will eliminate setup time when they switch from their corded drain cleaning machines to the M12™ drain snake. Powered by REDLITHIUM™ battery pack which delivers more work per charge and more work over pack life than the competitors. REDLINK™ Intelligence provides optimized performance and overload protection against abusive situations.

View Full Product Details
$56.68

Drain Cleaner, Drum Material Polyethylene, Chuck Type 3-Jaw Collet, Manual or Drill Operated, Handle Type Ergonomically Designed, Power Spin, Autofeed Trigger Technology, Cable Type Maxcore

View Full Product Details

ROTHENBERGER Funnel Auger 22Mm

Zoro # G7146047 Mfr # 72222
$25.25

Drain Cleaning Auger, For Use With 7/8 in Spirals, Size 7/8 in, Connection Size 7/8 in, Drain Line Capacity I.D. 4 in to 6 in, Material Steel, Number of Pieces 1

View Full Product Details
$17.27

The MILWAUKEE® Small Bulb Head Attachment w/ RUST GUARD™ Plating sets a new standard in the market for rust protection, maneuverability, and durability, delivering up to 3X longer life. Traditional cables and attachments will oxidize, causing fragments of steel to erode off, damaging the structural integrity. Through a proprietary plating process, RUST GUARD™ delivers 20x more rust resistance, protecting against metal fatigue. This head atachment works with Milwaukee 3/8" and 1/2" inner core cables and 5/8" open wind cables.

View Full Product Details