Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Press Ring

Count on great prices, fast shipping and friendly service every time you order a press ring from Zoro.

Featured Product

Press Ring Kit,Compact,1/2 To 1 1/4 In
$1,390.01
qty

Shop Press Ring

  • Press Ring Kit,Standard,1 1/2 To 2 In
    $960.09
    qty

  • Kit,Pressing Ring
    $2,751.68
    qty

  • Pressing Tool,1/2 to 2 In,18 Volts
    $3,488.35
    qty

  • Press Tool Kit,12.0V,Li-Ion,13-1/2" L
    $2,299.99
    qty
    • Press Tool Kit, Battery Included, Voltage 12.0, Press Tool Jaw/Pipe Capacity 1/2 In. to 1-1/4 In., Use With Pipe/Tubing Material Copper, Crimping Force 1.2 tons, Approximate Cycle Time 5.0 sec., Cordless Tool Battery Type Li-Ion, RIDGID Series, Brushless Motor No, Tool Length 15-7/8 In., Auto-Cycle Yes, Pre-Press Battery Check Yes, Calibration Interval 32, 000 Cycles, Battery Included (2) 54HT32, Battery Pack Replacement 54HT32, Battery Capacity 2.5Ah, Tool Weight 6 lb., Features In-Line Design

    • View Full Product Details

  • Press Tool Kit,12.0V,Li-Ion,13-1/2" L
    $1,909.49
    qty

  • Pressing Jaw Kit,1/2 in. to 2 in. Pipe
    $2,567.71
    qty

  • $3,199.00
    qty
    • The industry’s first inline brushless press tool, the M18™ Force Logic™ press tool is the smallest, most intelligent press tool on the market. This state of the art technology enables 20% more run time per charge, 10% faster cycle time, and the single longest calibration interval in the industry at 50, 000 cycles, all while being significantly smaller and over 20% lighter than the leading competitor. Like all Milwaukee press tools, the exclusive in-line design with a forward hand position unlocks the ability to press with one hand and will fit anywhere the user can fit their arm. The M18™ Force Logic™ press tool provides the highest level of press accuracy and reliability available in the industry. Auto-cycle ensures a full press every time and a pre-press battery check ensures the tool won’t start a press it can’t complete, giving peace of mind in quality connections. Compatible with over 13 unique fitting systems, and 1/2 in. to 4 in. capacity, the M18™ Force Logic™ press tool is a comprehensive press solution for plumbers and mechanical contractors.

    • View Full Product Details

  • M18 Press Tool Kit, Li-Ion, 18Vol.
    $729.00
    qty

  • Round Convex Mirror
    $12.56
    qty

  • Pressing Tool,1/2 to 2 In.
    $3,129.17
    qty

  • M12™ 12V Press Tool
    $1,849.00
    qty
    • Force Logic™ press tools the smallest, lightest and most intelligent solution for press connections of copper and steel pipe. Featuring a one-handed, in-line design, the new press tools not only offer the most ergonomic solution for navigating around installed pipes, but also deliver on the highest level of press accuracy and reliability available on the market. Utilizing Milwaukee® REDLITHIUM™ electronics, the Force Logic™ press tools monitor the force output to ensure quality connections and provide the user peace of mind by visually indicating both a secure connection and when the tool needs calibration. Featuring the best calibration standard in the industry, the new tools only require service every 40, 000 crimps. This allows users up to 4X more connections between services, keeping the tool on the jobsite (making money) up to 4X longer than competitive units.

    • View Full Product Details