Pressure Caliborators
If you need pressure caliborators we have them at everyday low prices.
Featured Product
Pressure/Vacuum Generator, For Use With Manometer, Multimeter, Function Calibrate or Test HVAC Air Flow Sensing Switches Set Points, +/-0.1 to +/-12.0 in WC, 1/8 and 1/4 Adapter Thread Fitting (F)NPT, Features Handheld, Constant Air Source, Fine Tune Output Adjustment Potentiometer, Operating Temperature 50 Degrees to 120 Degrees F, Battery Type (3) AA, Includes Tubing Kit, Batteries, Hand Held Attached Case
View Full Product DetailsPressure/Vacuum Generator, For Use With Manometer, Multimeter, Function Calibrate or Test HVAC Air Flow Sensing Switches Set Points, +/-0.1 to +/-12.0 in WC, 1/8 and 1/4 Adapter Thread Fitting (F)NPT, Features Handheld, Constant Air Source, Fine Tune Output Adjustment Potentiometer, Operating Temperature 50 Degrees to 120 Degrees F, Battery Type (3) AA, Includes Tubing Kit, Batteries, Hand Held Attached Case
View Full Product DetailsShop Pressure Caliborators
Pressure Pump
View Full Product DetailsHigh Pressure Regulator 3000 psi, For Use With Pressure Demand Airline Respirators, Compatible with Brand Air Systems, Compatible with Series CGA-346 Valve, Compatible with Manufacturer Part Number AC-300, AC-60, Includes CGA-346 Nut, Fitting, Regulator, Relief Valve
View Full Product DetailsHigh Pressure Regulator 3000 psi, For Use With Pressure Demand Airline Respirators, Compatible with Brand Air Systems, Compatible with Series CGA-346 Valve, Compatible with Manufacturer Part Number AC-300, AC-60, Includes CGA-346 Nut, Fitting, Regulator, Relief Valve
View Full Product DetailsLow-pressure Test Pump, For Use With Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators, Function Low-pressure, 0 to 100 psi, Features -, Includes (2) Adapters to Convert the Reference and Unit Under Test Port Hose Fitting to 1/4 in BSP Female, Adapter to Convert the Reference Port Hose Fitting to 1/4 in NPT Female For Connection to 700 Series Pressure Modules, Seal Kit and Instructions
View Full Product DetailsLow-pressure Test Pump, For Use With Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators, Function Low-pressure, 0 to 100 psi, Features -, Includes (2) Adapters to Convert the Reference and Unit Under Test Port Hose Fitting to 1/4 in BSP Female, Adapter to Convert the Reference Port Hose Fitting to 1/4 in NPT Female For Connection to 700 Series Pressure Modules, Seal Kit and Instructions
View Full Product DetailsAir Sensing Switch, HVAC OEM, Differential (In. WC) 0.03 to 0.09, SPDT Switch Type, Pressure Setting Range (In. WC) 0.10 - 10.0, Electrical Rating 1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC, Sample Line Connector 1/4 in OD, Height (In.) 1 11/16 in, Width (In.) 3 7/16 in, Depth (In.) 3 1/16 in, Dia. (In.) 2 1/2 in, Mounting Holes O.C. (In.) 3 5/32 in, Operating Temp. Range (F) -40 to 180, Residential Furnaces, CE and CSA Certified, UL and C-UL listed
View Full Product DetailsAir Sensing Switch, HVAC OEM, Differential (In. WC) 0.03 to 0.09, SPDT Switch Type, Pressure Setting Range (In. WC) 0.10 - 10.0, Electrical Rating 1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC, Sample Line Connector 1/4 in OD, Height (In.) 1 11/16 in, Width (In.) 3 7/16 in, Depth (In.) 3 1/16 in, Dia. (In.) 2 1/2 in, Mounting Holes O.C. (In.) 3 5/32 in, Operating Temp. Range (F) -40 to 180, Residential Furnaces, CE and CSA Certified, UL and C-UL listed
View Full Product DetailsAir Sensing Switch, HVAC/General Purpose, Differential (In. WC) 0.02 to 0.8, SPDT Switch Type, Pressure Setting Range (In. WC) 0.05 to 12.0, Electrical Rating 300 VA Pilot Duty, Sample Line Connector Integral Compression, Height (In.) 6 1/8 in, Width (In.) 3 1/4 in, Depth (In.) 3 1/4 in, Mounting Holes O.C. (In.) -, -, Operating Temp. Range (F) -40 to 180, For General Purpose, HVAC and Energy Management Uses
View Full Product DetailsAir Sensing Switch, HVAC/General Purpose, Differential (In. WC) 0.02 to 0.8, SPDT Switch Type, Pressure Setting Range (In. WC) 0.05 to 12.0, Electrical Rating 300 VA Pilot Duty, Sample Line Connector Integral Compression, Height (In.) 6 1/8 in, Width (In.) 3 1/4 in, Depth (In.) 3 1/4 in, Mounting Holes O.C. (In.) -, -, Operating Temp. Range (F) -40 to 180, For General Purpose, HVAC and Energy Management Uses
View Full Product DetailsHigh Pressure Regulator 5000 psi, For Use With Pressure Demand Airline Respirators, Compatible with Brand Air Systems, Compatible with Series CGA-347 Valve, Compatible with Manufacturer Part Number AC-444, AC-472, AC-87
View Full Product DetailsHigh Pressure Regulator 5000 psi, For Use With Pressure Demand Airline Respirators, Compatible with Brand Air Systems, Compatible with Series CGA-347 Valve, Compatible with Manufacturer Part Number AC-444, AC-472, AC-87
View Full Product DetailsAir Sensing Switch, HVAC OEM, Differential (In. WC) +/-0.05, SPDT Switch Type, Pressure Setting Range (In. WC) 0.25 to 1.0, Electrical Rating 1 Amp Pilot Duty, 5 Amp Non-inductive to 277V AC, Sample Line Connector Barbed, Height (In.) 4 in, Width (In.) 3 1/4 in, Depth (In.) 2 1/8 in, Mounting Holes O.C. (In.) -, -, Operating Temp. Range (F) -40 to 180, For Residential and Midefficiency Furnaces as Well as Light Commercial Uses
View Full Product DetailsAir Sensing Switch, HVAC OEM, Differential (In. WC) +/-0.05, SPDT Switch Type, Pressure Setting Range (In. WC) 0.25 to 1.0, Electrical Rating 1 Amp Pilot Duty, 5 Amp Non-inductive to 277V AC, Sample Line Connector Barbed, Height (In.) 4 in, Width (In.) 3 1/4 in, Depth (In.) 2 1/8 in, Mounting Holes O.C. (In.) -, -, Operating Temp. Range (F) -40 to 180, For Residential and Midefficiency Furnaces as Well as Light Commercial Uses
View Full Product DetailsPlastic Air Switch
View Full Product DetailsHigh Pressure FRL Regulator, 1/2 In. NPT
View Full Product DetailsDocumenting Multifunction Calibrator with HART, Voltage Measurement Range 0 to 300V AC/V DC, Loop Supply Voltage 26V DC, Intrinsically Safe No, Pressure Modules 29 Ranges, Measurement Functions Voltage (AC and DC), Current, Resistance, Frequency, TC and RTD, Source Current 0 to 22mA DC, Current Measurement Range 0 to 110mA DC, Basic DC Accuracy +/-0.02 Percent +0.0005V, Thermocouple Temperature Range -250 Degrees tO 2500 Degrees C, Powered By Rechargable Battery Pack
View Full Product DetailsDocumenting Multifunction Calibrator with HART, Voltage Measurement Range 0 to 300V AC/V DC, Loop Supply Voltage 26V DC, Intrinsically Safe No, Pressure Modules 29 Ranges, Measurement Functions Voltage (AC and DC), Current, Resistance, Frequency, TC and RTD, Source Current 0 to 22mA DC, Current Measurement Range 0 to 110mA DC, Basic DC Accuracy +/-0.02 Percent +0.0005V, Thermocouple Temperature Range -250 Degrees tO 2500 Degrees C, Powered By Rechargable Battery Pack
View Full Product DetailsHigh Pressure FRL Regulator, 1/4 In. NPT
View Full Product Details