Pressure Chamber
If you need a pressure chamber we have them at everyday low prices.
Featured Product
Pressure Chamber, For Use With H-2786 , H-2786P
View Full Product DetailsShop Pressure Chamber
Vacuum Chamber, Overall Height 6 1/4 in, Inside Dia. 9 in, Color Clear with White Bottom, For Use With Vacuum Drying, Degassing, Includes Stopcock and Plate
View Full Product DetailsVacuum Chamber, Overall Height 6 1/4 in, Inside Dia. 9 in, Color Clear with White Bottom, For Use With Vacuum Drying, Degassing, Includes Stopcock and Plate
View Full Product DetailsPaint Tank, Capacity 2.5 gal, Material Galvanized Steel, Max. Pressure 50 psi, Air Line Connector 1/4 in NPS, Paint Line Connector 3/8 in NPS(F), For Use With Pressure Feed Spray Guns, Includes 15 ft Air Hose, Regulator w/Gauge, Saftey Valve
View Full Product DetailsPaint Tank, Capacity 2.5 gal, Material Galvanized Steel, Max. Pressure 50 psi, Air Line Connector 1/4 in NPS, Paint Line Connector 3/8 in NPS(F), For Use With Pressure Feed Spray Guns, Includes 15 ft Air Hose, Regulator w/Gauge, Saftey Valve
View Full Product DetailsChamber pc/Abs/pTFE Vacuum
View Full Product DetailsPressure Pot, 5 gal.
View Full Product DetailsPressure Pot, 2 qt.
View Full Product DetailsFeatures: - Vacuum Sealing Air Vac Food System - Commercial / Restaurant Vacuum Air Sealer Style - High-Powered Simple Electric Food Vac Design - Hassle-Free Automatic Air Seal Operation - Save Time & Money with Smart Meal Prep - Lab Tested to Effectively Increase Food Shelf Life - Adjustable Vacuum Air Suction Strength & Duration - Large Capacity Inner Vacuum Chamber with Access Lid - Perfect for Marinating & Pickling Foods for Savory Results - Also Used for Air Sealing Liquids, Soups and Stews - Includes Re-Usable & Washable Vacuum Seal Bags - Vacuum Sealing Bags are Microwaveable Safe - Vacuum Strength Meter Pressure Gauge - Digital Touch Button Control Panel - Stain-Resistant & Easy-to-Clean Housing - Safe for Placement on Any Kitchen Table or Countertop - Can Also be Used for Preserving/Waterproofing Non-Food Items - *Additional NutriChef Vacuum Seal Bags Sold Separately (Models: PRTPKVS10RL, PRTPKVS12RL, PRTPKVS14RL, PRTPKVS16RL, PRTPKVS5MVBAGS) - *Vacuum Air Hose Works with NutriChef Vacuum Seal Bowls Sold Separately (Models: PKVSCN1L, PKVSCN2L) What’s in the Box: - Chamber Vacuum Sealer - Air Suction Hose - (10) Big Vacuum Bags: 11.0’’ x 15.7’’ - inches (Each) - Vacuum Bag Roll: 11.0’’ x 9.8’ ft. Technical Specs: - Air Suction Motor Power: 350 Watt - Vacuum Seal Pressure: 0.9 bar - Inner Vacuum Chamber Capacity: 8 Liter - Selectable Air Sealing Strength Modes: Low, Medium, High - Air Vac Seal Bag Material: Food Grade Polyamide - Construction Material: Engineered Acrylic, Stainless Steel - Power Cord Length: 3.3’ ft. - Power Supply: 120V - Inner Vacuum Chamber Size (L x W x H): 13.78’’ x 11.42’’ x 5.5’’ -inches - Total Unit Size (L x W x H): 17.6’’ x 14.2’’ x 13.8’’ -inches
View Full Product DetailsFeatures: - Vacuum Sealing Air Vac Food System - Commercial / Restaurant Vacuum Air Sealer Style - High-Powered Simple Electric Food Vac Design - Hassle-Free Automatic Air Seal Operation - Save Time & Money with Smart Meal Prep - Lab Tested to Effectively Increase Food Shelf Life - Adjustable Vacuum Air Suction Strength & Duration - Large Capacity Inner Vacuum Chamber with Access Lid - Perfect for Marinating & Pickling Foods for Savory Results - Also Used for Air Sealing Liquids, Soups and Stews - Includes Re-Usable & Washable Vacuum Seal Bags - Vacuum Sealing Bags are Microwaveable Safe - Vacuum Strength Meter Pressure Gauge - Digital Touch Button Control Panel - Stain-Resistant & Easy-to-Clean Housing - Safe for Placement on Any Kitchen Table or Countertop - Can Also be Used for Preserving/Waterproofing Non-Food Items - *Additional NutriChef Vacuum Seal Bags Sold Separately (Models: PRTPKVS10RL, PRTPKVS12RL, PRTPKVS14RL, PRTPKVS16RL, PRTPKVS5MVBAGS) - *Vacuum Air Hose Works with NutriChef Vacuum Seal Bowls Sold Separately (Models: PKVSCN1L, PKVSCN2L) What’s in the Box: - Chamber Vacuum Sealer - Air Suction Hose - (10) Big Vacuum Bags: 11.0’’ x 15.7’’ - inches (Each) - Vacuum Bag Roll: 11.0’’ x 9.8’ ft. Technical Specs: - Air Suction Motor Power: 350 Watt - Vacuum Seal Pressure: 0.9 bar - Inner Vacuum Chamber Capacity: 8 Liter - Selectable Air Sealing Strength Modes: Low, Medium, High - Air Vac Seal Bag Material: Food Grade Polyamide - Construction Material: Engineered Acrylic, Stainless Steel - Power Cord Length: 3.3’ ft. - Power Supply: 120V - Inner Vacuum Chamber Size (L x W x H): 13.78’’ x 11.42’’ x 5.5’’ -inches - Total Unit Size (L x W x H): 17.6’’ x 14.2’’ x 13.8’’ -inches
View Full Product DetailsPaint Tank, Capacity 2.8 gal, Material Zinc Plated Steel, Max. Pressure 80 psi, Air Line Connector 1/4 in NPS, Paint Line Connector 3/8 in NPS(F), For Use With Any Industrial Solvent Borne Coatings, Includes Regulator and Polyethylene Liner
View Full Product DetailsPaint Tank, Capacity 2.8 gal, Material Zinc Plated Steel, Max. Pressure 80 psi, Air Line Connector 1/4 in NPS, Paint Line Connector 3/8 in NPS(F), For Use With Any Industrial Solvent Borne Coatings, Includes Regulator and Polyethylene Liner
View Full Product DetailsPaint Tank, Capacity 2.5 gal, Material Aluminum Tank Lid, Stainless Steel Tank, Max. Pressure 50 psi, Air Line Connector 1/4 in NPSM, Paint Line Connector 3/8 in NPS(F), For Use With Pressure Feed Spray Guns
View Full Product DetailsPaint Tank, Capacity 2.5 gal, Material Aluminum Tank Lid, Stainless Steel Tank, Max. Pressure 50 psi, Air Line Connector 1/4 in NPSM, Paint Line Connector 3/8 in NPS(F), For Use With Pressure Feed Spray Guns
View Full Product DetailsWhen you need to spray a lot of paint, this Binks 98C-357 Pressure Tank Outfit is the perfect tool for the job. It comes with a pressure regulator and 2.8 gallon tank, allowing you to apply paint smoothly and efficiently. This pressure tank outfit has an air line connector that fits 1/4 in NPS air lines and a paint line connector that fits 3/8 in NPS paint lines. The high capacity of 2.8 gallons means less refills, saving you time and effort. The zinc plated steel material makes it durable and long lasting. If you want to do large jobs without taking breaks or stopping for refills, this Binks 98C-357 Pressure Tank Outfit is the perfect choice for your next project.
View Full Product DetailsWhen you need to spray a lot of paint, this Binks 98C-357 Pressure Tank Outfit is the perfect tool for the job. It comes with a pressure regulator and 2.8 gallon tank, allowing you to apply paint smoothly and efficiently. This pressure tank outfit has an air line connector that fits 1/4 in NPS air lines and a paint line connector that fits 3/8 in NPS paint lines. The high capacity of 2.8 gallons means less refills, saving you time and effort. The zinc plated steel material makes it durable and long lasting. If you want to do large jobs without taking breaks or stopping for refills, this Binks 98C-357 Pressure Tank Outfit is the perfect choice for your next project.
View Full Product DetailsPaint Tank, Capacity 2.8 gal, Material Zinc Plated Steel, Max. Pressure 80 psi, Air Line Connector 1/4 in NPS, Paint Line Connector 3/8 in NPS(F), For Use With Pressure Feed Spray Guns, Includes 2 Regulators and Liner
View Full Product DetailsPaint Tank, Capacity 2.8 gal, Material Zinc Plated Steel, Max. Pressure 80 psi, Air Line Connector 1/4 in NPS, Paint Line Connector 3/8 in NPS(F), For Use With Pressure Feed Spray Guns, Includes 2 Regulators and Liner
View Full Product DetailsPaint Tank, Capacity 2.8 gal, Material Zinc Plated Steel, Max. Pressure 80 psi, Air Line Connector 1/4 in NPS, Paint Line Connector 3/8 in NPS(F), For Use With Pressure Feed Spray Guns, Includes Direct Drive Agitator and (2) Regulators
View Full Product DetailsPaint Tank, Capacity 2.8 gal, Material Zinc Plated Steel, Max. Pressure 80 psi, Air Line Connector 1/4 in NPS, Paint Line Connector 3/8 in NPS(F), For Use With Pressure Feed Spray Guns, Includes Direct Drive Agitator and (2) Regulators
View Full Product Details