Pressure Sensitive
We make finding a pressure sensitive fast and simple every time!
Shop Pressure Sensitive results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Pressure Sensitive Adhesive
- Type: Open Head Lined Drum
- Application: Bond lightweight materials to themselves or other surfaces
Key Features:
- Item: Floor Adhesive
- Type: Pressure Sensitive Adhesive
- Application: For The Interior Installation of Vinyl-Backed Carpet Tile, Commercial Carpet Cushion, Solid Vinyl, Fiberglass Reinforced Sheet Vinyl, Luxury Vinyl Tile, Recycled Non-Foam (PVC) and Enhancer Backed Carpet Tiles
Key Features:
- Item: Floor Adhesive
- Type: Universal
- Application: Interior Solid Vinyl Tile Installation, Solid Rubber Backed Tiles, Fiberglass Backed Flooring, Vinyl Backed Carpet Tile, Cork Tile, Cork Underlayment, Homogeneous
Key Features:
- Item: Floor Adhesive
- Type: Universal
- Application: Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Key Features:
- Item: Traction Nonslip Rug Strip
- Size: 2-1/2 in x 25 ft
- Characteristics: One Roll, One Side Attaches Permanently to Rug and Other Side has Nonslip Surface,
Key Features:
- Item: PTFE Carpet Heat Bond Iron
- Application: Comb Profile End On Base Plate Forms Ridges in Adhesive To The End Of The Seam
- Characteristics: 120V, UL-listed, Heat Shield Prevents Backings From Overheating, 3-way Cord Guide, Stay-cool Handle, Up-front Thermostat
Key Features:
- Item: Vinyl Tile Cutter
- Capacity: Cuts 12 in Straight or 9 in Diagonally
- Construction: Aluminum Base, Carbon Steel Blade
Key Features:
- Item: Floor Adhesive
- Type: Heavy-Duty
- Application: Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Key Features:
- Item: Laminate Wedge Spacers
- Size: 1-3/8 in Wide x 3/4 in Thick
- Application: For Preventing Flooring From Moving During Installation
Key Features:
- Item: Carpet Puller
- Construction: Solid Die-Cast Aluminum
- Characteristics: Serrated Clamps, Large Handle, Unique Design For Maximum Pulling Power When Removing Carpet
Key Features:
- Item: Tile Adhesive
- Application: For Adhering Vinyl Composition Tile (Excluding Self-Stick), Including Tile-Over-Tile Installation
- Color: Creamy Tan
Key Features:
- Item: Carpet Knee Kicker
- Size: Adjusts From 17 1/2 to 21 1/2 in
- Construction: Die Cast Aluminum Parts, Tempered Steel Gripper Pins, Dense Foam Rubber Bumper
Key Features:
- Item: Carpet Rake
- Material: Plastic
- Accessory Type: Carpet Rake
Key Features:
- Material: Steel
- Color: Red
- Load Capacity: 1000 lb
Key Features:
- Item: Undercut Jamb Saw
- Motor: 110V, 60 Hz, 5.8 Amp
- No Load RPM: 10,000 RPM