Prestone De-Icer
We have the prestone de-icer you need to get the job done right.
Shop Prestone De-Icer results
(Showing 1 - 15)
Relevance
Key Features:
- Size/Net Weight: 7.8 lb
- pH: 5
- Pour Point (F): -27 Degrees F
Key Features:
- Flash Point (F): 61 Degrees F
- Freezing Point (F): -58 Degrees F
- pH Value: 8.2
Key Features:
- Washer Fluid Type: De-Icer
- Sub-Category: Windshield Washer Fluid
- pH: 8.2
Key Features:
- Container Type: Spray Bottle
- Appearance: Clear liquid
- Size: 32 oz
Key Features:
- VOC Content: 35 %
- Application: Clear Icy Windshields
- Sub-Category: Windshield Washer Fluid
Key Features:
- Container Type: Bottle
- Size: 1 gal
- Sub-Category: Windshield Washer Fluid
Key Features:
- Container Type: Bottle
- Boiling Point (F): 200 Degrees F
- Dilution Ratio: Ready to Use
Key Features:
- Dilution Ratio: Ready to Use
- VOC Content: 31 %
- Container Type: Bottle
Key Features:
- Size/Net Weight: 12 oz
- Sub-Category: Windshield Washer Fluid
- Freezing Point (F): -144 Degrees F
Key Features:
- Item: Antifreeze/Coolant Tester
- Used For: All Vehicles
- Application: Number Of Floating Discs Measures The Degree Of Coolant Protection, Tests Both Hot And Cold Coolant, Reads In Celsius And Fahrenheit
Key Features:
- Color: Yellow
- Size: 1 gal
- Application: Proprietary extended-life technology is designed for improved corrosion protection and to help cooling system efficiency. Offers up to 150,000 mi/5 yr protection when flushed and filled as directed. OAT formula
Key Features:
- Pour Point (F): -27 Degrees F
- Washer Fluid Type: Summer Blend
- Specific Gravity: 0.99
Key Features:
- Cleaner Container Size: 1 gal
- Item: Extreme Temperature Windshield De-Icer
- Form: Liquid
Key Features:
- Size: 12 oz
- Container Type: Aerosol Spray Can
- Washer Fluid Sub-Category: Treatment
Key Features:
- Item: Drain Pan
- Capacity (Gal.): 2 gal
- Construction: Polypropylene
Explore More
- sta lube automotive hydraulic oil
- prep all windshield washer fluid
- valvoline transmission fluid
- motor medic fuel additives
- tracerline greases & lubricants
- k&w fuel additives
- smartwasher automotive degreasers
- hercules greases & lubricants
- citgo automotive hydraulic oil
- mystik transmission fluid
- diesel power windshield washer fluid
- berryman products automotive degreasers