Probe Thermocouple
We have the probe thermocouple you need to get the job done right.
Featured Product
Thermocouple Probe, Grounded, Thermocouple Type J, Probe Length 4.0 in, Plug or Connector Type Bare Wire, Material 304 Stainless Steel, Max. Pressure (PSI) 1, 000 psi, Insulation Fiberglass, Lead Length 6 ft, Error Accuracy (Deg. C) +/-2.2 Below 293 Degrees , Error Accuracy ( Percent) (Over 293 Degrees C) +/-0.75, Temp. Limit (Deg. F) 900, Sheath Size (In.) 0.188 in, Thermocouple Element 20 AWG, Construction 3/16 in dia Can Be Used With Compression Fitting to Mount, Pipe Size -, Standards -
View Full Product DetailsThermocouple Probe, Grounded, Thermocouple Type J, Probe Length 4.0 in, Plug or Connector Type Bare Wire, Material 304 Stainless Steel, Max. Pressure (PSI) 1, 000 psi, Insulation Fiberglass, Lead Length 6 ft, Error Accuracy (Deg. C) +/-2.2 Below 293 Degrees , Error Accuracy ( Percent) (Over 293 Degrees C) +/-0.75, Temp. Limit (Deg. F) 900, Sheath Size (In.) 0.188 in, Thermocouple Element 20 AWG, Construction 3/16 in dia Can Be Used With Compression Fitting to Mount, Pipe Size -, Standards -
View Full Product DetailsShop Probe Thermocouple
Low Temperature Thermocouple, Grounded, Thermocouple Type J, Probe Length 6.0 in, Plug or Connector Type Fork Terminal, Material 304 Stainless Steel, Insulation Fiberglass with Stainless Steel, Lead Length 6 ft, Error Accuracy (Deg. C) +/-0.75, Temp. Limit (Deg. F) 900, Sheath Size (In.) 0.188 in, Thermocouple Element 20 AWG, Construction Incased Pipe, Standards ANSI
View Full Product DetailsLow Temperature Thermocouple, Grounded, Thermocouple Type J, Probe Length 6.0 in, Plug or Connector Type Fork Terminal, Material 304 Stainless Steel, Insulation Fiberglass with Stainless Steel, Lead Length 6 ft, Error Accuracy (Deg. C) +/-0.75, Temp. Limit (Deg. F) 900, Sheath Size (In.) 0.188 in, Thermocouple Element 20 AWG, Construction Incased Pipe, Standards ANSI
View Full Product DetailsThermocouple Probe, Grounded, Thermocouple Type J, Probe Length 12.0 in, Plug or Connector Type Bare Wire, Material 304 Stainless Steel, Max. Pressure (PSI) 1, 000 psi, Insulation Fiberglass, Lead Length 6 ft, Error Accuracy (Deg. C) +/-2.2 Below 293 Degrees , Error Accuracy ( Percent) (Over 293 Degrees C) +/-0.75, Temp. Limit (Deg. F) 900, Sheath Size (In.) 0.188 in, Thermocouple Element 20 AWG, Construction 3/16 in dia Can Be Used With Compression Fitting to Mount, Pipe Size -, Standards -
View Full Product DetailsThermocouple Probe, Grounded, Thermocouple Type J, Probe Length 12.0 in, Plug or Connector Type Bare Wire, Material 304 Stainless Steel, Max. Pressure (PSI) 1, 000 psi, Insulation Fiberglass, Lead Length 6 ft, Error Accuracy (Deg. C) +/-2.2 Below 293 Degrees , Error Accuracy ( Percent) (Over 293 Degrees C) +/-0.75, Temp. Limit (Deg. F) 900, Sheath Size (In.) 0.188 in, Thermocouple Element 20 AWG, Construction 3/16 in dia Can Be Used With Compression Fitting to Mount, Pipe Size -, Standards -
View Full Product DetailsTemperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element J Thermocouple, 0 Degrees to 900 Degrees Temp. Range (F), 0 Degrees to 482 Degrees Temp. Range (C), Probe Connection Type Spade, Probe Contact Material Stainless Steel, Probe Wire Length 3 ft, Includes 2 1/2 in Split Leads
View Full Product DetailsTemperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element J Thermocouple, 0 Degrees to 900 Degrees Temp. Range (F), 0 Degrees to 482 Degrees Temp. Range (C), Probe Connection Type Spade, Probe Contact Material Stainless Steel, Probe Wire Length 3 ft, Includes 2 1/2 in Split Leads
View Full Product DetailsREED INSTRUMENTS Air/Gas Thermocouple Probe, Type K, -58 to 1652°F (-50 to 900°C)
Zoro # G0645500 Mfr # R2940Thermocouple Bead Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -58 Degrees to 1652 Degrees Temp. Range (F), -50 Degrees to 800 Degrees Temp. Range (C), Probe Connection Type Type K Mini, Probe Contact Material Stainless Steel, Probe Wire Length 3 ft 3 in, Probe Length 6 7/64 in, Probe Dia. 3/16 in, Accuracy +/-0.5 Degrees C, General Purpose, For Use With Type K Temperature Measuring Thermometers, Calibration Certificate No
View Full Product DetailsThermocouple Bead Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -58 Degrees to 1652 Degrees Temp. Range (F), -50 Degrees to 800 Degrees Temp. Range (C), Probe Connection Type Type K Mini, Probe Contact Material Stainless Steel, Probe Wire Length 3 ft 3 in, Probe Length 6 7/64 in, Probe Dia. 3/16 in, Accuracy +/-0.5 Degrees C, General Purpose, For Use With Type K Temperature Measuring Thermometers, Calibration Certificate No
View Full Product DetailsThermocouple Probe, Grounded, Thermocouple Type K, Probe Length 3.0 in, Plug or Connector Type Bare Wire, Material 304 Stainless Steel, Max. Pressure (PSI) 1, 000 psi, Insulation Fiberglass, Lead Length 3 ft, Error Accuracy (Deg. C) +/-2.2 Below 293 Degrees , Error Accuracy ( Percent) (Over 293 Degrees C) +/-0.75, Temp. Limit (Deg. F) 900, Sheath Size (In.) 0.188 in, Thermocouple Element 20 AWG, Construction 3/16 in dia Can Be Used With Compression Fitting to Mount, Pipe Size -, Standards -
View Full Product DetailsThermocouple Probe, Grounded, Thermocouple Type K, Probe Length 3.0 in, Plug or Connector Type Bare Wire, Material 304 Stainless Steel, Max. Pressure (PSI) 1, 000 psi, Insulation Fiberglass, Lead Length 3 ft, Error Accuracy (Deg. C) +/-2.2 Below 293 Degrees , Error Accuracy ( Percent) (Over 293 Degrees C) +/-0.75, Temp. Limit (Deg. F) 900, Sheath Size (In.) 0.188 in, Thermocouple Element 20 AWG, Construction 3/16 in dia Can Be Used With Compression Fitting to Mount, Pipe Size -, Standards -
View Full Product DetailsImmersion Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -40 Degrees to 1500 Degrees Temp. Range (F), -40 Degrees to 800 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material 304 Stainless Steel, Probe Wire Length 3 ft 4 in, Probe Length 7 51/64 in, Liquid or Air, Manufacturers Warranty Length 1 yr
View Full Product DetailsImmersion Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -40 Degrees to 1500 Degrees Temp. Range (F), -40 Degrees to 800 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material 304 Stainless Steel, Probe Wire Length 3 ft 4 in, Probe Length 7 51/64 in, Liquid or Air, Manufacturers Warranty Length 1 yr
View Full Product DetailsThermocouple Probe, Grounded, Thermocouple Type Dimensión J, Probe Length 3.0 in, Plug or Connector Type Bare Wire, Material 304 Stainless Steel, Insulation Fiberglass, Lead Length 3 ft, Error Accuracy (Deg. C) +/-0.75, Temp. Limit (Deg. F) 900, Sheath Size (In.) 0.188 in, Thermocouple Element 20 AWG, Construction 3/16 in dia Can Be Used with Compression Fitting to Mount
View Full Product DetailsThermocouple Probe, Grounded, Thermocouple Type Dimensión J, Probe Length 3.0 in, Plug or Connector Type Bare Wire, Material 304 Stainless Steel, Insulation Fiberglass, Lead Length 3 ft, Error Accuracy (Deg. C) +/-0.75, Temp. Limit (Deg. F) 900, Sheath Size (In.) 0.188 in, Thermocouple Element 20 AWG, Construction 3/16 in dia Can Be Used with Compression Fitting to Mount
View Full Product DetailsImmersion Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F), -40 Degrees to 260 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material 304 Stainless Steel, Probe Wire Length 3 ft 4 in, Probe Length 6 in, Probe Dia. 1/8 in, Air, Noncaustic, Surface, Includes Instructions, Manufacturers Warranty Length 1 yr
View Full Product DetailsImmersion Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F), -40 Degrees to 260 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material 304 Stainless Steel, Probe Wire Length 3 ft 4 in, Probe Length 6 in, Probe Dia. 1/8 in, Air, Noncaustic, Surface, Includes Instructions, Manufacturers Warranty Length 1 yr
View Full Product DetailsThermocouple Probe, Grounded, Thermocouple Type J, Probe Length 4.0 in, Plug or Connector Type Fork Terminal, Material 304 Stainless Steel, Max. Pressure (PSI) 1, 000 psi, Insulation Fiberglass, Lead Length 10 ft, Error Accuracy (Deg. C) +/-2.2 Below 293 Degrees , Error Accuracy ( Percent) (Over 293 Degrees C) +/-0.75, Temp. Limit (Deg. F) 900, Sheath Size (In.) 0.188 in, Thermocouple Element 20 AWG, Construction 3/16 in dia With 1/8 in NPT Brass Compression Fitting to Mount, Pipe Size -
View Full Product DetailsThermocouple Probe, Grounded, Thermocouple Type J, Probe Length 4.0 in, Plug or Connector Type Fork Terminal, Material 304 Stainless Steel, Max. Pressure (PSI) 1, 000 psi, Insulation Fiberglass, Lead Length 10 ft, Error Accuracy (Deg. C) +/-2.2 Below 293 Degrees , Error Accuracy ( Percent) (Over 293 Degrees C) +/-0.75, Temp. Limit (Deg. F) 900, Sheath Size (In.) 0.188 in, Thermocouple Element 20 AWG, Construction 3/16 in dia With 1/8 in NPT Brass Compression Fitting to Mount, Pipe Size -
View Full Product DetailsROBERTSHAW Thermocouple, LP/NG, 25 to 30mV, 18 in L., Snap-Fit, Tinnerman Clip
Zoro # G4260575 Mfr # 1980-018Replacement Thermocouple, Snap-Fit, Length (In.) 18, Voltage 18 to 30 mV, Gas Type LP/NG, Tip Style Snap-Fit Stainless Steel, Includes Fittings and Adapters
View Full Product DetailsReplacement Thermocouple, Snap-Fit, Length (In.) 18, Voltage 18 to 30 mV, Gas Type LP/NG, Tip Style Snap-Fit Stainless Steel, Includes Fittings and Adapters
View Full Product DetailsType-J Thermocouple Bead Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element J Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F), -40 Degrees to 260 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material Wire, Probe Wire Length 3 ft 3 in, Air or Surface, Includes Instructions, Manufacturers Warranty Length 1 yr
View Full Product DetailsType-J Thermocouple Bead Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element J Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F), -40 Degrees to 260 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material Wire, Probe Wire Length 3 ft 3 in, Air or Surface, Includes Instructions, Manufacturers Warranty Length 1 yr
View Full Product Details