customer-service Help

Procell

Count on great prices, fast shipping and friendly service every time you order a procell from Zoro.

Shop Procell

$19.54

Procell Alkaline D industrial batteries are general purpose batteries, ideal for powering mid and low drain professional devices, such as flashlights, and sensors.D Battery, D, Everyday, Capacity - Batteries 17, 000 mAh, Standard Battery Series Procell, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 12, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Shelf Life 7 yr, Diameter 1.31 in, Height 2.32 in, Overall Height 2.38 in, Package Quantity 12

View Full Product Details

NORTON Grinding Wheel,T1,7x1/2x1.25,AO,60G,PK5

Zoro # G2594566 Mfr # 66252941041
$261.69

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 in, Thickness 1/2 in, Arbor Hole Size 1 1/4 in, Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness K, Max. RPM 3, 600 RPM, Series 38A, Specification 38A60-KVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

View Full Product Details
$84.99

Gas Can, 5.28 gal, 20 L Capacity, Self Venting, Red, Material Cold Rolled Steel, Height 19 in, Length 13 1/2 in, Width 6 1/2 in, Spout Outside Dia. 1 in, Spout Length 10 1/2 in, Standards DOT and OSHA Compliant, Includes Spout

View Full Product Details
$23.79

Procell Alkaline 9V industrial batteries are general purpose batteries, ideal for powering mid and low drain professional devices, such as smoke/carbon monoxide detectors.9V Battery, 9V, Everyday, Capacity - Batteries 600 mAh, Standard Battery Series Procell, Battery Chemistry Alkaline, Voltage - Batteries 9V DC, Standard Battery Pack Size 12, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Shelf Life 5 yr, Height 1.83 in, Overall Height 1.87 in, Width 1.0 in, Depth 0.65 in, Package Quantity 12

View Full Product Details
$8.09

Deburring Tool Set, E Series, Plastic, High Speed Steel, Features Heavy-Duty Deburring On Extra Close Work On Holes, Slots, Edges, Includes Mango IIE Handle, E100 Blades

View Full Product Details
$52.97

Disposable Thermometer, Thermometer Location Oral, Measurement Type Fahrenheit, Color White, Standards ASTM E 1299-96, Includes (100) Thermometers, Package Quantity 100

View Full Product Details

JONARD TOOLS Can Wrench,Ergonomic,Plastic

Zoro # G1566704 Mfr # M-216C/EX
$12.95

SUREFIRE Battery,123A,Lithium,PK2

Zoro # G3949181 Mfr # SF2-CB
$5.37

Battery, Battery Size 123A, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 2, Capacity - Batteries 1, 500 mAh, Battery Cross-Reference 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A, Application Flashlight, Terminal Type - Batteries Button, Diameter 0.64 in, Height 1.35 in, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -76 Degrees F, Package Quantity 2

View Full Product Details
$4.19

Reciprocating Saw Blade, Primary Saw Application Metal, Teeth per Inch 18, Length 6 In., Material Bi-Metal, Height 3/4 In., Back Straight, Shank 1/2 In., Includes (2) Blades, Application Metal Cutting, Package Quantity 2. Lasting up to 50% longer*, these Metal-Cutting Reciprocating Saw Blades feature a patented toothform that delivers fast, smooth cuts for a range of metal cutting applications. Their Bi-Metal construction is designed to extend blade life and minimize blade breaks.

View Full Product Details
$22.45

The Klein Tools Can Wrench delivers 2-in-1 versatility and performance with a drop-forged construction, made from steel alloy. This tool allows you to open telephone box fasteners with one end and tighten nuts on binding-post terminals with the other. Socket ends are color-coded for quick identification of socket sizes. Two tools in one saves space in your pouch. One end opens telephone box fasteners, the other end tightens nuts on binding-post terminals. The 7/16-Inch socket has a black finish and the 3/8-Inch socket has a silver finish. Sockets are 1-1/4-Inch (32 mm) deep to fit over long binding posts and are thin-walled for easy access into tight areas. Socket ends are color-coded for quick identification of socket sizes. Hex-socket design enables using a wrench to obtain extra torque. High-impact, break-resistant handle for long and dependable service. Sockets are heat-treated, alloy steel.

View Full Product Details
$3.46

Sterile Dressing Compress, Sterile, Color White, Material Gauze, Waterproof No, Package Type Bulk, Width 5 in, Length 9 in

View Full Product Details