Process Calibrator
We make finding a process calibrator fast and simple every time!
Featured Product
Loop Calibrator, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current Accuracy +/-0.015 Percent of Reading +2 Digits, Voltage Measurement Range 0 to 28V DC, Loop Supply Voltage 24V DC, Max. Loop Current 24mA DC, Display LCD, Calibration Certificate NIST, Powered By 9V Battery, Includes Test Leads, Alligator Clips, Holster, Manufacturers Warranty Length 3 yr
View Full Product DetailsLoop Calibrator, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current Accuracy +/-0.015 Percent of Reading +2 Digits, Voltage Measurement Range 0 to 28V DC, Loop Supply Voltage 24V DC, Max. Loop Current 24mA DC, Display LCD, Calibration Certificate NIST, Powered By 9V Battery, Includes Test Leads, Alligator Clips, Holster, Manufacturers Warranty Length 3 yr
View Full Product DetailsShop Process Calibrator
Loop Calibrator with HART, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current Accuracy +/-0.01 Percent +/-2 Digits, Voltage Measurement Range 0 to 30V DC, Loop Supply Voltage 24V DC, Max. Loop Current 20mA DC, Display LCD, Calibration Certificate NIST with Data, Powered By (6)AAA Batteries
View Full Product DetailsLoop Calibrator with HART, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current Accuracy +/-0.01 Percent +/-2 Digits, Voltage Measurement Range 0 to 30V DC, Loop Supply Voltage 24V DC, Max. Loop Current 20mA DC, Display LCD, Calibration Certificate NIST with Data, Powered By (6)AAA Batteries
View Full Product DetailsClamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. DC Amps 400, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 40, 000, Jaw Capacity 1.1 in (28mm), Temp. Range 14 Degrees to 752 Degrees F, Counts 6000, Battery Type AAA, Safety Rating CAT III 600V, CAT IV 300V, AC Response TRMS, Audible Continuity Yes, Diode Test No, Capacitance 1, 000 uF, Frequency Counter 500 Hz, Memory Max/Min, Peak Hold Yes, Bar Graph No, Display Backlit LCD
View Full Product DetailsClamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. DC Amps 400, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 40, 000, Jaw Capacity 1.1 in (28mm), Temp. Range 14 Degrees to 752 Degrees F, Counts 6000, Battery Type AAA, Safety Rating CAT III 600V, CAT IV 300V, AC Response TRMS, Audible Continuity Yes, Diode Test No, Capacitance 1, 000 uF, Frequency Counter 500 Hz, Memory Max/Min, Peak Hold Yes, Bar Graph No, Display Backlit LCD
View Full Product DetailsFLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps
Zoro # G1217727 Mfr # Fluke 179/EDA2 KitDigital Multimeter Kit, Full Size - General Features, 6000 Instrument Counts, Basic DC Accuracy +/-0.09 Percent of Reading +2 Digits, CAT III 1000V, CAT IV 600V, Max. AC Volts 1, 000, Max. DC Volts 1, 000, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 50 megohm, Instrument Frequency Counter Range 2 Hz to 100 kHz, Capacitance Range 100 pF to 9999 uF, Temp. Range -40 Degrees to 752 Degrees F (-40 Degrees to 400 Degrees C), Display Backlit LCD, Bar Graph Yes
View Full Product DetailsDigital Multimeter Kit, Full Size - General Features, 6000 Instrument Counts, Basic DC Accuracy +/-0.09 Percent of Reading +2 Digits, CAT III 1000V, CAT IV 600V, Max. AC Volts 1, 000, Max. DC Volts 1, 000, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 50 megohm, Instrument Frequency Counter Range 2 Hz to 100 kHz, Capacitance Range 100 pF to 9999 uF, Temp. Range -40 Degrees to 752 Degrees F (-40 Degrees to 400 Degrees C), Display Backlit LCD, Bar Graph Yes
View Full Product DetailsHandheld Temperature Calibrator, Measurement Functions Temperature, Voltage and Current, Thermocouple Type J, K, T, C, E, N, R and S, Thermocouple Temperature Range -250 Degrees to 2300 Degrees C (Dependent on Thermocouple Type), Source Voltage -10mV to 75mV DC, Voltage Measurement Range -10mV to 75mV DC, Accuracy Dependent on Thermocouple Type, Display Backlit LCD, Agency Compliance CE, CSA, TUV, RCM, Calibration Certificate NIST Traceable, Powered By (4) AA Alkaline Batteries
View Full Product DetailsHandheld Temperature Calibrator, Measurement Functions Temperature, Voltage and Current, Thermocouple Type J, K, T, C, E, N, R and S, Thermocouple Temperature Range -250 Degrees to 2300 Degrees C (Dependent on Thermocouple Type), Source Voltage -10mV to 75mV DC, Voltage Measurement Range -10mV to 75mV DC, Accuracy Dependent on Thermocouple Type, Display Backlit LCD, Agency Compliance CE, CSA, TUV, RCM, Calibration Certificate NIST Traceable, Powered By (4) AA Alkaline Batteries
View Full Product DetailsHandheld Temperature Calibrator, Measurement Functions Temperature, Voltage, Current and Resistance, Thermocouple Type J , K, T, E, R, S, B, L, U, N, XK and BP, Thermocouple Temperature Range -328 Degrees to 2498 Degrees F, (-200 Degrees to 1370 Degrees C) (Dependent on Thermocouple Type), RTD Type Ni 120, Pt 100 (385), Pt 200 (385), Pt 500 (385), Pt 1000 (385), Pt 100 (393) and Pt 100 (JIS)
View Full Product DetailsHandheld Temperature Calibrator, Measurement Functions Temperature, Voltage, Current and Resistance, Thermocouple Type J , K, T, E, R, S, B, L, U, N, XK and BP, Thermocouple Temperature Range -328 Degrees to 2498 Degrees F, (-200 Degrees to 1370 Degrees C) (Dependent on Thermocouple Type), RTD Type Ni 120, Pt 100 (385), Pt 200 (385), Pt 500 (385), Pt 1000 (385), Pt 100 (393) and Pt 100 (JIS)
View Full Product DetailsHandheld Pressure Calibrator, Internal Hand Pump Pressure Source, Measurement Functions Pressure, mA DC, Internal Pressure Measurement Range -12 to 300 psi, Internally Generated Pressure Range 0 to 300 psi, Pressure Range with External Modules 1 in wc to 10, 000 psi, Loop Supply Voltage 24V DC, Current Measurement Range 0 to 24mA DC, Display Multiline LCD, Standards EMC EN50082-1: 1992 and EN55022: 1994 Class B, ISA-82.02.01 (IEC 61010-1 Mod) CSA C22.2 No. 1010.1, Calibration Certificate NIST
View Full Product DetailsHandheld Pressure Calibrator, Internal Hand Pump Pressure Source, Measurement Functions Pressure, mA DC, Internal Pressure Measurement Range -12 to 300 psi, Internally Generated Pressure Range 0 to 300 psi, Pressure Range with External Modules 1 in wc to 10, 000 psi, Loop Supply Voltage 24V DC, Current Measurement Range 0 to 24mA DC, Display Multiline LCD, Standards EMC EN50082-1: 1992 and EN55022: 1994 Class B, ISA-82.02.01 (IEC 61010-1 Mod) CSA C22.2 No. 1010.1, Calibration Certificate NIST
View Full Product DetailsProcess Calibrator Multimeter, Source Current 0 to 20mA DC, Current Measurement Range 0 to 30 mA DC, Source Voltage -, Voltage Measurement Range 0 to 1000V AC/V DC, Loop Supply Voltage 24V DC, Accuracy +/-0.5 Percent + 2 Digits, Voltage (AC) 400mV/4/40/400/1000, Voltage (DC) 400mV/4/40/400/1000, Basic DC Accuracy +/-0.01 Percent + 1 Count, Amps AC 1 A, Amps DC 30mA/1A, Resistance (Ohms) 400/4K/40K/400K/4M/40M, True RMS Yes, Temp. Range (F) -, Temp. Rating (C) -
View Full Product DetailsProcess Calibrator Multimeter, Source Current 0 to 20mA DC, Current Measurement Range 0 to 30 mA DC, Source Voltage -, Voltage Measurement Range 0 to 1000V AC/V DC, Loop Supply Voltage 24V DC, Accuracy +/-0.5 Percent + 2 Digits, Voltage (AC) 400mV/4/40/400/1000, Voltage (DC) 400mV/4/40/400/1000, Basic DC Accuracy +/-0.01 Percent + 1 Count, Amps AC 1 A, Amps DC 30mA/1A, Resistance (Ohms) 400/4K/40K/400K/4M/40M, True RMS Yes, Temp. Range (F) -, Temp. Rating (C) -
View Full Product DetailsBench Multimeter, Voltage (AC) 100m to 750, Voltage (DC) 100m to 1000, 10m to 10 Amps AC, 100u a 10 Amps DC, Resistance (Ohms) 100 to 100M, Basic DC Accuracy +/-0.0024 Percent, 1, 999, 999 Counts, True RMS Yes, Temp. Range -200 to 600 C, Capacitance 1 nF to 0.1 F, RS232, IEE-488.2, Ethernet Interface, Frequency Counter 3 Hz to 1 MHz, Special Features USB Memory Drive Port, Continuity, Diode Test, NULL, Min / Max /Average, Statistics/Histogram, TrendPlot (TM), Limit Test
View Full Product DetailsBench Multimeter, Voltage (AC) 100m to 750, Voltage (DC) 100m to 1000, 10m to 10 Amps AC, 100u a 10 Amps DC, Resistance (Ohms) 100 to 100M, Basic DC Accuracy +/-0.0024 Percent, 1, 999, 999 Counts, True RMS Yes, Temp. Range -200 to 600 C, Capacitance 1 nF to 0.1 F, RS232, IEE-488.2, Ethernet Interface, Frequency Counter 3 Hz to 1 MHz, Special Features USB Memory Drive Port, Continuity, Diode Test, NULL, Min / Max /Average, Statistics/Histogram, TrendPlot (TM), Limit Test
View Full Product DetailsFLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1472 Degrees F, Single Dot Laser Sighting
Zoro # G5366112 Mfr # FLK-568 EX/ETLInfrared Thermometer, Temp. Range (F) - Infrared -40 Degrees to 1472 Degrees , Temp. Range (C) - Infrared -40 Degrees to 800 Degrees , Focus Spot Size and Distance - Infrared 1 in @ 50 in, Temp. Accuracy (C) - Infrared +/-1.0 Percent of Reading or +/-1.0 Degrees Whichever is Greater, Temp. Accuracy (F) - Infrared +/-1.0 Percent of Reading or +/-1.0 Degrees Whichever is Greater, Emissivity Adjustable 0.10 to 1.00, Laser Sighting - Infrared Single Dot, Data Logging - Instrument Yes
View Full Product DetailsInfrared Thermometer, Temp. Range (F) - Infrared -40 Degrees to 1472 Degrees , Temp. Range (C) - Infrared -40 Degrees to 800 Degrees , Focus Spot Size and Distance - Infrared 1 in @ 50 in, Temp. Accuracy (C) - Infrared +/-1.0 Percent of Reading or +/-1.0 Degrees Whichever is Greater, Temp. Accuracy (F) - Infrared +/-1.0 Percent of Reading or +/-1.0 Degrees Whichever is Greater, Emissivity Adjustable 0.10 to 1.00, Laser Sighting - Infrared Single Dot, Data Logging - Instrument Yes
View Full Product DetailsMultiMeter, Source Current 0 to 20mA, Current Measurement Range 0 to 1A AC/DC, Voltage Measurement Range 0 to 1000V AC/V DC, Loop Supply Voltage 24V DC, Accuracy +/-0.05 Percent + 2 Digits, Display LCD, Calibration Certificate Yes, Includes 789 Series Process Meter, T3000 FC Series Wireless K-Type Temperature Module, Fluke-IR3000 FC Series Connector, TL71 Series Premium Test Lead Set, AC72 Series Alligator Clips, (4) AA Alkaline Batteries (Installed), Users Manual, Quick Reference Guide
View Full Product DetailsMultiMeter, Source Current 0 to 20mA, Current Measurement Range 0 to 1A AC/DC, Voltage Measurement Range 0 to 1000V AC/V DC, Loop Supply Voltage 24V DC, Accuracy +/-0.05 Percent + 2 Digits, Display LCD, Calibration Certificate Yes, Includes 789 Series Process Meter, T3000 FC Series Wireless K-Type Temperature Module, Fluke-IR3000 FC Series Connector, TL71 Series Premium Test Lead Set, AC72 Series Alligator Clips, (4) AA Alkaline Batteries (Installed), Users Manual, Quick Reference Guide
View Full Product DetailsLoop Calibrator, Source Current 0 to 20mA DC, Current Measurement Range -1 to 22mA DC, Current Accuracy +/-0.02 Percent of Readings +/-4uA, Source Voltage 0 to 28 V DC, Voltage Measurement Range 0 to 28V DC, Voltage Accuracy +/-0.02 Percent of Readings +/-2mV, Loop Supply Voltage 24V DC, Max. Loop Current 20mA DC, Display LCD, Standards CE, Calibration Certificate NIST, Powered By (2) AA Batteries, Includes Test Leads, Alligator Clips, Protective Holster, Soft Carrying Case, Batteries
View Full Product DetailsLoop Calibrator, Source Current 0 to 20mA DC, Current Measurement Range -1 to 22mA DC, Current Accuracy +/-0.02 Percent of Readings +/-4uA, Source Voltage 0 to 28 V DC, Voltage Measurement Range 0 to 28V DC, Voltage Accuracy +/-0.02 Percent of Readings +/-2mV, Loop Supply Voltage 24V DC, Max. Loop Current 20mA DC, Display LCD, Standards CE, Calibration Certificate NIST, Powered By (2) AA Batteries, Includes Test Leads, Alligator Clips, Protective Holster, Soft Carrying Case, Batteries
View Full Product Details