Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Proheat

If you need a proheat we have them at everyday low prices.

Featured Product

11.0-Amp Corded Heat Gun, 120VAC 1300W
$185.75
  • Heat Guns, Heat Gun, Power Source Electric, Voltage 120V AC, ESD Safe No, Temp. Settings Variable, Temperature Range 130 Degrees to 1000 Degrees F, Air Volume 4.0 to 16.0 cfm, Watts 1, 300 W, Corded, Heat Gun Handle Style Pistol, LCD Display Yes, Case Included No, Stand Included No, Amps AC 11.0 A, Application General Purpose, Brushless Motor No, Heating Element Material Ceramic Cartridge, Standards UL and cUL Listed, Switch Type Rocker, Heat Control Switch Turn Dial, Temp. Lock Yes

  • View Full Product Details

Shop Proheat