Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pulsebac

Count on great prices, fast shipping and friendly service every time you order a pulsebac from Zoro.

Featured Product

Upright Vacuum, 12", 120 cfm, 5A, 120V
$129.77
  • Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Reusable Bag, Vacuum Capacity 4 1/2 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 120 cfm, Sound Level 78 dB, Weight 12.2 lb, Power 600 W, Current 5 A, Voltage 120 V, Head Height Adjustment 4-Position, Power Cord Length 30 ft, Standards UL

  • View Full Product Details

Shop Pulsebac

  • Commercial Upright Vacuum,Bagless,3.5qt.
    $227.49
    • Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bagless, Vacuum Capacity 1 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 13 in, Vacuum Air Flow 135 cfm, Sound Level 69 dB, Weight 17.0 lb, Power 1, 200 W, Current 10 A, Voltage 120 V, Height 44 in, Length 13 1/2 in, Width 12 3/4 in, Head Height Adjustment 7-Position, Power Cord Length 40 ft, Includes Crevice Tool, Dusting Brush, Hose, Wand, Standards CRI Bronze, UL

    • View Full Product Details

  • M18 Cordless Vacuum, Tank Size 0.3 gal., 18V
    $99.00
    • The M18™ compact vacuum provides users with the most powerful & adaptable handheld cleanup tool. A high performance motor creates best in class suction for cleanup of drywall dust, wood/metal shavings, and common jobsite debris. With a unique handheld design, the M18™ compact vacuum can be used in a wide variety of orientations and applications across the jobsite. For added versatility, the 0882-20 comes with (2) extension wands, 4 Ft. flexible hose, crevice tool, floor tool, and removable HEPA filter. A clear view and easy to empty canister provides added convenience. As a part of the M18™ system of tools, it is powered by REDLITHIUM™ battery packs, which deliver up to 25 minutes of run time on a XC5.0 battery pack and 43 minutes of runtime on a HIGH DEMAND™ 9.0 battery pack.

    • View Full Product Details

  • M18TM Portable Shop Vacuum, 1-1/4" Hose Dia., HEPA 45 cfm
    $119.00
    • The M18™ 2 Gallon wet/dry vacuum provides users with a powerful and portable wet/dry clean-up tool. A high performance motor creates powerful suction for both wet and dry applications. Its stackable design and organized on-board storage keeps all of the attachments inside the unit for convenient transport and storage. The 0880-20 comes with a flexible hose, crevice tool, utility nozzle, and a certified HEPA filter. With 30+ minutes of run time on a M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack, its ideal for extended spot and area clean up.

    • View Full Product Details

  • Upright Vacuum,15 In,135 cfm,10A,120V
    $299.99
    • Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bagless, Vacuum Capacity 1 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 15 in, Vacuum Air Flow 135 cfm, Sound Level 70 dB, Weight 18.0 lb, Power 1, 200 W, Current 10 A, Voltage 120 V, Head Height Adjustment 7-Position, Power Cord Length 40 ft, Includes 10 ft Stretch Hose, Crevice Tool, Dusting Brush, Two-Piece Wand, Standards CRI Bronze, UL

    • View Full Product Details

  • Out of Stock
    $158.37
    • Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 155 cfm, Static Pressure 72 in, Sound Level Not Rated, Tank Material Plastic, Tank Size 16 gal, Vacuum Collection Type Disposable Bag, Number of Motor Stages 1, Peak Horsepower 6 1/2 hp, Power 390 W, Current 12 A, Voltage 120 V, Height 26 in, Length 20 3/4 in, Width 21 1/2 in, Average Brush Life 1, 100 hr, Vacuum Hose Dia. 2 1/2 in, Vacuum Hose Length 8 ft, Power Cord Length 18 ft

    • View Full Product Details

  • Upright Vacuum,12 In,120 cfm,5A,120V
    $159.99
    • Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bagless, Vacuum Capacity 1/2 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 120 cfm, Sound Level 79 dB, Weight 14.0 lb, Power 600 W, Current 5 A, Voltage 120 V, Head Height Adjustment 6-Position, Power Cord Length 30 ft, Standards UL

    • View Full Product Details

  • Canister Vacuum, 135 CFM, 71 dBa
    $111.21
    • Canister Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 135 cfm, Static Pressure 71 in, Sound Level 71 dB, Tank Material Plastic, Number of Motor Stages 1, Current 10 A, Voltage 120V AC, Hose Dia. 1 1/4 in, Hose Length 7 ft, Weight 10.0 lb, Height 19 in, Length 11 in, Width 18 in, Power Cord Length 20 ft, Series Commercial

    • View Full Product Details

  • Out of Stock
    $405.08
    • Vacuum Head, Vacuum Power Source Corded, Number of Power Heads 1, Vacuum Pickup Type Wet/Dry, Vacuum Filtration Type Standard, For Drum Capacity 55 gal, Vacuum Air Flow 109 cfm, Static Pressure 105 in, Sound Level Not Rated, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 12 ft, Number of Motor Stages 2, Average Brush Life 750 hr, Peak Horsepower 3 hp, Current 11 A, Voltage 120 V, Power Cord Length 35 ft, Includes (3) Vacuum Head Securing Clamps, 12 ft x 1-1/2 in Hose, Utility Nozzle with Squeegee

    • View Full Product Details

  • HOOVER Bagless, HEPA Upright Vacuum
    $213.65

    Due to high demand, this product is limited to 5 per order.

    • Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bagless, Vacuum Capacity 1/2 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 13 in, Vacuum Air Flow 59 cfm, Sound Level Not Rated, Weight 15.7 lb, Power 1, 096 W, Voltage 120 V, Head Height Adjustment 5-Position, Power Cord Length 35 ft, Includes Tools, Standards ETL, UL

    • View Full Product Details

  • Handheld Vacuums,64 cfm,Allergen,Bag
    $99.90
    • Handheld Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1/4 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 64 cfm, Static Pressure 50 in, Sound Level 86 dB, Tank Material Plastic, Number of Motor Stages 2, Power 720 W, Current 6 A, Voltage 120V AC, Hose Dia. 1 1/4 in, Hose Length 4 ft, Weight 5.0 lb, Height 8 in, Length 15 in, Width 6 in, Power Cord Length 30 ft, Series Commercial

    • View Full Product Details

  • Upright Vacuum,12 In,7A,120V
    $279.99
    • Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 145 cfm, Sound Level 79 dB, Weight 16.2 lb, Power 840 W, Current 7 A, Voltage 120 V, Head Height Adjustment 6-Position, Power Cord Length 50 ft, Includes Removable Fan Chamber, Standards CRI Silver, UL

    • View Full Product Details