Pump Booster
We have the pump booster you need to get the job done right.
Featured Product
Automatic Booster Pump, HP 3/4 hp, Amps 7.2, Inlet 1 in NPT, Includes Pump, Controller
View Full Product DetailsAutomatic Booster Pump, HP 3/4 hp, Amps 7.2, Inlet 1 in NPT, Includes Pump, Controller
View Full Product DetailsShop Pump Booster
DAYTON Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 9 Stage
Zoro # G4362149 Mfr # 45MW68Multi-Stage Booster Pump, 3/4 hp HP - Pumps, 120/240V AC Voltage - Pumps, Phase - Pumps 1, Outlet Size - Pumps 3/4 in NPT, 3/4 in NPT Inlet Size - Pumps, Max. Pressure - Pumps 141 psi, Number of Stages - Pumps 9, Housing Material - Pumps Cast Iron, Motor Enclosure - Pumps Open Dripproof, Pump Mounting Position Horizontal or Vertical with Inlet Down, 11.1/5.5 Amps, GPM @ 10 PSI 13.7, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F
View Full Product DetailsMulti-Stage Booster Pump, 3/4 hp HP - Pumps, 120/240V AC Voltage - Pumps, Phase - Pumps 1, Outlet Size - Pumps 3/4 in NPT, 3/4 in NPT Inlet Size - Pumps, Max. Pressure - Pumps 141 psi, Number of Stages - Pumps 9, Housing Material - Pumps Cast Iron, Motor Enclosure - Pumps Open Dripproof, Pump Mounting Position Horizontal or Vertical with Inlet Down, 11.1/5.5 Amps, GPM @ 10 PSI 13.7, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F
View Full Product DetailsDAYTON Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage
Zoro # G4362121 Mfr # 45MW72Multi-Stage Booster Pump, 1 hp HP - Pumps, 120/240V AC Voltage - Pumps, Phase - Pumps 1, Outlet Size - Pumps 3/4 in NPT, 3/4 in NPT Inlet Size - Pumps, Max. Pressure - Pumps 171 psi, Number of Stages - Pumps 12, Housing Material - Pumps Cast Iron, Motor Enclosure - Pumps Open Dripproof, Pump Mounting Position Horizontal or Vertical with Inlet Down, 13/6.3 Amps, GPM @ 10 PSI 15.4, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F
View Full Product DetailsMulti-Stage Booster Pump, 1 hp HP - Pumps, 120/240V AC Voltage - Pumps, Phase - Pumps 1, Outlet Size - Pumps 3/4 in NPT, 3/4 in NPT Inlet Size - Pumps, Max. Pressure - Pumps 171 psi, Number of Stages - Pumps 12, Housing Material - Pumps Cast Iron, Motor Enclosure - Pumps Open Dripproof, Pump Mounting Position Horizontal or Vertical with Inlet Down, 13/6.3 Amps, GPM @ 10 PSI 15.4, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F
View Full Product DetailsDAYTON Multi-Stage Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 7 Stage
Zoro # G5234400 Mfr # 45MW66Multi-Stage Booster Pump, 1/3 hp HP - Pumps, 120/240V AC Voltage - Pumps, Phase - Pumps 1, Outlet Size - Pumps 3/4 in NPT, 3/4 in NPT Inlet Size - Pumps, Max. Pressure - Pumps 90 psi, Number of Stages - Pumps 7, Housing Material - Pumps Cast Iron, Motor Enclosure - Pumps Open Dripproof, Pump Mounting Position Horizontal or Vertical with Inlet Down, 7.5/3.4 Amps, GPM @ 10 PSI 9.3, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F
View Full Product DetailsMulti-Stage Booster Pump, 1/3 hp HP - Pumps, 120/240V AC Voltage - Pumps, Phase - Pumps 1, Outlet Size - Pumps 3/4 in NPT, 3/4 in NPT Inlet Size - Pumps, Max. Pressure - Pumps 90 psi, Number of Stages - Pumps 7, Housing Material - Pumps Cast Iron, Motor Enclosure - Pumps Open Dripproof, Pump Mounting Position Horizontal or Vertical with Inlet Down, 7.5/3.4 Amps, GPM @ 10 PSI 9.3, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F
View Full Product DetailsDAYTON Automatic Pressure Booster System, 3/4 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 2 Stage
Zoro # G2273327 Mfr # 4HFA7Constant Pressure Booster System, 3/4 HP, Voltage 115, 1 Phase, Amps 6.1, 60 Hz, Motor RPM 3450, TEFC, Service Factor 1.1, Motor Ambient Temp. Rating 65 Degrees C/149 Degrees F, Housing Material Stainless Steel, Stages 2, Thermoplastic, CI, 416 SS, Buna N, Carbon, Ceramic, BR Wetted Materials, Thermoplastic Impeller Material, Closed Impeller Type, Buna Seal Material
View Full Product DetailsConstant Pressure Booster System, 3/4 HP, Voltage 115, 1 Phase, Amps 6.1, 60 Hz, Motor RPM 3450, TEFC, Service Factor 1.1, Motor Ambient Temp. Rating 65 Degrees C/149 Degrees F, Housing Material Stainless Steel, Stages 2, Thermoplastic, CI, 416 SS, Buna N, Carbon, Ceramic, BR Wetted Materials, Thermoplastic Impeller Material, Closed Impeller Type, Buna Seal Material
View Full Product DetailsDAYTON Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 8 Stage
Zoro # G5578916 Mfr # 45MW84Multi-Stage Booster Pump, 1/2 hp HP - Pumps, 120/240V AC Voltage - Pumps, Phase - Pumps 1, Outlet Size - Pumps 3/4 in NPT, 3/4 in NPT Inlet Size - Pumps, Max. Pressure - Pumps 120 psi, Number of Stages - Pumps 8, Housing Material - Pumps Stainless Steel, Motor Enclosure - Pumps Open Dripproof, Pump Mounting Position Horizontal or Vertical with Inlet Down, 7.8/3.9 Amps, GPM @ 10 PSI 9.6, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F
View Full Product DetailsMulti-Stage Booster Pump, 1/2 hp HP - Pumps, 120/240V AC Voltage - Pumps, Phase - Pumps 1, Outlet Size - Pumps 3/4 in NPT, 3/4 in NPT Inlet Size - Pumps, Max. Pressure - Pumps 120 psi, Number of Stages - Pumps 8, Housing Material - Pumps Stainless Steel, Motor Enclosure - Pumps Open Dripproof, Pump Mounting Position Horizontal or Vertical with Inlet Down, 7.8/3.9 Amps, GPM @ 10 PSI 9.6, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F
View Full Product DetailsDAYTON Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage
Zoro # G4362060 Mfr # 45MW87Multi-Stage Booster Pump, 1 hp HP - Pumps, 120/240V AC Voltage - Pumps, Phase - Pumps 1, Outlet Size - Pumps 3/4 in NPT, 3/4 in NPT Inlet Size - Pumps, Max. Pressure - Pumps 171 psi, Number of Stages - Pumps 12, Housing Material - Pumps Stainless Steel, Motor Enclosure - Pumps Open Dripproof, Pump Mounting Position Horizontal or Vertical with Inlet Down, 13/6.3 Amps, GPM @ 10 PSI 15.4, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F
View Full Product DetailsMulti-Stage Booster Pump, 1 hp HP - Pumps, 120/240V AC Voltage - Pumps, Phase - Pumps 1, Outlet Size - Pumps 3/4 in NPT, 3/4 in NPT Inlet Size - Pumps, Max. Pressure - Pumps 171 psi, Number of Stages - Pumps 12, Housing Material - Pumps Stainless Steel, Motor Enclosure - Pumps Open Dripproof, Pump Mounting Position Horizontal or Vertical with Inlet Down, 13/6.3 Amps, GPM @ 10 PSI 15.4, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F
View Full Product DetailsDAYTON Automatic Pressure Booster System, 1 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 2 Stage
Zoro # G1314083 Mfr # 4HFA8Constant Pressure Booster System, 1 HP, Voltage 115, 1 Phase, Amps 7.7, 60 Hz, Motor RPM 3450, TEFC, Service Factor 1.1, Motor Ambient Temp. Rating 65 Degrees C/149 Degrees F, Housing Material Stainless Steel, Stages 2, Thermoplastic, CI, 416 SS, Buna N, Carbon, Ceramic, BR Wetted Materials, Thermoplastic Impeller Material, Closed Impeller Type, Buna Seal Material
View Full Product DetailsConstant Pressure Booster System, 1 HP, Voltage 115, 1 Phase, Amps 7.7, 60 Hz, Motor RPM 3450, TEFC, Service Factor 1.1, Motor Ambient Temp. Rating 65 Degrees C/149 Degrees F, Housing Material Stainless Steel, Stages 2, Thermoplastic, CI, 416 SS, Buna N, Carbon, Ceramic, BR Wetted Materials, Thermoplastic Impeller Material, Closed Impeller Type, Buna Seal Material
View Full Product DetailsDAYTON Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 13 Stage
Zoro # G4362045 Mfr # 45MW90Multi-Stage Booster Pump, 1 1/2 hp HP - Pumps, 208 to 240/480V AC Voltage - Pumps, Phase - Pumps 3, Outlet Size - Pumps 3/4 in NPT, 3/4 in NPT Inlet Size - Pumps, Max. Pressure - Pumps 194 psi, Number of Stages - Pumps 13, Housing Material - Pumps Stainless Steel, Motor Enclosure - Pumps Open Dripproof, Pump Mounting Position Horizontal or Vertical with Inlet Down, 5.7-5.4/2.7 Amps, GPM @ 10 PSI 15.5, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi
View Full Product DetailsMulti-Stage Booster Pump, 1 1/2 hp HP - Pumps, 208 to 240/480V AC Voltage - Pumps, Phase - Pumps 3, Outlet Size - Pumps 3/4 in NPT, 3/4 in NPT Inlet Size - Pumps, Max. Pressure - Pumps 194 psi, Number of Stages - Pumps 13, Housing Material - Pumps Stainless Steel, Motor Enclosure - Pumps Open Dripproof, Pump Mounting Position Horizontal or Vertical with Inlet Down, 5.7-5.4/2.7 Amps, GPM @ 10 PSI 15.5, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi
View Full Product DetailsDAYTON Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 9 Stage
Zoro # G4362088 Mfr # 45MW85Multi-Stage Booster Pump, 3/4 hp HP - Pumps, 120/240V AC Voltage - Pumps, Phase - Pumps 1, Outlet Size - Pumps 3/4 in NPT, 3/4 in NPT Inlet Size - Pumps, Max. Pressure - Pumps 141 psi, Number of Stages - Pumps 9, Housing Material - Pumps Stainless Steel, Motor Enclosure - Pumps Open Dripproof, Pump Mounting Position Horizontal or Vertical with Inlet Down, 11.1/5.5 Amps, GPM @ 10 PSI 13.7, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F
View Full Product DetailsMulti-Stage Booster Pump, 3/4 hp HP - Pumps, 120/240V AC Voltage - Pumps, Phase - Pumps 1, Outlet Size - Pumps 3/4 in NPT, 3/4 in NPT Inlet Size - Pumps, Max. Pressure - Pumps 141 psi, Number of Stages - Pumps 9, Housing Material - Pumps Stainless Steel, Motor Enclosure - Pumps Open Dripproof, Pump Mounting Position Horizontal or Vertical with Inlet Down, 11.1/5.5 Amps, GPM @ 10 PSI 13.7, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F
View Full Product DetailsGOULDS WATER TECHNOLOGY Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 5 Stage
Zoro # G6293248 Mfr # 5HM05N15T6PBQEBooster Pump, 2 hp HP - Pumps, Voltage - Pumps 208 to 240/480V AC, 3 Phase - Pumps, Outlet Size - Pumps 1 in NPT, Inlet Size - Pumps 1-1/4 in NPT, Max. Pressure - Pumps 147 psi, Number of Stages - Pumps 5, Housing Material - Pumps Stainless Steel, Motor Enclosure - Pumps Totally Enclosed Fan-Cooled, 6.8 Amps, 60 Hz, Motor RPM 3500, Impeller Material 316L Stainless Steel
View Full Product DetailsBooster Pump, 2 hp HP - Pumps, Voltage - Pumps 208 to 240/480V AC, 3 Phase - Pumps, Outlet Size - Pumps 1 in NPT, Inlet Size - Pumps 1-1/4 in NPT, Max. Pressure - Pumps 147 psi, Number of Stages - Pumps 5, Housing Material - Pumps Stainless Steel, Motor Enclosure - Pumps Totally Enclosed Fan-Cooled, 6.8 Amps, 60 Hz, Motor RPM 3500, Impeller Material 316L Stainless Steel
View Full Product DetailsGOULDS WATER TECHNOLOGY Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 1 Stage
Zoro # G1097616 Mfr # LB1035Booster Pump, 1 hp HP - Pumps, Voltage - Pumps 208 to 240/480V AC, 3 Phase - Pumps, Outlet Size - Pumps 1 in NPT, Inlet Size - Pumps 1-1/4 in NPT, Max. Pressure - Pumps 82 psi, Number of Stages - Pumps 1, Housing Material - Pumps Stainless Steel, Motor Enclosure - Pumps Open Dripproof, 4/2 Amps, 50/60 Hz, Best Efficiency GPM @ PSI 12 @ 58, Motor RPM 3500, Motor Type 3-Phase, Continuous Duty, Wetted Materials Stainless Steel, Thermoplastic, Impeller Material Noryl, Impeller Type Enclosed
View Full Product DetailsBooster Pump, 1 hp HP - Pumps, Voltage - Pumps 208 to 240/480V AC, 3 Phase - Pumps, Outlet Size - Pumps 1 in NPT, Inlet Size - Pumps 1-1/4 in NPT, Max. Pressure - Pumps 82 psi, Number of Stages - Pumps 1, Housing Material - Pumps Stainless Steel, Motor Enclosure - Pumps Open Dripproof, 4/2 Amps, 50/60 Hz, Best Efficiency GPM @ PSI 12 @ 58, Motor RPM 3500, Motor Type 3-Phase, Continuous Duty, Wetted Materials Stainless Steel, Thermoplastic, Impeller Material Noryl, Impeller Type Enclosed
View Full Product Details