Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

pumps

Count on great prices, fast shipping and friendly service every time you order pumps from Zoro.

Featured Product

Utility/Dewatering Pump,4/10 HP,115VAC
$240.89
qty
  • Utility/Dewatering Pump, Pump HP 4/10, Voltage - Pumps 115VAC, Switch Type - Pumps No Switch Included, Cord Length - Pumps 15 ft., Discharge NPT 1-1/4 In., Max. Head - Pumps 25 ft., Pump Body Material Thermoplastic, Amps - Pumps 3.00, Cord Size 18/3, Cord Type W-A, GPM of Water @ 5 Ft. of Head 42, GPM of Water @ 10 Ft. of Head 32, GPM of Water @ 15 Ft. of Head 21, GPM of Water @ 20 Ft. of Head 10, GPM of Water @ 25 Ft. of Head 8, Height 13 In., Diameter 10 In., Base Material Aluminum

  • View Full Product Details

Shop pumps