Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1 in, Fitting Connection Type Compression, Max. Pressure 150 psi @ 73 Degrees F, Color White, Max. Temp. 140 Degrees F, Standards NSF Certified
Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1 in, Fitting Connection Type Compression, Max. Pressure 150 psi @ 73 Degrees F, Color White, Max. Temp. 140 Degrees F, Standards NSF Certified
Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 2 in, Fitting Connection Type Compression, Max. Pressure 170 psi @ 73 Degrees F, Color White, Max. Temp. 140 Degrees F, Standards NSF Certified
Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 2 in, Fitting Connection Type Compression, Max. Pressure 170 psi @ 73 Degrees F, Color White, Max. Temp. 140 Degrees F, Standards NSF Certified
Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type Compression, Max. Pressure 280 psi @ 73 Degrees F, Color White, Max. Temp. 140 Degrees F, Standards NSF Certified
Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type Compression, Max. Pressure 280 psi @ 73 Degrees F, Color White, Max. Temp. 140 Degrees F, Standards NSF Certified
Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 4 in, Fitting Connection Type Compression, Max. Pressure 150 psi @ 73 Degrees F, Color White, Max. Temp. 140 Degrees F, Standards NSF Certified
Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 4 in, Fitting Connection Type Compression, Max. Pressure 150 psi @ 73 Degrees F, Color White, Max. Temp. 140 Degrees F, Standards NSF Certified
Here is some additional information about Fabory USS Washer. Fits Bolt Sizes: 5/16", Flat Washer Type: USS Type A Wide Flat Washer, Thickness: 0.0781".
Here is some additional information about Fabory USS Washer. Fits Bolt Sizes: 5/16", Flat Washer Type: USS Type A Wide Flat Washer, Thickness: 0.0781".
Hex Bushing, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 1/2 In. x 1/8 In., Fitting Connection Type MNPT x FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F
Hex Bushing, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 1/2 In. x 1/8 In., Fitting Connection Type MNPT x FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F
Coupling, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1 in, Compression Fitting Connection Type, Standards NSF Certified, Color White, Max. Temp. 180 Degrees F
Coupling, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1 in, Compression Fitting Connection Type, Standards NSF Certified, Color White, Max. Temp. 180 Degrees F
Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type Socket x Socket, Color White, Max. Temp. 140 Degrees F, Fitting Length 1.7 in, Standards NSF 14, NSF 61, Compliance ASTM
Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type Socket x Socket, Color White, Max. Temp. 140 Degrees F, Fitting Length 1.7 in, Standards NSF 14, NSF 61, Compliance ASTM
Projects such as plumbing, irrigation and drainage often require different types of PVC pipe fittings to ensure a sound system. Zoro Select Coupling include characteristics like: Basic Fitting Shape: Coupling, Color: White, Specific Fitting Shape: Coupling.
Projects such as plumbing, irrigation and drainage often require different types of PVC pipe fittings to ensure a sound system. Zoro Select Coupling include characteristics like: Basic Fitting Shape: Coupling, Color: White, Specific Fitting Shape: Coupling.
Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type FNPT x FNPT, Color White, Max. Temp. 140 Degrees F, Fitting Length 1.5 in, Standards NSF 14, NSF 61, Compliance ASTM
Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type FNPT x FNPT, Color White, Max. Temp. 140 Degrees F, Fitting Length 1.5 in, Standards NSF 14, NSF 61, Compliance ASTM
Close Pipe Nipple, Pipe Schedule 40, Seamless, Pipe Weld Type Electric Resistance Weld, Pipe Connection Type Threaded on Both Ends, Black Steel, Pipe Size - Nominal 1/2 in, Overall Pipe Length Close Thread, Pipe Thread Type MNPT x MNPT, Max. Pressure 300 psi @ 150 Degrees F, Max. Steam Pressure 150 psi WSP, Wall Thickness 109/1000 in, Outside Dia. 53/64 in, Standards ASTM A-53 Type E, ASTM A-733, Grade B, WWN 351
Close Pipe Nipple, Pipe Schedule 40, Seamless, Pipe Weld Type Electric Resistance Weld, Pipe Connection Type Threaded on Both Ends, Black Steel, Pipe Size - Nominal 1/2 in, Overall Pipe Length Close Thread, Pipe Thread Type MNPT x MNPT, Max. Pressure 300 psi @ 150 Degrees F, Max. Steam Pressure 150 psi WSP, Wall Thickness 109/1000 in, Outside Dia. 53/64 in, Standards ASTM A-53 Type E, ASTM A-733, Grade B, WWN 351
Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type Socket x Socket, Max. Pressure 688 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified
Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type Socket x Socket, Max. Pressure 688 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified